TSURUMI MANUFACTURING Immersion Type Water Level Sensor Converter WLA Type

Sebelum PPN:
Rp18.999.900
Spesifikasi
InputWater level sensor supply power supply: DC26V
Input SignalDC4~20mA
Mass (kg)Approximately 0.9 (converter body)
Maximum Power Consumption (W)About 10
Measuring AccuracyNon-linear error: ± 0.5% FS ± 1 digit, temperature effect: ± 0.05% FS / ° C, relay contact output: ± 1.0% FS
Measuring Range (m)0~200
Mounting TypeIndoor installation (wall mount type)
Number of ContactsRelay output 4 points, a contact
Operating Humidity Range (%RH)80 or less (no condensation)
Operating Temperature Range (°C)-5~50
Outer Dimensions, Width W x Depth D x Height H (mm)170x67x120
Power Supply Voltage (V)AC85~242(50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for measuring the level of wastewater. This type is reinforced with lightning protection (±10kV) to withstand induced currents caused by lightning and other sources. It overcomes the various problems of conventional water level meters, such as malfunctions. This water level sensor meets the advanced water level management requirements of next-generation water treatment.
Water level management and measurement in FRP septic tanks and small-scale combined septic tanks, water level management and measurement in sewage treatment facilities, and general water level measurement
* Electrical work performed by anyone other than qualified personnel is prohibited by law. * Please be sure to read the instruction manual before installation and use the product correctly.
Feature
Specification
[Lightning surge resistance] Power supply: ± 10kV, signal input: ± 10kV, ± 5kA

Ulasan Produk

Tidak ada ulasan