Endress Hauser FMR43 Series Radar Level Sensor
#Grup produk P111927490
Sebelum PPN:
Rp66.999.900 - Rp70.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy (inch) | 0.04 |
|---|---|
| Accuracy (mm) | ±1 |
| Ambient Temperature (°C) | -40 to 80 |
| Ambient Temperature (°F) | -40 to 176 |
| Certificates/Approval | ATEX, CSA C/US, EAC Ex, JPN Ex, KC Ex, INMETRO Ex, NEPSI Ex, UK Ex |
| Characteristic/Application | Compact device for continuous non-contact level measurement with hygienic requirements (3A, EHEDG, ASME BPE, USP Class VI); For small containers with many internals |
| Communication | HART IO-Link Bluetooth® wireless technology and app (optional) |
| Frequency (GHz) | 80 180 |
| Main Wetted Parts | PEEK PTFE 316L (for threaded connections) |
| Maximum Measurement Distance (m) | 15 (49ft) |
| Measuring Principle | Level radar |
| Measuring/Application Task | Continuous / Liquids |
| Process Connection | Thread ASME B1.20.1, NPT Thread ISO228, G |
| Process Connection Hygienic | NEUMO BioControl Clamp/Tri-Clamp Thread metric (DIN13) |
| Process Pressure/Maximum Overpressure Limit (bar) | -1 to +20 |
| Process Pressure/Maximum Overpressure Limit (psi) | -14.5 to +290 |
| Process Temperature (°C) | -40 to +150 |
| Process Temperature Range (°F) | -40 to +302 |
| Specialities | Heartbeat Technology Bluetooth® commissioning Operation and maintenance with SmartBlue app 180 GHz for very small process connections and narrow beam angles |
| Supply/Communication | 2-wire HART IO-Link Bluetooth® wireless technology |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Micropilot FMR43 – radar sensor for hygienic processes
FMR43-AAKAKFNX1X2JDFC
High performance sensor, especially compact and the perfect fit for fast changing level applications
FMR43-AAKAKFNX1X2JDFC
High performance sensor, especially compact and the perfect fit for fast changing level applications
Feature
Outstanding ease of use due to easy setup and operation with guided wizardsImproved process and product safety through configuration integrity - a checksum algorithm (CRC) ensures that safety relevant parameters remain unchanged
Increased productivity thanks to traceable and documented on-demand verification including the radar's accuracy without process interruption with Heartbeat Technology
Documented compliance through certified hygienic design as well as proven material conformity and traceability
Flexibility in scale - installation in tight space conditions thanks to compact sensor design and small process connections as well as use in large tanks and silos
Use
Field of applicationThe Micropilot FMR43 is a free space radar sensor for continuous non-contact level measurement and part of the Compact Line. The product line is especially developed for hygienic applications and combines a compact design with full performance. The device ensures reliable measurement even under rapidly changing or turbulent process conditions. In addition to the proven 80 GHz technology, a 180 GHz frequency option ensures the use even in particularly small process tanks.
Micropilot FMR43 is for free space applications up to 15 m (49 ft) and offers an additional 180 GHz sensor option for small vessels.
The Micropilot FMR43 is suitable for a wide range of hygienic applications:
Mixing applications of viscous and low conductive media
Filling applications of viscous media
Storage of low conductive fluids
Level measurement in tanks with changing media density
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
