FLOWLINE Non-Contact Ultrasonic Liquid Level Sensor

Sebelum PPN:
Rp12.999.900 - Rp58.999.900
Spesifikasi
Connection TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultrasonic liquid level sensor transmitters use high-frequency sound waves and transducers to measure and calculate remaining fluid volume in a storage container. Transmitters display measurements gathered by sensors.
Feature
Noncontact Ultrasonic Level Sensor For Media Type Chemicals Oil Wastewater Water Antenna Diameter 1 3/8 in Range 49.2 in Connection Size 1 in Connection Type NPT Accuracy 1/8 in Voltage - Maximum 24V DC Dead Band 2 in Operating Frequency 100 kHz Spatial Resolution 0.019 in Beam Width 2 in Operating Pressure - Maximum 30 psi Media Temperature - Minimum 20 Degrees F Media Temperature - Maximum 140 Degrees F Output Wire Configuration 2-Wire Output Voltage Range 4 to 20mA

Ulasan Produk

Tidak ada ulasan