MADISON Liquid Level Gauge for Drum & Tank

Sebelum PPN:
Rp7.299.900
Spesifikasi
UNSPSC41111938
Extension Length (inch)33
Float MaterialPolypropylene
Float Rod Material316 Stainless Steel
For Container Depth (inch)30-3/4
For Container TypeRemote and Mobile Storage Tanks
For Liquid TypeGeneral Purpose Acidic or Alkaline ConditionsLow Temperature Food Processing Applications
Increment of Variation (inch)1/32 and 1/16 Graduation
Manufacturer Part NumberTL4570-10369
Pipe Size (inch)2
for Container Capacity (gal)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vertical float liquid level gauges fit into the container and have a tape measure that extends from their stem to indicate the fluid level within the drum or tank. They have an attached float component that stays buoyant and moves up and down the stem as the liquid level changes. They install onto the top of vertically-oriented containers and are used where containers move often or are located in remote areas without power.
Feature
Tape Level Indicator Extension Length 33 in Float Material Polypropylene For Container Capacity 55 gal For Container Depth 30 3/4 in For Container Type Remote and Mobile Storage Tanks For Liquid Type General Purpose Acidic or Alkaline Conditions Low Temperature Food Processing Applications Graduation Marks Not Applicable Includes Not Applicable Increment of Variation 1/32 in and 1/16 in Graduation Pipe Size 2 in Float Rod Material 316 Stainless Steel

Ulasan Produk

Tidak ada ulasan