Endress Hauser FMR30 Series Radar Level Sensor
#Grup produk P111927454
Spesifikasi
| Accuracy (inch) | 0.08 |
|---|---|
| Accuracy (mm) | ±2 |
| Ambient Temperature (°C) | -40 to 80 |
| Ambient Temperature (°F) | -40 to 176 |
| Certificates/Approval | ATEX, C/US, EAC Ex, JPN Ex, KC Ex, INMETRO Ex, NEPSI Ex, UK Ex |
| Communication | 4...20 mA HART Bluetooth® wireless technology |
| Continuous/Liquid Measuring Principle | Level radar |
| Frequency (GHz) | W-Band (~80) |
| Liquid Characteristic/Application | Water & Wastewater (e.g. basins / channels / rivers / dams / lift stations / storm water basins / pump control) Utility applications in all industries Storage tanks |
| Liquid Maximum Measurement Distance (ft) | 98.4 |
| Liquid Maximum Measurement Distance (m) | 30 |
| Liquid Process Connection | Thread: G1-1/2inch, NPT1-1/2inch Flange: UNI flange 2inch, 3inch, 4inch UNI slip on flange 3inch, 4inch, 6inch |
| Main Wetted Parts | PVDF, PBT/PC |
| Measuring/Application Task | Continuous / Liquids, Continuous / Solids |
| Process Pressure/Maximum Overpressure Limit (bar) | -1 to 3 |
| Process Pressure/Maximum Overpressure Limit (psi) | -14.5 to 43 |
| Process Temperature (°C) | -40 to +80 |
| Process Temperature Range (°F) | -40 to +176 |
| Specialities | Bluetooth® commissioning Operation and maintenance SmartBlue App Heartbeat Verification |
| Supply/Communication | 2-wire (HART, 4 to 20 mA) Bluetooth® wireless technology and App (optional) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Micropilot FMR30B - radar sensor for basic applications
FMR30B-AABAKABMXQ0WEE3
Simple and efficient level measurement in liquids and solids
Solid Application Limits
DK < 1.6
Reduction of the max. possible measuring range due to:
Media with poor reflective properties cone of repose
extremely loose surface of bulk solids, e.g. bulk solids with a
low bulk density during pneumatic filling
buildup, especially of moist products.
Alternative for these applications: FMR67B
FMR30B-AABAKABMXQ0WEE3
Simple and efficient level measurement in liquids and solids
Solid Application Limits
DK < 1.6
Reduction of the max. possible measuring range due to:
Media with poor reflective properties cone of repose
extremely loose surface of bulk solids, e.g. bulk solids with a
low bulk density during pneumatic filling
buildup, especially of moist products.
Alternative for these applications: FMR67B
Feature
Fast commissioning and operation thanks to guided setup sequences (wizards)Bluetooth connectivity enables easy, reliable and encrypted wireless remote access
Comfortable on-site access via color touch display
Device identification during Bluetooth connection thanks to “It’s me-function” (flashing display)
Simple device selection thanks to clear segmentation and easy configuration
Heartbeat Technology allows on-demand verification and diagnostics guided through the wizard without process interruption
Use
Field of applicationThe Micropilot FMR30B is made for continuous non-contact level measurement equipped with 80 GHz-technology. The installation and commissioning of the device is fast and easy due to its simple design and guiding wizards. Remote access via Bluetooth or on-site access via the color touch display ensures easy operation. With on-demand process verification and device diagnostics, thanks to Heartbeat Technology, downtime can be reduced. The compact device is ideal for narrow installation conditions.
The Micropilot FMR30B is a free space radar device with a measuring range of up to 30m (98ft) for level measurement in liquids and solids. It is suitable for utility applications across all industries and the perfect match for applications in Water & Wastewater as well as for basic applications in Mining, Minerals & Metals and Food & Beverage industry:
Open baisins
River monitoring
Sewer management
Pump station / lift station
Open channel flow
IBC and storage tanks
Silos
Stockpiles
Pneumatic conveying
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
