Endress Hauser FMR50 Series Radar Level Sensor

Sebelum PPN:
Rp75.999.900
Spesifikasi
Accuracy (inch)0.08
Accuracy (mm)±2
Ambient Temperature (°C)-40 to 80
Ambient Temperature (°F)-40 to 176
Certificates/ApprovalATEX, FM, CSA C/US, IEC Ex, JPN Ex, INMETRO, NEPSI, KC, EAC, UK Ex
Characteristic/ApplicationFor basic level measurement in liquids, pastes and slurries; non affected by changing media, temperature changes, gas blankets or vapor; Encapsulated PVDF or PP clad horn antenna
Communication4...20 mA HART PROFIBUS PA FOUNDATION Fieldbus Bluetooth® wireless technology
Frequency (GHz)K-band (~26)
Main Wetted PartsPVDF, Viton, PP, PBT
Maximum Measurement Distance (m)Standard: 30 (98ft); With advanced dynamics: 40 (131ft)
Measuring PrincipleLevel radar
Measuring/Application TaskContinuous / Liquids
Process ConnectionThread: G1 1/2, MNPT1 1/2 Flange: UNI DN80 to DN150 (3inch to 6inch)
Process Pressure/Maximum Overpressure Limit (bar)Vacuum...3
Process Pressure/Maximum Overpressure Limit (psi)Vacuum ... 43.5
Process Temperature (°C)-40 to +130
Process Temperature Range (°F)-40 to +266
Safety ApprovalOverfill protection WHG SIL
SpecialitiesHeartbeat Technology, SIL 2 according to IEC 61508, Bluetooth® commissioning, Operation and maintenance SmartBlue App, Safety and reliability with Multi-Echo Tracking, HistoROM, RFID TAG for easy identification
Supply/Communication2-wire (HART / PROFIBUS PA/ FOUNDATION Fieldbus) 4-wire (HART) Bluetooth® wireless technology and App (optional)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Radar measurement
Time-of-Flight
Micropilot FMR50
FMR50-AAACAABMGGFNF
Basic model for level liquid applications
Feature
Reliable non-contact measurement even for changing product and process conditions
HistoROM data management concept for fast and easy commissioning, maintenance and diagnostics
Highest reliability even in the presence of obstructions in the vessel due to new Multi-Echo Tracking evaluation
Hardware and software developed according to IEC 61508 up to SIL3 (in homogeneous redundancy)
Heartbeat Technology for a cost-effective and safe plant operation during the entire life cycle
Seamless integration into control or asset management systems and intuitive, menu-guided operation concept (on-site or via the control system)
World's easiest proof test concept for SIL and WHG saves time and cost
Use
Field of application
Micropilot FMR50 is the best choice in simple reservoir and storage applications as well as in utility processes. The FMR50 free space radar is used for continuous, non-contact level measurement of liquids, pastes and slurries. The measurement is not affected by changing media, temperature changes, gas blankets or vapors. Remote access with SmartBlue app via Bluetooth module is available.
Encapsulated PVDF or PP-plated horn antenna.
Process connections: Thread, mounting bracket or slip-on flange
Temperature: -40 to +130°C (-40 to +266°F)
Pressure: -1 to +3bar (-14.5 to +43.5psi)
Maximum measuring range: 30m (98ft), 40m (131ft) for enhanced dynamics
Accuracy: ±2mm
K-band: 26GHz
International explosion protection certificates, overfill prevention WHG, SIL, 5-point linearity protocol

Ulasan Produk

Tidak ada ulasan

Halaman Terkait