Endress Hauser FMR30B Series Radar Level Sensor

Sebelum PPN:
Rp38.999.900 - Rp46.999.900
Spesifikasi
Accuracy (inch)0.08
Accuracy (mm)±2
Ambient Temperature (°C)-40 to 80
Ambient Temperature (°F)-40 to 176
Certificates/ApprovalATEX, C/US, EAC Ex, JPN Ex, KC Ex, INMETRO Ex, NEPSI Ex, UK Ex
Communication4...20 mA HART Bluetooth® wireless technology
Continuous/Liquid Measuring PrincipleLevel radar
Frequency (GHz)W-Band (~80)
Liquid Characteristic/ApplicationWater & Wastewater (e.g. basins / channels / rivers / dams / lift stations / storm water basins / pump control) Utility applications in all industries Storage tanks
Liquid Maximum Measurement Distance (ft)98.4
Liquid Maximum Measurement Distance (m)30
Liquid Process ConnectionThread: G1-1/2inch, NPT1-1/2inch Flange: UNI flange 2inch, 3inch, 4inch UNI slip on flange 3inch, 4inch, 6inch
Main Wetted PartsPVDF, PBT/PC
Measuring/Application TaskContinuous / Liquids, Continuous / Solids
Process Pressure/Maximum Overpressure Limit (bar)-1 to 3
Process Pressure/Maximum Overpressure Limit (psi)-14.5 to 43
Process Temperature (°C)-40 to +80
Process Temperature Range (°F)-40 to +176
SpecialitiesBluetooth® commissioning Operation and maintenance SmartBlue App Heartbeat Verification
Supply/Communication2-wire (HART, 4 to 20 mA) Bluetooth® wireless technology and App (optional)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Micropilot FMR30B - radar sensor for basic applications
FMR30B-URBAKABNXQ0XR03
Simple and efficient level measurement in liquids and solids

Solid Application Limits
DK < 1.6
Reduction of the max. possible measuring range due to:
Media with poor reflective properties cone of repose
extremely loose surface of bulk solids, e.g. bulk solids with a
low bulk density during pneumatic filling
buildup, especially of moist products.
Alternative for these applications: FMR67B
Feature
Fast commissioning and operation thanks to guided setup sequences (wizards)
Bluetooth connectivity enables easy, reliable and encrypted wireless remote access
Comfortable on-site access via color touch display
Device identification during Bluetooth connection thanks to “It’s me-function” (flashing display)
Simple device selection thanks to clear segmentation and easy configuration
Heartbeat Technology allows on-demand verification and diagnostics guided through the wizard without process interruption
Use
Field of application
The Micropilot FMR30B is made for continuous non-contact level measurement equipped with 80 GHz-technology. The installation and commissioning of the device is fast and easy due to its simple design and guiding wizards. Remote access via Bluetooth or on-site access via the color touch display ensures easy operation. With on-demand process verification and device diagnostics, thanks to Heartbeat Technology, downtime can be reduced. The compact device is ideal for narrow installation conditions.
The Micropilot FMR30B is a free space radar device with a measuring range of up to 30m (98ft) for level measurement in liquids and solids. It is suitable for utility applications across all industries and the perfect match for applications in Water & Wastewater as well as for basic applications in Mining, Minerals & Metals and Food & Beverage industry:
Open baisins
River monitoring
Sewer management
Pump station / lift station
Open channel flow
IBC and storage tanks
Silos
Stockpiles
Pneumatic conveying

Ulasan Produk

Tidak ada ulasan

Halaman Terkait