Beli pressure transducer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NEW FLOW Pressure TransducerDeskripsi:PT3100 is suitable for the media of fluid and gas. Several measure ranges are available for a variety of automotive, industrial and commercial applications.Over Range Protection:1. Proof pressure range are 3 times of full scale.2. Burst pressure range are 10 times of full scale.3. Response time: ≤1msatribut:
- Pressure Range (bar): -1/0
- Wetted Parts Material: SS316 (Standard)
- Connection Port (inch): 1/4 NPT
- Accuracy: ±0.5% of full scale (41% F.S full scale for -1~0bar to 0~2.5bar only)
- Power Supply (V): 11 to 30 DC
- Output Signal: 4-20 mA, 2 wires
- Conduit Connection: M12 & Mini DIN Connectors, plastic
- EMC Compatibility: 80MHz-1GHz
- Material of Wetted Parts:: SS316 or SS304
- Operating Temperature (°C): -10 to +80
- Process Connections (inch): 1/4 NPT Male
- Autonics Pressure Transmitter TPS30 SeriesDeskripsi:The TPS30 series compact stainless steel pressure transmitters are ideal for measuring gas, liquid, or oil pressure in tight spaces or small machinery. The robust build allows measurement of high pressure (0 to 60 MPa / 0 to 600 bar) and low pressure (0 to 2 MPa / 0 to 20 bar) in temperature conditions ranging from -40° to 125°C. The transmitters are available in 5 different connector types and can be applied across diverse applications from packaging machines to heavy machinery, factories, and shipbuilding.
- Autonics Pressure Transmitter KT-302HS SeriesDeskripsi:The KT-302H series explosion-proof pressure transmitters can measure pressure from 0.35 kPa to 35 MPa. The display can be rotated 330° and the backlit display offers high visibility even in dark environments.atribut:
- Accuracy: ±0.2% of F.S.
- Display Method: PV display part: 7-segment 5-digit, Parameter display part: 16-segment 8-digit, Bar LED: 52
- Display Range: -9999 to 99999
- Explosion Class: Ex d IIC T6
- Humidity Level: 0-85%RH, enclosed space: 0-85%RH
- Material: Body: aluminum (AlDc.8S), cover O-Ring: buna N, diaphragm: stainless steel 316, connections: stainless steel 316
- Environment Temperature Level (°C): -20 to 70, enclosed space: -40 to 85
- Measured Material: Vapor, liquid, fluid (except corrosive environment of stainless steel 316)
- Power Supply (V): 9-45 DC
- Standard Protection: IP67 (IEC Standard)
- IFM Pressure Switch Transducer CombinationDeskripsi:Each of these electronic pressure sensors combines a pressure switch and a pressure transducer. They help to measure relative pressure of Group 2 fluids according to the Pressure Equipment Directive (PED), and group 1 fluids on request. They can provide on/off control of pumps or motors, along with information for process control systems.atribut:
- UNSPSC: 41111927
- Analog Output: 4 to 20mA or 0 to 10V DC
- Control Output: PNP
- Display: 4 Digit LED
- Electrical Connection: 4 Pin M12
- Housing Material: Stainless Steel
- IP Rating: 65/67
- On/Off Setting: Programmable
- Operating Temperature Range (°F): -13 to 176
- Power Required (V): 18 to 30 (DC)
- Process Connection (inch): 1/4 NPT
- Standards: CE; CULus
- Wetted Materials: Stainless Steel
- Mark Refrigerant Air Dryeratribut:
- Pressure (bar): 13
- Voltage (V): 230
- Phase (Ph): 1
- Frequency (Hz): 50
- KELE Pressure Transduceratribut:
- UNSPSC: 31160000
- York Pressure Transduceratribut:
- UNSPSC: 31160000
- Mitsuboshi Timing Belt Model L050 (Belt Timing)Deskripsi:It can also be used in high load.. In order to prevent deviation of the belt, the tension member is using the alternate S-twist, Z twisted.Use for:It is widely used for general industry.atribut:
- Belt Type: L
- Belt Nominal Width: 50
- Type: Timing Belt
- Belt Material: Rubber
- AHM Oil Motorcycle Oil MPX2 (Oli Motor)Deskripsi:Cocok untuk Motor Honda dengan jenis Matic (Vario, ADV, PCX, Scoopy, Beat dlll) Spesifikasi SAE:10W-30, API-SL, JASO:MBatribut:
- Application For: Motorcycle
- Packaging: Bottle
- SAE Grade: 10W-30
- Size (L): 0.8
- SETRA Pressure Transduceratribut:
- UNSPSC: 31160000
- ZEMIC Load Cell Pressure Transducer (Sensor Tekanan Timbangan)atribut:
- Material: Stainless steel
- EMC Solenoid Valve High - Temperature (Normal Close) (Katup Solenoid)atribut:
- Body Valve Material: Brass
- Cv value: 5
- Fluid Viscosity: 20 CST Below
- Maximum Pressure Resistance (bar): 23
- Orifice (mm): 17
- Port Size (inch): 3/4
- Seal Material: PTFE
- Voltage (V): AC220
- Voltage Range: ±10%
- Working Pressure (Bar): 1-15
- Working Temperature Range (°C): -5 to 180
- Autonics Pressure Transmitter TPS20 SeriesDeskripsi:The TPS20 series non-indicating temperature transmitters can measure pressure from 0 to 350 kgf/㎠ with minimal influence from surrounding temperature change. The series is available in various connector types.atribut:
- Material: Sealing, diaphragm, connection: stainless steel type 316, O-ring: fluoro rubber
- LINCOLN ELECTRIC All Terrain Undercarriageatribut:
- UNSPSC: 31160000
- MOTUL Motorcycle Oil 4T Scooter LE (Oli Motor)Deskripsi:Keunggulan : - LOW EMISSION (LE) yang berarti tingkat emisi rendah untuk sepeda motor matic (skutik) - Diadaptasi untuk skutik yang mobilitasnya dijalanan yang stop and go - JASO MB memastikan performa mantap dan juga irit BBM pada skutik dengan mengurangi friksi internal - Diformulasikan dengan teknologi HC-Tech sehingga tetap memberikan perlindungan terhadap mesin Standar/Approval - API SM - JASO MB.atribut:
- Size (L): 1.0
- SAE: 10W-30
- REPSOL Motorcycle Oil MXR 3 (Oli Motor)Deskripsi:Repsol MXR 3 is a mineral grade lubricant oil for 4-stroke engines. It is designed as a general use oil to protect hard working, high mileage engines against wear. It is specially formulated for demanding riding conditions. Its viscosity rating allows optimal lubricity in the harshest environments and outstanding sealing effect in the combustion chamber, to maximize power output. Especially ideal for high temperature climate.atribut:
- API Category: SG/MA
- Base Oil: Mineral
- Castrol Motorcycle Oil 4T Activ (Oli Motor)Deskripsi:Tahukah Anda bahwa sebagian besar keausan mesin terjadi saat pemanasan mesin? Oli mesin biasa mengalir keluar dari bagian-bagian mesin ketika mesin berhenti mengakibatkan keausan saat pemanasan. Castrol Activ dengan Molekul Actibond adalah oli sepeda motor 4 tak semisintetis yang diformulasikan secara unik untuk melekat pada bagian-bagian penting bahkan ketika mesin mati, memberikan lapisan pelindung sejak Anda menghidupkan mesin.Castrol Activ 4T memberikan perlindungan tanpa henti bahkan ketika mesin mati.Untuk sepeda motor 4 tak. Castrol ACTIV diformulasikan secara unik dengan molekulmolekul Actibond yang melekat pada bagianbagian mesin bahkan ketika mesin dimatikan, memberikan perlindungan tanpa henti untuk mesin sepeda motor Anda.MEMENUHI ATAU MELAMPAUI STANDAR INDUSTRI:- API SL- JASO MA2- Castrol ACTIV dengan Molekul Actibond adalah oli sepeda motor 4 tak semisintetis yang diformulasikan secara unik untuk melekat pada bagian-bagian penting bahkan ketika mesin mati, memberikan lapisan pelindung sejak Anda menghidupkan mesin.atribut:
- SAE Grade: 20W-40
- Type: Synthetic Technology
Daftar Harga pressure transducer Terbaru October 2026
| NEW FLOW Pressure Transducer | Rp1.799.900 |
| Autonics Pressure Transmitter TPS30 Series | Rp1.199.900 |
| Autonics Pressure Transmitter KT-302HS Series | Rp13.999.900 |
| IFM Pressure Switch Transducer Combination | Rp12.999.900 |
| Mark Refrigerant Air Dryer | Rp33.999.900 |
| KELE Pressure Transducer | Rp42.999.900 |
| York Pressure Transducer | Rp34.999.900 |
| Mitsuboshi Timing Belt Model L050 (Belt Timing) | Rp249.900 |
| AHM Oil Motorcycle Oil MPX2 (Oli Motor) | Rp179.900 |
| SETRA Pressure Transducer | Rp46.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)


























































































































































/P102359989-1.jpg)
/30P113198108-1.jpg)
/i6P106804654-1.jpg)
%20(Katup%20Solenoid)/48P111577152-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/LINCOLN%20ELECTRIC%20All%20Terrain%20Undercarriage/b3P111600399-1.jpg)
/pdP103236913-1.jpg)
/4gP108410160-3.jpg)
/c0P107573432-3.jpg)
/P102180679-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)