Endress Hauser PMD55 Series Pressure Transmitter
#Grup produk P111928356
Sebelum PPN:
Rp63.999.900 - Rp66.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Ambient Temperature (°C) | -40 to 85 |
|---|---|
| Ambient Temperature (°F) | -40 to 185 |
| Characteristic | Digital transmitter with metallic measuring diaphragms Compact size Modular transmitter Long-term stability |
| Gasket Material | Viton, PTFE, EPDM, NBR |
| Long Term Stability | 0.05% of URL/ year, 0.13% of URL/ 5 years, 0.23% of URL/ 10 years (Pressure); 0.05% of URL/year, 0.125% of URL/5 years (Continuous/Liquids) |
| Maximum Overpressure Limit (bar) | On one side: 160 |
| Maximum Overpressure Limit (psi) | On one side: 2300 |
| Maximum Turn Down | 20:1 |
| Measuring Cell (bar) | 0.01 to 40 |
| Measuring Cell (psi) | 0.15 to 580 |
| Measuring Principle | Differential pressure |
| Measuring/Application Task | Pressure, Continuous / Liquids, Liquids, Steam, Gas |
| Process Connection | 1/4-18 NPT |
| Process Membrane Material | 316L, AlloyC, |
| Process Temperature (°C) | -40 to +85 |
| Process Temperature Range (°F) | -40 to +185 |
| Reference Accuracy | Standard 0.1; Platinum 0.075 |
| Smallest Calibratable Span (mbar) | 10 |
| Smallest Calibratable Span (psi) | 0.15 |
| Supply Voltage | 4 to 20 mA HART 11,5 to 45V DC (Non Ex): Ex ia: 11,5 to 30V DC PROFIBUS PA: 9 to 32 V DC (Non Ex) FOUNDATION Fieldbus: 9 to 32 V DC (Non Ex) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Differential pressure
Deltabar PMD55
PMD55-FA22AD67FGBHAJA1A
Differential pressure transmitter with metal sensor for measurement of pressure differences
Deltabar PMD55
PMD55-FA22AD67FGBHAJA1A
Differential pressure transmitter with metal sensor for measurement of pressure differences
Feature
Easy menu-guided commissioning via local display, 4 to 20mA with HART, PROFIBUS PA, FOUNDATION FieldbusEasy process adaptation to impulse line high-pressure/low-pressure change via electric switch on the main electronics
Compact design and modular concept for easy replacement of display or electronics
Process pressure up to SIL2, certified to IEC 61508 and IEC 61511
Global usage thanks to the widest range of approvals for industries and applications
Use
Field of applicationThe Deltabar PMD55 differential pressure transmitter with piezoresistive sensor and welded metallic membrane is typically used in process or environmental applications for continuous measurement of pressure differences in liquids, vapors and gases. Quick Setup with adjustable measuring range allows simple commissioning, reduces costs and saves time. SIL2 according to IEC 61508 / IEC 61511.
For level, volume or mass measurement in liquids, differential pressure monitoring, e.g. of filters and pumps as well as flow measurement (volume or mass flow) in conjunction with primary elements in gases, vapors and liquids.
Process connections: Threads
Process temperature: -40 to 85°C (-40 to 185°F)
Measuring ranges: 0.5mbar to 40bar (0.0072 to 600psi)
Accuracy: ±0.1%, "Platinum" ±0.075% (optional)
International explosion protection certificates, SIL
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
