Autonics Pressure Transmitter KT-302HS Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp13.999.900 - Rp14.999.900
Spesifikasi
Accuracy±0.2% of F.S.
Display MethodPV display part: 7-segment 5-digit, Parameter display part: 16-segment 8-digit, Bar LED: 52
Display Range-9999 to 99999
Explosion ClassEx d IIC T6
Humidity Level0-85%RH, enclosed space: 0-85%RH
MaterialBody: aluminum (AlDc.8S), cover O-Ring: buna N, diaphragm: stainless steel 316, connections: stainless steel 316
Environment Temperature Level (°C)-20 to 70, enclosed space: -40 to 85
Measured MaterialVapor, liquid, fluid (except corrosive environment of stainless steel 316)
Power Supply (V)9-45 DC
Standard ProtectionIP67 (IEC Standard)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The KT-302H series explosion-proof pressure transmitters can measure pressure from 0.35 kPa to 35 MPa. The display can be rotated 330° and the backlit display offers high visibility even in dark environments.

Ulasan Produk

Tidak ada ulasan