Beli GAS SPRING di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Gas Spring (10 mm) (Shock Breaker)
    Mulai

    Rp539.900

    monotaro Gas Spring (10 mm) (Shock Breaker)
    atribut:
    • Check Valve: None
    • Paint Color: black
    • Tube Outside Diameter (phi mm): 22
    • Rod Outside Diameter R (phi mm): 10
  2. Tochigiya Gas Spring
    Rating:
    100% of 100
    (3)
    Mulai

    Rp609.900

    Tochigiya Gas Spring
    Deskripsi:
    A gas spring that can generate an almost constant spring force over a long compression stroke.
    atribut:
    • Surface Treatment: Painted (black)
    • RoHS Directive: Compatible with 10 substances
  3. TPHATSU Flat-wire Colled Spring (Per)
    Mulai

    Rp48.900

    TPHATSU Flat-wire Colled Spring (Per)
    atribut:
    • Material: Silicone chrome steel for springs
    • Free Length (mm): 40
    • Deflection (mm): 20.0
    • Anti rust protection: Electrodeposition coating
    • Working Temperature: -30 to 150degrees
  4. BANSBACH Easylift Gas Spring Standard
    Rating:
    20% of 100
    (1)
    Mulai

    Rp279.900

    BANSBACH Easylift Gas Spring Standard
    atribut:
    • Model : Standard
  5. Senator Engineers File Set
    Mulai

    Rp339.900

    Senator Engineers File Set
    atribut:
    • Type of Cut: Bastard Second
    • Shape: Flat Half Round Hand Round
  6. Huben Gas Spring
    Mulai

    Rp12.900

  7. EVOMAB Gas Spring 100N SS
    Mulai

    Rp69.900

    EVOMAB Gas Spring 100N SS
    atribut:
    • Material: Stainless Steel
  8. Yamato Steel Bracket (M6)
    Mulai

    Rp41.900

    Yamato Steel Bracket (M6)
    Deskripsi:
    Usage:Cap for Yamato aluminum frame.
    atribut:
    • Bolt: M6
    • Compatible Bolt Diameter: M6
    • Body Material: Steel
  9. HAFELE Flap Fitting Up Piston Spring Soft Close
    Mulai

    Rp69.900

    HAFELE Flap Fitting Up Piston Spring Soft Close
    Deskripsi:
    Gas-filled lid stay with soft close mechanism.NotePlease order hinges separately. Recommended to use 2 gas springs for door width of 400-900 mm. Using different panel materials and/or different hinges may bring differing results.
    atribut:
    • Maximum Door Height (mm): 600
    • Maximum Door Width (mm): 900
    • Maximum Door Weight (kg): 5.5
    • Installation: Screw-mounted
    • Material: Steel piston rod and mounting bracket for cabinet, plastic front cabinet mounting bracket and cover caps
  10. KURITA Spring For Coil Hose
    Mulai

    Rp189.900

    KURITA Spring For Coil Hose
    Deskripsi:
    -By using this spring in the inner diameter part of the coil hose, the coil hose can smoothly expand and shrink.
    atribut:
    • Color: White
    • Thickness: Approx 0.77mm
    • Gauge Knitting: 13
    • Material: Woolly nylon(polyurethane covered yarn at the cuff part)
  11. PlasMurai Kantong Plastik Sampah (Trash Bag / Kresek)
    Mulai

    Rp27.900

    PlasMurai Kantong Plastik Sampah (Trash Bag / Kresek)
    atribut:
    • Color: Black
    • Thickness (micron): 0.04
  12. SENSI Nitrile Disposable Gloves Powder-Free 40 (Sarung Tangan Nitrile)
    25%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp62.900

    SENSI Nitrile Disposable Gloves Powder-Free 40 (Sarung Tangan Nitrile)
    Deskripsi:
    SENSI NITRILE DISPOSABLE GLOVES POWDER-FREE adalah sarung-tangan nitril serbaguna yang terbuat dari bahan karet sintetis nitril. Selain memiliki daya proteksi yang cukup baik, sarung-tangan ini memberikan kenyamanan sewaktu dipakai dalam bekerja. - Terbuat dari karet sintetis Butadiene-acrylonitrile- Tanpa tepung- Cocok bagi yang sensitif atau alergi terhadap protein- Melalui Quality Control yang ketat dan memenuhi standar mutu internasional ISO
  13. ENDO Air Hoist
    Mulai

    Rp34.999.900

    ENDO Air Hoist
    Deskripsi:
    The up and down buttons and handle are mounted on the lower hook. While ensuring the stability of a suspended load, this type of Air Hoist provides better controllability compared to the pendant type. This type is equipped with a reverse-winding prevent
Daftar Harga GAS SPRING Terbaru March 2026
monotaro Gas Spring (10 mm) (Shock Breaker)Rp539.900
Tochigiya Gas SpringRp609.900
TPHATSU Flat-wire Colled Spring (Per)Rp48.900
BANSBACH Easylift Gas Spring StandardRp279.900
Senator Engineers File SetRp339.900
Huben Gas SpringRp12.900
EVOMAB Gas Spring 100N SSRp69.900
Yamato Steel Bracket (M6)Rp41.900
TR Four Bolt FlangesRp63.900
HAFELE Flap Fitting Up Piston Spring Soft CloseRp69.900

Data diperbarui pada 16/03/2026 (Harga belum termasuk PPN)

Halaman Terkait