ASHCROFT 3-1/2 Digit Backlit LCD Terminal Board Compound Transmitter

Sebelum PPN:
Rp25.999.900 - Rp38.999.900
Spesifikasi
Transmitter TypeCompound Transmitter
Wetted MaterialsTransmitters: 316 Stainless Steel
Connection Location - TransmitterBottom
Diameter (inch)Transmitter: 2.56
Display - Transmitter3-1/2 Digit Backlit LCD
Electrical Connections - TransmitterTerminal Board
Loop ResistanceDependent on Loop Supply Voltage
Operating Temperature (°F)Transmitter: 14 to 140
Output (mA)Transmitter: 4 to 20 DC
Power RequiredTransmitters: 12 to 32V DC
Process Connection Size (inch)Transmitter: 1/4
Process Connection TypeFNPT
ShapeTransmitter: Irregular
Wiring EntryTransmitters: 1/2 in FNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GC52 Series
- Backlit 3-1/2-digit LCD rotates in 90° increments Process connection: 1/4" NPT female Electrical connection: 1/2" NPT female conduit NEMA 4X (IP65) Epoxy-coated aluminum die-cast housing
Rangeable wet/wet differential pressure transmitters are for applications requiring low differential pressure measurement with static pressure to 300 psi. Push-button configurable ranges. Scaling function. For fluids and gases compatible with 316 stainless steel, Viton®, and alumina ceramic. Wetted materials are 316 stainless steel.
Transducers with Display
Feature
Push Button Configuration, Rotatable Display, IP65 Rating

Ulasan Produk

Tidak ada ulasan

Halaman Terkait