Dwyer Absolute Pressure Transmitter

Sebelum PPN:
Rp6.699.900
Spesifikasi
UNSPSC41111938
Accuracy±1% of Full Scale
BrandDWYER
Calibration Certificate IncludedNo
Electrical Connection4-Pin DIN 43650 Form C Connector
Electrical Connections4-Pin DIN 43650 Form C Connector
Enclosure RatingIP66 ; NEMA 4X
Explosion/Fire ProofNo
FeaturesProtection in Harsh Environments; Shock and Vibration Resistance; Wide Range of Models and Connections That can Meet Pressure Measurement Specifications From Low to Very High
For Use With Media TypeCompressors; Hydraulics; Pumps
Housing MaterialStainless Steel
IP RatingIP66
Intrinsically SafeNo
Maximum Loop Resistance (ohm)0 to 1,000 Max
Maximum Operating Temperature (°F)200
Maximum Pressure (psia)15
Minimum Operating Temperature (°F)0
Minimum Pressure (PSI)0
NEMA RatingNEMA 4X
NIST Traceable CertificateNo
Number of wires2
Output (mA DC)4 to 20
Overall Height (inch)3.5 in
Overall Length (inch)5.5
Overall Width (inch)1.281
Overpressure (psia)45
Power Required (VDC)10 to 30
Pressure Range (psia)0 psi to 15
Pressure Unitspsia
Process Connection (inch)1/4 Male NPT
Process Connection GenderMale
Process Connection Size (inch)1/4 in
Process Connection TypeNPT
Response Time (msec)300
Series628
StandardsCE; NSF; UL Listed
Thermal Error±0.04%
Type of PressureAbsolute
Weight (oz)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pressure transmitters are built with threaded process connections for direct mounting to systems. They also have electrical terminations that connect to compatible control systems for monitoring. Also called pressure sensors and pressure transducers, these instruments are commonly used for process automation and control, pneumatic sensing, presses and machine tools, and industrial and commercial HVAC and refrigeration applications.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Pressure Transmitter Minimum Pressure 0 psi Maximum Pressure 15 psia Electrical Connections 4-Pin DIN 43650 Form C Connector Output 4 to 20mA DC Accuracy +/-1 Percent of Full Scale Number of Wires 2 Process Connection Gender Male Process Connection Size 1/4 in Process Connection Type NPT Power Required 10 to 30V DC NEMA Rating NEMA 4X IP Rating IP66 Series 628 Maximum Operating Temperature 200 Degrees F Minimum Operating Temperature 0 Degrees F Housing Material Stainless Steel

Ulasan Produk

Tidak ada ulasan