PerkinElmer Chromatography System Liquid (Alat Kromatografi Cair)

Sebelum PPN:
Rp2.199.999.900 - Rp2.799.999.900
Spesifikasi
BTU Per Hour Autosampler1092 BTU
Dimensions (HxWxD) Autosampler (cm)34.6x34.5x56
Power Autosampler (Hz)50-60
Power Autosampler (V)100-240
Power Consumption Autosampler (VA)320
Temperature Range Autosampler (°C)10-30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PerkinElmer LC 300 liquid chromatography systems offer the superior analytical performance needed to tackle even the toughest analytical applications. Designed for enhanced ease-of-use and operational simplicity, the LC 300 features a high-visibility color display, integrated column oven, choice of high-end HPLC (10K psi) or UHPLC (18K psi) system, and a suite of five available detectors that allow you to customize the system to meet your needs. Whatever the application, the PerkinElmer LC 300 system’s performance and enhanced user experience will ensure your lab’s success, whether that need be for pharmaceutical, food, consumer products or specialty chemicals
Warning
Please contact first for detailled stock
Feature
Safety Features Flurosense Detector:
-Temperature Sensor
-Leak Sensor
-Lamp Door Safety Interlock

Safety Feature Autosampler: Door Interlock Sensor

Safety Feature Peltier Column Oven: Temperature and vapor safety sensors with alarm and shutoff

Safety Feature

Ulasan Produk

Tidak ada ulasan

Halaman Terkait