Chemoresources Acid Storage (Lemari Asam)

Sebelum PPN:
Rp199.999.900
Spesifikasi
Inernal Dimension (mm)1010x750x1250
Dimensions (mm)1200x850x2400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Construction : Exterior body - Electrogalvanized metal sheet c/w epoxy powder coating finish. Interior Body - Phenolic resin board c/w supporting metal frame. Baffle : 6mm thick phenolic resin c/w baffle clip. Sash : 6mm thick clear tempered clear glass c/w epoxy coated sash handle & sash counterweight system. Fittings : 1 way cold water wall mounted outlet c/w panel mounted water control valve, 1 way gas wall mounted outlet c/w panel mounted gas control valve, PP oval drip cup & anti siphon bottle trap. Electrical : 2x13A electrical socket, 1 no. of lighting switch and 1 no. of off/ on switch of the suction fan. Suction fan : Centrifugal fan, SEAT 30 [France] c/w suction motor. Support : Supended sink base cabinet c/w 2 doors, oven baked epoxy powder coat finish c/w 'C' frame superstructure. Compliance : ANSI / ASHRAE 110 - 1995 Standard.

Ulasan Produk

Tidak ada ulasan