Beli milling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Milling Universal
    Mulai

    Rp199.999.900

    KRISBOW Mesin Milling Universal
    atribut:
    • Beam Travel (mm): 500
    • Center Between T-Slot Table (mm): 60
    • Coolant Motor (kW/V/Ph): 40
    • Cross Travel (mm): 200
    • Longitudinal Travel (mm): 585
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Max. Distance Spindle Nose to Table (mm): 500
    • Max. End Mill Capacity (mm): 30
    • Max. Face Mill Capacity (mm): 100
    • Maximum Drilling Capacity (mm): 50
    • Spindle Drive: Gear Head
    • Spindle Speed (rpm): 60-1350
    • Spindle Speed Step: 8
    • Spindle Stroke (mm): 120
    • Spindle Taper (MT): NT40
    • Swing (mm): 400
    • T-Slot Base Size (mm): 2270x1500x2100
    • T-Slot Table Size (mm): 14
    • Working Area of Table (mm): 1000x240
  2. DECKEL Turret Milling Machine
    Mulai

    Rp269.999.900

    DECKEL Turret Milling Machine
    Deskripsi:
    Heavy,solid model made of high-grade Meehanite casting.
    atribut:
    • Automatic Spindle Sleeve Feed (mm/rev): 0.04/0.08/0.15
    • Coolant Pump Power (W): 40
    • Distance (mm): 64/63
    • Drill Capacity Max (mm): 24
    • Electrical Connection (kW): 2.2 (3Ph/50Hz)
    • Head Incline (Back-Forth) (°): ±45
    • Head Incline (L-R) (°): ±90
    • Maximum End Mill (mm): 20
    • Maximum Milling Head (mm): 100
    • Number: 3
    • Sleeve Travel (mm): 127
    • Spindle Speed (rpm): 80-5440 (60Hz); 65-4500 (50Hz)
    • Spindle Taper: R8/NT40
    • Spindle Taper (mm): 86
    • T-Slot Size (mm): 16
    • Tabel (LxW) (mm): 254x1270
    • X-Axis Travel Automatic (mm): 700
    • Y-Axis Travel Automatic (mm): 380
    • Z-Axis Travel (mm): 385 (manual)
  3. AS ONE Milling Machine
    Mulai

    Rp46.999.900

  4. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  5. TRUSCO Milling Vice
    Mulai

    Rp1.299.900

    TRUSCO Milling Vice
    Deskripsi:
    -Durability and durable design across each part.-Mounted on a milling machine, mainly used for rough machining.
    atribut:
    • Material: Ordinary Cast Iron (FC250)
  6. HOZAN Desktop Milling Machine
    Mulai

    Rp28.999.900

    HOZAN Desktop Milling Machine
    atribut:
    • Rotation Speed (rpm): 1200 to 6000
    • Power Cord (m): 1.7 (From plug to transformer)
    • External Dimensions (mm): 350x505x420
    • Accessories: Drill-Chuck Clamp
    • Rating Time (minute): 30
    • Shaft Wick (mm): 0.05 (chuck not included)
    • Chucking Diameter: For Endmill 6(A blade with a diameter exceeding 6cannot be used.) For drills
    • Package Size (mm): 240x400x530
    • Power Supply: 39 VAC (With a transformer for AC100V only)
    • Slide Dimensions (mm): 140x110x65
  7. KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)
    Mulai

    Rp92.999.900

    KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)
    atribut:
    • Max. Face Mill Capacity (mm): 100
    • Spindle Drive: Gear Head
    • Spindle Speed Step: 6
  8. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    47%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp1.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  9. West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp10.999.900

    West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  10. Vertex Universal Tilting Rotary Table (Chuck Bubut)
    Mulai

    Rp11.999.900

    Vertex Universal Tilting Rotary Table (Chuck Bubut)
    Deskripsi:
    This is an accurate designed table for milling, boring and other machine tools.This table allows indexing, facing and other work to be carried out rapidly with extreme precision.Tiliting range 90 degrees from horizontal to vertical position, 1 rotation of handle equals 3 degrees, 5 minutes tilting reading.10 Second Vernier Scale.Table Dial 1 Minute Graduations.Fast Degrees: Dividing Notch Pin & 24 Holes in 15 DegressAround that insures Rapid & Accurate Spacing.Minimum Set-Up time.Rugged Construction.
  11. Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    47%
    Mulai

    Rp939.900

    Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.
    atribut:
    • Speed (rpm): 1500
    • Phase: 4P
  12. ORION Heavy Duty Drilling And Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp67.999.900

    ORION Heavy Duty Drilling And Milling Machine (Mesin Bor Duduk)
    atribut:
    • Width of Face Milling (mm): 80
    • Diameter of Vertical Milling (mm): 22
    • Diameter of Column (mm): 115
    • Max. Distance Spindle Nose to Table (mm): 745
    • Dimension of Worktable Surface (mm): 585x190
    • Max. Distance Spindle Nose to Base (mm): 1245
  13. ALDO Mesin Bubut Kayu
    Mulai

    Rp3.499.900

    ALDO Mesin Bubut Kayu
    atribut:
    • Voltage (V): 230
    • Frequency (Hz): 50
    • Input Power (W): 350
    • Swing Over Bed (mm): 350
    • Working Length (mm): 1000
    • No Load Speed (rpm): 810/1180/1700/2480
  14. Tungaloy Milling Insert TECN/TEEN 43Z Series
    Mulai

    Rp2.599.900

    Tungaloy Milling Insert TECN/TEEN 43Z Series
    Deskripsi:
    Flat-top triangle insert with 20deg relief angle
    atribut:
    • Max. Depth of Cut: 10
    • Thickness (T): 4.76
    • Corner Radius (Re): 1
    • Ic Diameter: 12.700
    • Insert Relief Angle: 20.0
    • Chamfer width (Chmf Wid): 1.31
  15. KRISBOW Mesin Bubut CNC
    Mulai

    Rp879.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  16. Tungaloy Milling Insert XXMU-MJ Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    Tungaloy Milling Insert XXMU-MJ Series
    Deskripsi:
    Unique shape insert for both central and peripheral edge
  17. Yamato Single Stage Reduction Regulator (Regulator Gas)
    Mulai

    Rp1.299.900

    Yamato Single Stage Reduction Regulator (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
Daftar Harga milling Terbaru November 2026
KRISBOW Mesin Milling UniversalRp199.999.900
DECKEL Turret Milling MachineRp269.999.900
AS ONE Milling MachineRp46.999.900
KRISBOW Mesin BubutRp90.999.900
TRUSCO Milling ViceRp1.299.900
Mitsubishi End Mills for MillingRp2.399.900
HOZAN Desktop Milling MachineRp28.999.900
KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)Rp92.999.900
Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)Rp1.099.900
West Lake Drilling and Milling Machine (Mesin Bor Duduk)Rp10.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)