DENVER INDUSTRIAL High Speed Precision Lathe Machine

Sebelum PPN:
Rp689.999.900
Spesifikasi
Bed Length (mm)2490 (98.03inch)
Carriage Width (mm)485 (19.09inch)
Cross Slide Travel (mm)250 (9.84inch)
Diameter Barrel (mm)Ø52 (2.05inch)
Distance Between Centers (mm)1500 (59.06inch)
Number of Spindle Speeds12 Steps
Spindle Bore Diameter (mm)A2-6 - ø70 mm (2.76inch) / D1-6 - ø62 mm (2.44inch)
Spindle NoseA2-6 / D1-6
Spindle Speed Range (rpm)25 - 1800
Swing Over Bed (mm)460 (18.11inch) / 560 (22.05inch)
Swing Over Cross Slide (mm)280 (11.02inch) / 380 (14.96inch)
Taper of BarrelM.T. 4
Tool Shank (mm)20x20 (0.79x0.79inch)
Top Slide Travel (mm)125 (4.92inch) (Compound Rest Travel)
Travel of Barrel (mm)140 (5.51inch)
Width Of Bed (mm)317 (12.5inch)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
STANDARD ACCESSORIES:
- XZ-axes auto. lubrication system
- Metric / inch gear box
- Coolant device
- Longitudinal apron motion feed
1.Tailstock (for LA)
2. Tailstock two steps device (for LG)
- 3-jaw scroll chuck 7" (for LA)
- 1. 3-jaw scroll chuck 9" (for LG)
- Back plate of chuck
- Steady rest 6"
- Center sleeve
- Dead center
- Tool post screw wrench
- Level pads
- Tools & tool box
- Operation manual

OPTIONAL ACCESSORIES:
- Follow rest
- 4-jaw independent chuck 12"
- Face plate 14"
- Digital readout
- Halogen light
- Back splash guard
- 3-Jaw strong scroll chuck(instead of 3-jaw scroll chuck)
- Quick change tool post (instead of tool post )
- CE equipment
- Taper turning attachment
- Grinder
- Hydraulic copy attachment
Feature
FEATURES : (for LA, LG)
- One piece Meehamite casting machine base.
- Metric & inch gear box with full range of inch, metric, DP, MP threading and multiple threads, all function is
reached without change gear.
- Apron enforced oil supply with safety device is used to avoid collision.
- Bed ways & surface of compound rest have been ultra-frequency heat treated& ground to provide a longer life.
- Cross way feeding guides screw: 2points support for heavy cutting.
- Length safety foot brake.
- Dynamically balanced alloy spindle is adopted 3 points of bearing support.
- The gears in headstock and spindle are hardened & precision ground.

Ulasan Produk

Tidak ada ulasan