Beli sewing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Cup Brush Angle Grinder (Sikat Mangkok)
    Mulai

    Rp1.099.900

    Makita Cup Brush Angle Grinder (Sikat Mangkok)
    Deskripsi:
    Crimped Wire Cup Brushes offer high brushing flexibility for larger, flat surfaces. They can be used to remove rust, paint, and scale. Models are also available for polishing and deburring. Brushes are available in a variety of sizes, mounting types, and materials. Choose from brass, bronze, carbon steel, horse hair, nylon, phosphorus bronze, silicon carbide, stainless steel, and steel abrasive materials.
    atribut:
    • UNSPSC: 23131503
    • Arbor Hole Size: 5/8\"-11
    • Arbor Hole Type: Threaded Hole
    • Bristle Diameter (inch): 0.02
    • Bristle Material: Carbon Steel
    • Bristle Type: Standard Twist Knot
    • Brush Type: Cup Brush
    • Compatible Tool Type: Right-Angle Grinder
  2. BITLER Engine Lathe Machine
    Mulai

    Rp219.999.900

    BITLER Engine Lathe Machine
    atribut:
    • Diameter of Tailstock Sleeve (mm): 50
    • Motor Power (kW): 2.2, 3Phase
    • Range Of Metric Threads (mm): 0.1 to 14
    • Spindle Bore (mm): 52
    • Spindle Speeds (rpm): 45 to 1800
    • Swing Over Bed (mm): 410
    • Swing Over Cross Slide (mm): 255
    • Swing Over Gap (mm): 580
    • Tailstock Quill Taper: MT.4
    • Taper of Spindle Bore: MT.6
    • Threads (inch): 2 - 72 T.P.I
    • Travel of Tailstock Sleeve (mm): 120
    • Width Of Bed (mm): 250
  3. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  4. SINGER [Sewing Supplies] Electric sewing machine Amity
    Mulai

    Rp3.499.900

    SINGER [Sewing Supplies] Electric sewing machine Amity
    Deskripsi:
    Durable and few breakdowns, adopts a vertical half-turn hook, can sew up and down, and has a powerful motor (60W) built-in. High-brightness, long-life, energy-saving LED hand lamp dial for easy pattern selection Free arm so cuffs, hem, bag Easy to sew cylinders such as foot controller type that can be used with both hands Instructions for use DVD includedAs an electric sewing machine, a compact sewing machine, and a household sewing machine.
    atribut:
    • AS ONE Part Number: 64-3771-26
    • Dimensions, Width W x Depth D x Height H (mm): 348x183x292
    • Function: Reverse stitch lever, needle thread tension dial
    • Included Accessories: Zigzag presser, fastener presser, buttonhole presser, screwdriver, brushed ripper, thread spool, needle pack, bobbin, thread clamp (large / small), soft cover, power cord / foot controller (integrated)
    • Mass (kg): 4.35
  5. Nippon (Nippon Sewing Machine) Hinged Zipper Feet
    Mulai

    Rp239.900

  6. CUMET Wire Cup Brush Crimped (Sikat Mangkok)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    CUMET Wire Cup Brush Crimped (Sikat Mangkok)
    Deskripsi:
    Wire Brush/Sikat Kawat Mata GerindaCrimped Wire Cup Brushes 3 inchCup yang tebal membuatnya lebih stabil dan kuat saat bekerjaAda sedikit ruang di antara setiap simpul yang dapat meningkatkan efisiensi saat menggilingTerbuat dari Kawat baja berkualitas tinggi
  7. JUKI Mesin Jahit Industrial
    Mulai

    Rp8.099.900

    JUKI Mesin Jahit Industrial
    atribut:
    • Machine Type: Industrial
    • Maximum Thickness of Material (mm): 10
    • Speed (spm): 4500
  8. monotaro Cup Brush Twisted (Sikat Mangkok Kepang)
    Mulai

    Rp109.900

    monotaro Cup Brush Twisted (Sikat Mangkok Kepang)
    Deskripsi:
    Produk ini juga sering disebut dengan Sikat Kawat Mangkok
    atribut:
    • Screw Diameter (mm): 10
    • Bracket diameter (mm): 60
    • Compatible Material: steel
    • Hair length (mm): 20
    • Material: Steel wire
    • Maximum Rotation Speed (rpm): 12500
    • Outer Diameter d (mm): 75
    • Overall Height (mm): approx. 45
    • Screw pitch: 1.5
  9. TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Deskripsi:
    Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
  10. Wipro Lathe Machine (Mesin Bubut)
    Mulai

    Rp16.999.900

    Wipro Lathe Machine (Mesin Bubut)
    atribut:
    • Tailstock Taper: MT2
  11. DENVER INDUSTRIAL High Speed Precision Lathe Machine
    Mulai

    Rp689.999.900

    DENVER INDUSTRIAL High Speed Precision Lathe Machine
    Deskripsi:
    STANDARD ACCESSORIES:- XZ-axes auto. lubrication system- Metric / inch gear box- Coolant device- Longitudinal apron motion feed 1.Tailstock (for LA) 2. Tailstock two steps device (for LG)- 3-jaw scroll chuck 7" (for LA)- 1. 3-jaw scroll chuck 9" (for LG)- Back plate of chuck- Steady rest 6"- Center sleeve- Dead center- Tool post screw wrench- Level pads- Tools & tool box- Operation manualOPTIONAL ACCESSORIES:- Follow rest- 4-jaw independent chuck 12"- Face plate 14"- Digital readout- Halogen light- Back splash guard- 3-Jaw strong scroll chuck(instead of 3-jaw scroll chuck)- Quick change tool post (instead of tool post )- CE equipment- Taper turning attachment- Grinder- Hydraulic copy attachment
    atribut:
    • Bed Length (mm): 2490 (98.03inch)
    • Carriage Width (mm): 485 (19.09inch)
    • Cross Slide Travel (mm): 250 (9.84inch)
    • Diameter Barrel (mm): Ø52 (2.05inch)
    • Distance Between Centers (mm): 1500 (59.06inch)
    • Number of Spindle Speeds: 12 Steps
    • Spindle Bore Diameter (mm): A2-6 - ø70 mm (2.76inch) / D1-6 - ø62 mm (2.44inch)
    • Spindle Nose: A2-6 / D1-6
    • Spindle Speed Range (rpm): 25 - 1800
    • Swing Over Bed (mm): 460 (18.11inch) / 560 (22.05inch)
    • Swing Over Cross Slide (mm): 280 (11.02inch) / 380 (14.96inch)
    • Taper of Barrel: M.T. 4
    • Tool Shank (mm): 20x20 (0.79x0.79inch)
    • Top Slide Travel (mm): 125 (4.92inch) (Compound Rest Travel)
    • Travel of Barrel (mm): 140 (5.51inch)
    • Width Of Bed (mm): 317 (12.5inch)
  12. INGCO Wire Cup Brush (Sikat Mangkok)
    Mulai

    Rp22.900

    INGCO Wire Cup Brush (Sikat Mangkok)
    Deskripsi:
    INGCO Wire Cup Brush (Bor 3inch) // Kuningan Sikat Kawat Mangkok
    atribut:
    • Size (mm): 75 (3inch)
  13. KRISBOW Mesin Bubut CNC
    Mulai

    Rp819.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  14. ALDO Mesin Bubut
    Mulai

    Rp16.999.900

  15. JUKI For Professional Sewing Machines Bobbin
    Mulai

    Rp39.900

    JUKI For Professional Sewing Machines Bobbin
    atribut:
    • Suitable Models: SL-300EX/TL-25SP/TL-30/TL-30DX/TL-30SP/TL-2200QVP mini
  16. Non Brand Plywood (Triplek Cor/Multiplek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    Non Brand Plywood (Triplek Cor/Multiplek)
    Deskripsi:
    Papan multiplek yang bisa digunakan untuk berbagai jenis kebutuhan.
    atribut:
    • Size PxL (cm): 122x244
Daftar Harga sewing Terbaru October 2026
Makita Cup Brush Angle Grinder (Sikat Mangkok)Rp1.099.900
BITLER Engine Lathe MachineRp219.999.900
KRISBOW Mesin BubutRp90.999.900
RYU Cup Brush (Sikat Mangkok)Rp35.900
SINGER [Sewing Supplies] Electric sewing machine AmityRp3.499.900
Nippon (Nippon Sewing Machine) Hinged Zipper FeetRp239.900
CUMET Wire Cup Brush Crimped (Sikat Mangkok)Rp52.900
JUKI Mesin Jahit IndustrialRp8.099.900
monotaro Cup Brush Twisted (Sikat Mangkok Kepang)Rp109.900
TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Rp88.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)