Beli mesin potong kayu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Mesin Potong Kayu 7inchatribut:
- Blade Diameter (mm): 185
- Dimensions (mm): 284x231x243
- Power Supply Cord (m): 2
- Carbon Brush No.: 303
- Double Insulation: Yes
- Free Blade: 7\"x40 Teeth
- Max cutting capacity at 45° (mm): 44
- Maximum Cutting Capacity (mm): 66
- No Load Speed (rpm): 4900
- Rate Input Power (W): 1050
- WISON Mesin Bor Bobok Kayuatribut:
- Max Width of Slot Mortising (mm): 16
- Motor (V): 220
- Power (W): 550
- Size Working Table (mm): 200x120
- Spindle Speed (rpm): 2860
- KRISBOW Mesin Gergaji Bundaratribut:
- Blade Size (mm): 185
- Dimensions (LxWxH) (cm): 35x26x25
- Input Power (W): 1300
- Max Cutting Depth 45°(mm): 40
- Max Cutting Depth 90°(mm): 65
- No Load Speed (rpm): 5000
- Wipro Mesin Potong RumputDeskripsi:Mesin potong rumput Wipro tangguh dan memiliki pisau yang tajam dalam penggunaanatribut:
- Color: Putih Merah
- No Load Speed (rpm): 7000
- DEWALT Cordless Circular Saw FlexvoltDeskripsi:The DEWALT DCS575T2 Flexible 60V max 7-1/4inch Circular saw with brake features flexible technology; the world's first battery that automatically changes voltage when you change tools. The flexible battery is backwards compatible with our 20V max tools so you get up to 4x the runtime. (With flexvolt 60V max battery when used with DEWALT 20V max tools.) you can slide the battery into a whole new lineup of 60V max and 120V max tools from DEWALT. It operates with a brushless motor, maximized for Run time and durability - 5800RPM optimized speed for quality cuts with speed. This circular saw offers a 7 ¼” Full size blade for corded capacity, with an electronic brake that stops the blade after the trigger is released. It has a durable high grade aluminum shoe for accurate cuts, along with a versatile bevel cut capacity up to 57 degrees with stops at 22.5 and 45. This unit also has an LED light that provides clear sight to the cutline. It can cut up to 339 cuts per charge in 2x4 using a flexible battery. Specs: depth of cut at 45° 1-5/8inch In, depth of cut at 90° 2-1/4inch In, Capacity at 90° cut 2-1/4inch In. Tool Weight at only 7.6 lbs. Kit includes: (1) DCS575 7-1/4inch (184 mm) Circular saw, (2) 60V max Lithium Ion battery packs, (1) DCB115, (1) DEWALT 7-1/4inch(184mm) diameter saw blade, (1) blade wrench. - Flexible - power of corded. Freedom of cordless. The world's first battery that automatically changes voltage when you change tools - 7-1/4inch full size blade for corded capacity - Electronic brake stops the blade after trigger is released. Max Watts Out 1600 Watts - Bevel cut capacity up to 57 degrees with stops at 22.5 and 45 - Brushless motor is maximized for run time and durability; 5800 RPM for quality cuts with speed - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18atribut:
- Color: Orange-Black
- Dimensions (DxWxH) (cm): 30.5x29.5x39.5
- Batteries: 2 Lithium ion batteries required. (included)
- Size (inch): 7-1/4
- Style: Circular Saw w/ 2 battery kit
- Power Source: Battery Powered
- Voltage (V): 60
- Type of Bulb: LED
- BAHCO Holesaw Bi-MetalDeskripsi:Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
- Scotch-Brite Isolasi Bolak Balik Mounting Permanen Indoor (Double Tape)Deskripsi:Inovasi baru dekorasi rumah Solusi dekorasi tanpa melubangi dinding Tape foam dua sisi untuk indoor ukuran 24mm x 3M. Melekat pada dua sisinya, Scotch Mounting Tape aman dan praktis, karena tidak perlu lagi menggunakan paku dan baut. Dapat digunakan di berbagai macam dinding, keramik, dan permukaan kayu. Contohnya untuk menggantung frame foto, lukisan, dan hiasan dinding lainnya. Mampu menahan beban hingga 900 gram. - Praktis dan rapi - Solusi menempel tanpa paku/sekrup - Tidak merusak dinding - Menempel lebih kuat apabila ditempelkan secara vertikal di permukaan yang bersih
- Makita Petrol Chain Saw (Gergaji Mesin)atribut:
- Engine Capacity (ml): 35
- Chain Blade: Gauge : 3/8Inch Pitch : 0.050 Inch
- Chain Oil Tank: 0.29 L
- Tank Capacity (L) : 0.40
- BOSCH JigsawDeskripsi:Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
- Mesin HL Mesin Potong Rumputatribut:
- Blade: 2T Metal
- Shaft Diameter (mm): 26
- HiKOKI Mesin Potongatribut:
- Standard Accessories : Cut-off Wheel, Wrench
- Makita Electric Chainsaw (Gergaji Mesin)atribut:
- Cutting Board Length (inch): 16
- KRISBOW Mesin Profil KayuDeskripsi:Krisbow Mesin Profil Kayu Listrik 1200 W adalah alat perkakas listrik yang digunakan untuk mempercantik tampilan kayu. Alat ini merupakan partner ideal untuk Anda yang sering membuat meja kayu, kursi kayu, pintu atau perabotan rumah tangga lainnya.atribut:
- Collet Diameter (mm): 8
- Dimensions (LxWxH) (mm): 295x145x255
- Frequency (Hz): 50
- Input Power (W): 1200
- No Load Speed (rpm): 28000
- Voltage (V): 220
- Kakuri Ryoba Saw KAKURIDeskripsi:-Can be used as is, as this saw has undergone authentic dressing.-A storage case that covers the blade edge is included, making it convenient for storage.-From DIY to cutting unwanted large items.atribut:
- Purpose of Use: From DIY to cutting unwanted large items.
Daftar Harga mesin potong kayu Terbaru March 2026
| Makita Mesin Potong Kayu 7inch | Rp1.499.900 |
| WISON Mesin Bor Bobok Kayu | Rp4.599.900 |
| KRISBOW Mesin Gergaji Kayu | Rp629.900 |
| KAPUSI Mesin Potong | Rp739.900 |
| RYU Mata Gergaji Bundar | Rp15.900 |
| KRISBOW Mesin Gergaji Bundar | Rp1.599.900 |
| Wipro Mesin Potong Rumput | Rp1.699.900 |
| Makita Mesin Gergaji Bundar | Rp3.399.900 |
| DEWALT Cordless Circular Saw Flexvolt | Rp17.999.900 |
| Makita Mesin Potong Keramik | Rp1.099.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






























































































































































/P103146188-1.jpg)
/P101578644-1.jpg)



/P101578422-1.jpg)