Beli emergency lampu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- In-Lite LED Driver Emergency TL Lampatribut:
- Power (W): 18
- DV Emergency Switch Fixed Contact LA22C Seriesatribut:
- Color: Red
- Contact: 1NO + 1NC
- Function: Emergency Stop
- Lamp: Without Lamp
- Install Size (mm): 22; Mushroom Head 40
- Hannochs LED Emergency Bulb Genius Lamp E27Deskripsi:New innovation two function AC/DC LED Bulb.Can be used as ordinary lighting and emergency lighting (remain bright when the electricity off).Equipped with Lithium Battery with overcharge protection and over discharge protection feature.No worries about over-charging because the charging process will automatically stop when the battery is full.Emergency function could be used up to 5 hours.Save energy up to 90% compared with regular incandescent bulbs.Can operate within 100 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 15000 hours and Save Maintenance costs.Low heat radiation.atribut:
- Color: Cool Daylight
- Color Temperature (Kelvin): 6500
- Power (W): 8
- Voltage (V): 100-240
- Product Technology: LED with Emergency Technology
- Battery Capacity (mAh): 2000
- Beam Angle (°): 180
- Diameter (mm): 60
- Fitting: E27
- Height (mm): 123
- Lighting Time (hour): 5
- Lumen: 650
- Product Material: PC + PBT
- Rated Lifetime (hour): 15000
- CMOS Lampu Emergency LEDDeskripsi:Lampu darurat
- Panasonic Lampu Emergencyatribut:
- Lumens (lm): 2x400
- Power (W): 2x6
- Maximum Usage: 8.5 hours
- Voltage: AC 100-220V, 50/60 Hz
- Without Remote: Yes
- Maxspid Emergency Light Twin Lampatribut:
- Dimensions (mm): 281x77x314
- Mode of Operation: Non-Maintained
- Lamp: 2 x 3W High Power LED
- Rated Duration (hour): 3
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: Maintenance-free sealed lead calcium battery (High temp nickel cadmium available)
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Fitting Construction: Electro galvanished steel with epoxy powder coating. The adjustable fire-retardant lamp-heads allow flexibility in angle of protection. Lamp heads comes with anti-glare lens.
- Mounting: Wall
- Power Consumption (W): < 2.2
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Micro Switch
- Warranty: 1 Year
- Meval Bright Emergency Lamp + Flashlightatribut:
- Power (W): 0.5
- CMOS Lampu Emergencyatribut:
- Dimensions (mm): 280x100x285
- Power Source: DC
- Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
- Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
- Bulb Type: Bulb 6w
- Battery Count: 1
- Battery Recharge Duration: 20-30 hours
- Bulb Count: 2
- Meval Twin Head Emergency Lampatribut:
- Color: Putih
- Dutron Senter LED Emergency Portable MAMMOTHDeskripsi:Lampu Senter Termos LED Emergency DUTRON / Lampu Darurat Portable DT-FY-YW04Teknologi lampu emergency terbaru dari Dutron dengan desain yang comfort grip sekaligus dapat digunakan sebagai senter- Hanger (Bisa Digantung)- 2 Level Brightness- Easy Switching- Comfort Grip- Strong BodyPenggunaan:Mode 1 (flashlight) : 5 jam.Mode 2 (Emergency light) : 4 jam- Charging cable Micro USBatribut:
- Battery (mAh): 3000 Li-ion Battery
- Charging Time (hour): 6
- Powercraft Emergency LuminairesDeskripsi:Low Maintenance Emergency Bulkhead Ideal For Both Exterior And Interior Areas- Low heat generation, ensures longer and reliable service life- Low battery voltage cut-off with latch function, to elimate battery over discharge- Charge LED indicator and test switch available- Weatherproof design suitable for indoor and outdoor applications- Optimal for anti-panic (open area) and escape route lighting applications- High quality, Long Life LED moduleatribut:
- Mode of Operation: Non maintained
- Supply Voltage (V): 220-240
- Frequency (Hz): 50-60
- Charger: Constant Current/Constant Voltage, Shortage circuit protected
- Change Monitor: LED
- Power Consumption (W): < 1.5
- Safety: Low battery voltage cut off to prevent over discharge
- Standards Compliance: SS IEC 60598-2-22, SS 563
- Dutron Lampu LED Emergency Bulb HERODeskripsi:DUTRON Lampu LED Emergency Bulb Hero 10 Watt 6500K Putihatribut:
- Voltage (V): 100-240
- Frequency (Hz): 50-60
- Color Temperature (Kelvin): 6500 (White)
- Base/Cap: E27
- Lighting Angle (°): 180
Daftar Harga emergency lampu Terbaru March 2026
| In-Lite LED Driver Emergency TL Lamp | Rp119.900 |
| DV Emergency Switch Fixed Contact LA22C Series | Rp24.900 |
| Hannochs LED Emergency Bulb Genius Lamp E27 | Rp119.900 |
| CMOS Lampu Emergency LED | Rp169.900 |
| Panasonic Lampu Emergency | Rp1.199.900 |
| Maxspid Emergency Light Twin Lamp | Rp1.699.900 |
| Meval Bright Emergency Lamp + Flashlight | Rp79.900 |
| CMOS Lampu Emergency | Rp729.900 |
| Tecstar Lampu Emergency LED TL 8080 | Rp299.900 |
| Meval Twin Head Emergency Lamp | Rp369.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

































































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/Powercraft%20Emergency%20Luminaires/6cP105396228-1.jpg)
/5jP101006199-2.jpg)