Beli alat laboratorium alat laboratorium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Alat Pemurnian AirDeskripsi:Body Set Accessories : Pretreatment Cartridge Filter x 1 piece, Ion Exchange Plastic Cartridge x 2 pieces, Base Port (Main Mouth Packing for Chemical Faucet Refill Manual Included) x 1 piece, Water Supply Hose (With Connection Unit/inner diameter 9 mm x outer diameter 17 mm/2 m), Water Sampling Tube 3m x 1 piece, AA size battery x 2 piecesatribut:
- Operating Ambient Temperature (°C): 5 to 35
- Purification Method: ion exchange
- Raw water pressure range (kPa): 100 to 490
- Cartridge Replacement Standard: Pretreatment Cartridge (1 piece)/Ion Exchange Plastic Cartridge 1 Time for 3 Ion Exchange Plastic Cartridges (2 pieces)/Approximately 840 L (Using Osaka tap water)
- Hollow Fiber Filter First Kit Contents: Hollow Fiber Filterx1 piece, Hollow Fiber Filter Capx1 piece, Water Sampling Tube (For Hollow Fiber Filter Connection)x1 piece
- Ion Exchange Plastic Cartridge: One-Touch Attached Cartridge (wet bed type)/2 pieces
- Package Size (mm): 160x230x45
- Purified Water: Ion Exchange Water
- Raw Water Filter: Pretreatment Cartridge Filter
- Water Quality Total: battery Type Digital Display (Specific Resistance
- Water Sampling Rate (L/minute): 1
- Non Brand Bottle Laboratory (Botol Lab)Deskripsi:Berbahan borosilicate tahan panas dan bahan kimia, untuk laboratorium dan alat peraga edukasi.atribut:
- Material: Borosilicate
- Color: Amber
- Volume (L): 1
- Labtare Laboratory RefrigeratorDeskripsi:Engineered to meet the demanding requirements of laboratory research. Major feature like forced air circulation system makes this product highly effective and reliable to provide quick freezing. Designed Environment friendly with no ozone-damaging chemicals and space saving with easier cleanability.atribut:
- Temperature Range (°C): 2 - 8
- AS ONE Peralatan Laboratorium Angle Holderatribut:
- The Tightening Range (mm): 6 to 13
- Package Size (mm): 80x20x20
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- GEA Laboratories Refrigeratoratribut:
- Temperature (°C): -2 to +4
- Voltage (V): 220
- Number of Phase: 1-phase
- Frequency (Hz): 50
- Origin: China
- Refrigerant: R134a
- OneMed Water OneDeskripsi:t, Micro Filter, Double Ro ( Reverse Osmosis) , EDI dan UV. Semua proses pembuatan dilakukan didalam Clean Room sehingga menjamin tingkat sterilitasnya.Kemurnian air ini lebih tinggi jika dibandingkan dengan Aquadest, Aquabidest dan Aquademin. Dapat digunakan di Laboratorium untuk campuran/pelarut reagent, pembersihan alat Photometer Semi Automatic, Mencuci Kuvet, Sample dan Reagent Probe serta Mixer pada mesin-mesin Full Automatic. Laboratorium yang mengerjakan pemeriksaan Kimia Klinik pasti menggunakan WATER ONE, baik untuk pencampuran reagent, maupun pembersihan alat Photometer.Kualitas air juga sangat menentukan Hasil pemeriksaan Laboratorium. Apabila pembersihan kurang baik maka akan mempengaruhi hasil pemeriksaan pada pasien. Di Indonesia hanya OneMed yang bisa membuat Purified Water dengan Kualitas terbaik.Spesifikasi:-PH 5-8-Cloride(Cl)=max 0.4ppm-Electrical resistivity at25C min 0.5-Heavy Metal(as Pb)=max0.01ppm-Nitrate(NO3)=max0.4ppm-Phospat(PO4)=max1.0ppm-Silicate(as SiO2)=max0.01ppm-Sulfate(SO4)=max1.0ppm-Residue after evaporation=max0.0002%-Specific conductance a25C=max2.0-Substances reducing permanganate=pass-Appearance(clear,colorless liquid)NOMOR IZIN EDAR: TU.02.02/5/2428/2016atribut:
- Appearance: Clear,colorless liquid
- Ph: 5-8
- GEA Kulkas Farmasiatribut:
- Temperature (°C): 4 to 8
- Origin: China
- Refrigerant: R134a
- TESTO Laboratory KitDeskripsi:Kit for carrying out measurements in laboratories: The testo 440 air velocity & IAQ measuring instrument and the glass-coated, digital laboratory probe (Ø 6 mm) with Pt100 temperature sensor are all safely stowed away in the case. So you can get down to work straight away!Products in settesto 440 - Air velocity and IAQ measuring instrumentOrder-Nr. 0560 4401Intuitive: clearly structured measurement menus for volume flow, degree of turbulence, cooling/heating output, mould detection and long-term measurement, such as CO₂Wireless: Bluetooth® probes for extra convenience when measuring and less cable clutter in the measuring case (please order probes separately)Product detailsGlass-coated laboratory probe (digital) - with Pt100 temperature sensorOrder-Nr. 0618 7072For measurements in corrosive mediaIdeal for use in laboratories and in industryProduct detailsProduct Includes: testo 440 air velocity & IAQ measuring instrument, 3x AA batteries, USB cable and calibration protocol (0560 4401)Glass-coated digital Pt100 laboratory probe (0618 7072)Basic case for testo 440 and 1 probeRange of probes for cleanrooms and laboratories The testo 440 air velocity & IAQ measuring instrument is also ideal for a wide variety of applications in cleanrooms and laboratories in conjunction with the following probes: High-precision flow measurement in fume cupboards with the fume cupboard probeThanks to the low start-up speed of 0.1 m/s, the high-precision vane probe (Ø 100 mm) is ideal for laminar flow measurements in cleanrooms. It is available as a variant with Bluetooth or with fixed cableTo measure the humidity in cleanrooms, we recommend the high-precision humidity/temperature probe (0636 9771 or 0636 9772). With an accuracy of ±(0.6 %RH + 0.7% of m.v.) (0 to 90 %RH), it also meets the requirements for humidity measurements in this particularly sensitive areaUse the high-precision digital Pt100 temperature probes, for example, for high-precision comparative measurements in calibration laboratories, temperature measurements in chemical laboratories or in the cosmetics industry as well as for determining the temperature distribution in refrigerators and conditioning cabinetsatribut:
- Operating Temperature (°C): -20 to +50
- Storage Temperature: -20 to +50 °C
- Weight (g): 250
- Battery Life: 12 h (typically vane Measurement)
- Battery Type: 3 AA mignon 1.5 V
- Connectable Probes: 1xdigital Probe with Cable or 1xTemperature NTC TUC, 1xdigital Bluetooth Probe or testo Smart Probe, 1xTemperature TC Type K
- Dimensions (mm): 154x65x32
- Interface: Bluetooth; USB
- Product Color : Black/Orange
- EnvIronmental Technology Portable Water DeionizerDeskripsi:Set Content : 3 stranded mounting bracket, Transparent housing x 3, Activated carbon filter (AF-117), Ion exchange filter (mix) x 2, Hose nipple (PT1/4″ x 4mm), Tap water injection amount adjusting needle valve, 1/4″ tube x 1m, 1/4″ tube for water receiving x 1m, Water receiving bracket, Water fitting (1/4″ x 1/4″)atribut:
- Used Water Temperature (°C): 14642
- DELTA PURO Water Purification SystemsDeskripsi:Mesin RO 100 Gpd untuk menghasilkan air minum yang bersih dan segar untuk skala perumahan. Dengan menggunakan elemen membran reverse osmosis terbaik, sistem RO kami terbuat dari komponen standar berkualitas tinggi. Sistem Mesin RO 100 Gpd atau juga dikenal dengan Mesin RO Undersink 100 Gpd ini terdiri dari 5 tahap ini dilengkapi dengan Filter Sedimen, Granule Active Carbon (GAC), Carbon Clorine Taste & Odor (CTO), Post Carbon, Membran Reverse Osmosis 100 Gpd, Kran Angsa (Faucet RO), Tangki Penyimpanan (Storage Tank), Kit Instalasi, dan semua komponen yang diperlukan untuk otomatis operasi.5 Tahapan Pengolahan Air Mesin RO 100 GpdTahap 1 - Filter SedimenFilter Sedimen menghilangkan sedimen termasuk kotoran, pasir, karat, pasir, dan bahan tersuspensi lainnya dari air. Filter ini melindungi peralatan dari kerusakan dan penyumbatan karena penumpukan sedimen.Tahap 2 - Granule Activate Carbon (GAC)Filter GAC ini menghilangkan klorin, bahan kimia, rasa dan bau yang pada air. Filter ini juga melindungi membran dari paparan klorin, yang akan merusak membran.Tahap 3 - Carbon Clorine Taste & Odor (CTO)Filter CTO ini merupakan lapisan ekstra filtrasi untuk memastikan pembuangan sisa klorin, bahan kimia, dan memastikan air yang rasanya enak dan perlindungan membran secara maksimal.Tahap 4 - Membran RO 100 GpdMembran RO ini menghilangkan TDS dari air, termasuk arsenik, barium, kadmium, kromium (heksavalen), kromium (trivalen), tembaga, kekeruhan, fluorida, timbal, radium 226/228, dan selenium dan mencuci kontaminan yang terbuang.Tahap 5 - Post CarbonFilter Post Carbon ini terbuat dari tempurung kelapa yang merupakan satu tahap terakhir penyaringan untuk menyempurnakan rasa air sebelum dikeluarkan dari keran.Spesifikasi Mesin RO Undersink 100 Gpd1 unit Housing Cartridge 10" + Cartridge 10"1 unit Housing GAC 10" + GAC 10"1 unit Housing CTO 10" + CTO 10"1 unit Housing Membrane + Membrane 100 Gpd1 unit Post Carbon1 unit Pressure Tank1 unit Booster Pump 24V1 unit Kran RO (Faucet RO)1 pcs Neple Kran Tembok1 pcs LPS1 pcs HPS1 unit Rangka/Bracket Gantung
- Lutron Alat Ukur pHDeskripsi:Lutron PPH-2108 merupakan layar untuk memantau derajat pH suatu larutan dengan display yang besar memudahkan dalam membaca hasil pengukuranatribut:
- DIN Size (mm): 96x48
- Depth (mm): 107
- Power (V): AC 90 to 264
- Frequency (Hz): 50/60
- OneMed Stethoscope DewasaDeskripsi:Alat medis untuk mendengarkan suara/ denyut jantung dalam tubuh pasien bayi. Merk OneMed. Spesifikasi: Spare Part: 2 buah ear tip, dan 1 buah membran NOMOR IZIN EDAR: AKD 11102900310
- OneMed Tensi Aneroid Clock 200Deskripsi:Tensi aneroid atau tensi jam/clock merk OneMed, (warna BIRU TUA)1 set dalam box isi:- Tas- Jam Tensi- Manset + selang Tensi- Bola Tensi(kondisi sudah terpasang)
- WaterOne AquadestDeskripsi:Spesifikasi :-PH 5-8-Cloride(Cl)=max 0.4ppm-Electrical resistivity at25C min 0.5-Heavy Metal(as Pb)=max0.01ppm-Nitrate(NO3)=max0.4ppm-Phospat(PO4)=max1.0ppm-Silicate(as SiO2)=max0.01ppm-Sulfate(SO4)=max1.0ppm-Residue after evaporation=max0.0002%-Specific conductance a25C=max2.0-Substances reducing permanganate=pass-Appearance(clear,colorless liquid)atribut:
- Marketing Authorization Number of KEMENKES RI: TU.02.02/5/2428/2016
- Liebherr Laboratory RefrigeratorDeskripsi:Laboratory refrigerator LKv 3910 UK gross capacity 360/344 ltr. 600x615x1840 mm, with UK plug.atribut:
- Dimensions Exsternal (LxWxH) (mm): 600x615x1840
- Maximum Fluctuation (°C): 3,.6
- Temperature Display: External Digital
- Temperature Gradient (°C): 4.1
- Warning Signal: Optical and Audio
Daftar Harga alat laboratorium alat laboratorium Terbaru March 2026
| AS ONE Alat Pemurnian Air | Rp29.999.900 |
| Non Brand Bottle Laboratory (Botol Lab) | Rp599.900 |
| Labtare Laboratory Refrigerator | Rp38.999.900 |
| AS ONE Peralatan Laboratorium Angle Holder | Rp169.900 |
| DURAN Bottle Laboratory with Screw Cap (Botol Lab) | Rp77.900 |
| GEA Laboratories Refrigerator | Rp24.999.900 |
| OneMed Water One | Rp59.900 |
| GEA Kulkas Farmasi | Rp14.999.900 |
| TESTO Laboratory Kit | Rp23.999.900 |
| EnvIronmental Technology Portable Water Deionizer | Rp8.199.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/koP110458744-1.jpg)


/aqP103203386-2.jpg)






/bzP105020431-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Lain%20-%20lain/OneMed%20Stethoscope%20Dewasa/3nP105708131-8.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Lain%20-%20lain/OneMed%20Tensi%20Aneroid%20Clock%20200/8hP105367305-4.jpg)