Beli laboratory equipment di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Maskot Refrigerated IncubatorDeskripsi:Refrigerated incubator adalah alat laboratorium yang digunakan untuk menyediakan lingkungan yang terkontrol untuk perkembangan mikroorganisme. Refrigerated incubator dapat mengatur suhu di atas atau di bawah suhu ruang, tergantung pada kebutuhan aplikasi.Refrigerated incubator biasanya digunakan untuk pengujian kualitas di industri makanan, minuman, dan kosmetik, pengujian air, pengujian permintaan oksigen biokimia (BOD), kultur sel, analisis mikrobiologis, penyimpanan temperatur, atau aplikasi lain yang memerlukan suhu terkontrol sebagai langkah proses.Harga incubator refrigerated bervariasi tergantung pada merek, kapasitas, fitur, dan teknologi pendingin yang digunakan. Beberapa merek yang populer adalah Thermo Fisher Scientific, Fisherbrand, BINDER, dan Revolutionary Science. Kapasitas refrigerated incubator berkisar dari 18 L hingga 566 L.atribut:
- Accuracy (°C): 0.1
- Shelf number: 2/9
- Compressor: Air Cooled Hermetic Compressor
- Cryogen: R134a
- Voltage (V/Hz): 220/50
- Velp Cooled IncubatorDeskripsi:FOC 200IL Connect Illuminated Cooled IncubatorRefrigerated thermostat of 169 L that ensures excellent connectivity, homogeneous lighting conditions and constant temperature thanks to the transparent door contained and the innovative Auto-Tuning.Thermoregulation and thermo stability at its best- Auto-Tuning thermoregulation system ensures optimum thermal homogeneity and stability (±0,5°C)- Eco-friendly cooling system- Internal transparent door for sample observation without temperature alterations- Selectable incubation temperature and working range from 3 to 50 °C- Auto-Tuning thermoregulation system- Uniform temperature thanks to VELP ventilation technology- Low operating costsRecommended for:- Plant growth- Seed germination- Cultivation- Breeding of plants, insects and small animals- Bacteria culturing - Fermentation studies- Other experiments which require constant temperature and lightingReliable and Easy to control- Timer for customizable lighting cycles- Equipped with 2 lighted shelves (30.000 lux/shelf) each with six led bars mounted horizontally below the shelf- Total volume of 169 liters- Internal sockets to power devices- Intuitive digital interface, with three keys for easy setup of the instrument- Accepts up to 4 VELP Respirometer systems (4 BOD Sensor System 6, or 1 BOD Sensor System 10)- Constant monitoring according to GLP (Good Laboratory Practice)- Adjustable recording time (in case of connection to VELP Ermes and TempSoft™)- The optional TempSoft™ incorporates high/low alarm thresholds- Quick and easy calibrationMonitor your instrument anytime, anywhere with VELP ErmesThanks to Velp Ermes you won't need cables anymore. Find out the platform that allows you to reduce daily manual tasks and repetitive operations on your instruments with real-time control of your FOC Connect wherever you are.Data Logging and Insights on the instrument are available to enhance productivity and reproducibility. Immediate notifications and alerts will allow you to be always informed about the status of your analysis and thanks to the remote interruption you will have total control of your processes ensuring maximum security.Access your instrument data in total security through the VELP Ermes platform and benefit from software updates and immediate ad hoc assistance, without the need for specialized technicians.Control your FOC Connect through TEMPSoft™ softwareThrough the optional TEMPSoft™ software and the related connection of the FOC Connect to the pc, you are able to:- control up to 10 FOC Connect.- set working ramps (different times and temperatures) and the desired setpoint, with the possibility of minimum and maximum temperature alarm thresholds- monitor of the internal temperature with a dedicated graph- data export in multiple formats- store test data in conformity with GLP (Good Laboratory Practice)FOC Connect comes with the MODBUS communication protocol.atribut:
- Available Space on The Hard Disk (MB): 100
- Digital Display: 3-digit, 0.1°C resolution
- Dimensions (WxHxD) (inch): 21.3x51.2x21.7
- Dimensions (WxHxD) (mm): 540x1300x550
- Electronic Thermoregulation System: Auto-tuning
- Hardware: Core 2 Duo, RAM 4GB
- Interfaces: Wi-Fi, 2 x RS485
- Internal Temperature Homogeneity (°C): ±0.5
- Internal Temperature Stability (°C): ±0.5
- Lighting System: LED
- Luminous Flux: 30.000 lux/shelf
- Number of Shelves Included: 3 (2 illuminated)
- Number of Sockets: 2 internal electrical current sockets
- Operating System: Windows 7 (SP 1), Windows 8 or Windows 10
- Power (W): 400
- Power Supply (V/Hz): 230/50-60
- Temperature Range (°C): from 3.0 to 50.0
- Transparent Door: Yes
- Usable Internal Volume (L): 169
- Weight (lbs): 110.2
- AS ONE Rak Pengering Alat Labatribut:
- Material: Body/Steel (epoxy coating), Water tray/Polycarbonate
- Size (mm): 360x160x680
- Number of Hooks: 55
- Water Tray Size (mm): approx. 330x135x15
- Hook Interval (mm): 30
- Package Size (mm): 170x690x370
- Devall Laboratorium Spill KitDeskripsi:Devall Laboratorium Spill Kit Sangat Cocok Digunakan Pada Laboratorium Karena Terdapat Pinset Dan Penetralisir Asam Maupun Basa Yang Cocok Untuk Segala Jenis Tumpahan Cairan Di Laboratorium.
- MMM Incucell Eco Microbiological IncubatorDeskripsi:Suitable for safe processing of microbiologic cultures. The INCUCELL® lineis characterised by noiseless operation and slow air flow in usable space.The INCUCELL® V line (version with fan) guarantees faster and more precisetemperature distribution with small variations. Special fields of use includemainly biologic and microbiologic laboratories. They can be also usedfor quality tests in pharmaceutical industry and cosmetics, for tests inveterinary medicine and food processing industry.Temperature range:INCUCELL®: from 5°C above the ambient temperature up to 100°CINCUCELL® V: from 10°C above the ambient temperature up to 100°CInner glass doorInternal chamber: stainless steel DIN 1.4301 (AISI 304)
- Avian Giant Mortar AcianDeskripsi:GM-265 ACIAN INSTAN berwarna abu siap pakai yang berfungsi untuk meratakan dan menghaluskan permukaan dinding plesteran atau beton dan dapat digunakan untuk interior dan eksterior sebelum tahap pengecatan atau pemasangan wallpaper. GM-265 Acian Instan Abu merupakan semen instan berbahan dasar semen, filler, aditif dan special polymer yang tercampur secara homogen.atribut:
- Coverage: 20 m²/40 kg
- Dilution: Water
- Layers (mm/Layer): 1.5
- Size (kg): 40
- AS ONE Laboratory Dropperatribut:
- Material: latex
- Color: Red
- Liebherr Laboratory Refrigerator-FreezerDeskripsi:Laboratory Cooling-Freezing unit LCv 4010 UK 247/107 Ltr., with UK plug.atribut:
- Dimensions Exsternal (LxWxH) (mm): 440x435x1105
- OneMed Graduated Cylinder (Gelas Ukur Lab)Deskripsi:Gelas ukur adalah peralatan laboratorium umum yang digunakan untuk mengukur volume cairan. Alat ini memiliki bentuk silinder dan setiap garis penanda yang ada pada gelas ukur mewakili jumlah cairan yang telah terukur.atribut:
- Color: Transparan
- Ardent Office Furniture Office Chair Laboratory Virgo 191 Series (Kursi Kantor / Kursi Kerja)Deskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.atribut:
- Color: Black
- Seat: Moulded PU Backrest & Seat
- Backrest: Multi Angle Lock Backrest
- Velp BOD Cooled IncubatorDeskripsi:code no. F10300300, A+ class cooling system: save money and conserve energy. Purposely designed to keep any product at a constant temperature, for a wide range of incubation and test application where an accurate and precise temperature control is required along with stable temperature, including Biochemical Oxygen Demand. Has Constant temperature of 20 °C and 2-digit digital display to monitor the internal temperature. Characterized by a high-efficiency rate due to their cooling system in A+ class, to better preserve both the environment and what is kept inside. Total volume 120 liters, Temperature stability and homogeneity ± 0.5 °C. Capacity: 3x BOD Sensor System 6 or 2x BOD Sensor System 10. Power 120Watribut:
- Power Supply (V/Hz): 230/50-60
- Dimensions (mm): 540x912x550
- Liebherr Laboratory RefrigeratorDeskripsi:Laboratory refrigerator LKv 3910 UK gross capacity 360/344 ltr. 600x615x1840 mm, with UK plug.atribut:
- Dimensions Exsternal (LxWxH) (mm): 600x615x1840
- Maximum Fluctuation (°C): 3,.6
- Temperature Display: External Digital
- Temperature Gradient (°C): 4.1
- Warning Signal: Optical and Audio
- BioBase Constant Temperature and Humidity Incubatoratribut:
- Capacity (L): 300
- Control Type: LCD Display, Microcomputer PID Controller
- Temperature Range (°C): 0 to 65
- Temperature Fluctuation (°C): ±1
- Temperature Uniformity (°C): ±2
- Humidity Range (RH): 50% to 90%
- Accessory: Standard: Socket/Lamp; Optional: USB/Printer
- Display Accuracy (RH): 0.01
- Display Accuracy (°C): 0.1
- External Size (WxDxH) (mm): 660x700x1710
- Humidification Method: Built-In Humidification System
- Humidity Fluctuation (RH): ±5 to 8%
- Internal Size (WxDxH) (mm): 520x500x1170
- Power Comsuption (W): 1500
- Power Supply AC (V/Hz): 220±10%, 50/60 (Standard); 110±10%, 60 (Optional)
- Refrigerant: R404a
- Socket Type: Typ1609
- Time Setting (minute(hour)): 0 to 9999
- BIOSAN Environmental Shaker-Incubatoratribut:
- Speed Range (rpm): 50-250
- Power Supply (V-Hz): 220-50
- B-ONE BOD Incubatoratribut:
- Outside Dimension (mm): 530x440x1530
- Chamber Dimension: 460x340x700
- Volume (L): 110
- Door: Transparent Glass
- Digital Display: PID Controlled
- Operating Temperature Range (°C): 5.0-25.0
- Accuracy (°C): ± 0.2
- Power (W): 300
- Voltage (V/Hz): 220 AC/50
- Memmert Universal Laboratory IncubatorDeskripsi:Incubator IN30 UK +20...+80°C, 32 ltr., natural air circulation, with UK plug.
- Maskot Fumehoodatribut:
- Inner Wall: PVC Laminated Sheet
- Outer Wall: High Pressure Laminates
- Wall Door Right-Left: Transparent Acrylic
- Working Base: Phenolic Resin (Acid Resistant)
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- Devall Basic Oil Spill Kit 3Deskripsi:Salah Satu Produk Unggulan Dari Devall Yang Membantu Pekerjaan Anda. Devall Basic Oil Spill Kit Dengan Bucket Yang Berukuran Kecil Memungkinkan Untuk Digunakan Di Area Yang Lebih Sempit Sehingga Lebih Praktis Dalam Penggunaannya. Dengan Kapasitas Dari 3-10 Gallon, Oil Spill Kit Ini Mampu Menyerap Cairan Minyak/Hidrokarbon Dari 20 - 45 Liter.atribut:
- Nitrile Glove: 1
- Disp. Bag + Label: 1
- Plastic Tie: 2
- Instruction Manual: 1
Daftar Harga laboratory equipment Terbaru March 2026
| Maskot Refrigerated Incubator | Rp34.999.900 |
| Velp Cooled Incubator | Rp99.999.900 |
| AS ONE Rak Pengering Alat Lab | Rp3.499.900 |
| Devall Laboratorium Spill Kit | Rp1.099.900 |
| MMM Incucell Eco Microbiological Incubator | Rp77.999.900 |
| AS ONE Alat Pemurnian Air | Rp759.900 |
| Avian Giant Mortar Acian | Rp95.900 |
| AS ONE Laboratory Dropper | Rp279.900 |
| Liebherr Laboratory Refrigerator-Freezer | Rp99.999.900 |
| OneMed Graduated Cylinder (Gelas Ukur Lab) | Rp18.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




























































































































































/ppP110156925-5.jpg)
/b2P104702398-1.jpg)







/1mP102079058-2.jpg)