Beli petri dish di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Sterile Disposable Petri Dishes, Ps Made (Cawan Petri Dish)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp13.900

    monotaro Sterile Disposable Petri Dishes, Ps Made (Cawan Petri Dish)
    Deskripsi:
    Petri dishes that require several pairs in one inspection. -Disposable is convenient and safe for fungus operation such as culture. -EOG sterilized, easy to use 10 sheets entering. -Because there are three protrusions on the inside of the lid to prevent sticking of the bottom and lid, it does not damage ventilation.
    atribut:
    • Material: Polystyrene (PS)
    • Overall Height (mm): 13.5±0.2
    • Body Height (mm): 11.8(±0.1)
    • Nominal Size (mm): 40×13
    • Lid height (mm): 6.8(±0.1)
    • Sterilizing: Sterilized
    • Body Diameter (Φmm): 35.4(±0.2)
    • Body Outer Diameter (mm): 36.6(±0.2)
    • Heat Resistance Temperature (°C): 60
    • Lid Outer Diameter (Φmm): 39.8(±0.2)
    • Maximum Diameter (Φmm): 39.8±0.2
  2. DURAN Steriplan Soda Lime Petri Dish
    Mulai

    Rp62.900

    DURAN Steriplan Soda Lime Petri Dish
    Deskripsi:
    Autoclavable
  3. DURAN Petri Dish
    Mulai

    Rp61.900

  4. KENIS Petri Dish
    Mulai

    Rp92.900

    KENIS Petri Dish
    Deskripsi:
    An inexpensive glass petri dish.
    atribut:
    • Material: Average quality glass
    • Sterilizing: None
    • Section Type: Grill
  5. SPL Life Sciences Petri Dish Sterile
    40%
    Mulai

    Rp70.900

    SPL Life Sciences Petri Dish Sterile
    Deskripsi:
    Petri Dish SPL Life Sciences provides a large range (35mm to 150 mm) of Petri Dishes for various laboratory purpose. All Petri Dishes are made with high quality polystyrene. ▪ Crystal grade Polystyrene▪ Gridded bottom count
    atribut:
    • Sterile: +
  6. AS ONE Cawan Petri Flat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    AS ONE Cawan Petri Flat
    Deskripsi:
    The bottom surface is smooth. Made of flat glass. Dry heat sterilization is possible.
  7. Sanplatec Sanpla (R) PTFE Petri dish
    Mulai

    Rp929.900

    Sanplatec Sanpla (R) PTFE Petri dish
    Deskripsi:
    Since it is a petri dish made of PTFE, it has excellent chemical and heat resistance. Of course, autoclaving is possible. Excellent non-stickiness and no sample residue remains. * No lid
    atribut:
    • Sterilizing: Nothing
    • Depth (mm): 10
    • Height (mm): 15
    • Material: PTFE
  8. FAVORIT Petridish Dispodible
    Mulai

    Rp2.199.900

    FAVORIT Petridish Dispodible
    atribut:
    • Size (mm): 90x15
  9. Tokyo Glass Kikai (TGK) Petri Dish
    Mulai

    Rp83.900

    Tokyo Glass Kikai (TGK) Petri Dish
    Deskripsi:
    The bottom surface is smooth. Made of flat glass. Cannot be sterilized by dry heat.
  10. ANUMBRA Cawan Petri
    Mulai

    Rp489.900

    ANUMBRA Cawan Petri
    atribut:
    • Material: Sodalime Glass
  11. DURAN Duroplan Base and Lid Flat Inside Petri Dish
    Mulai

    Rp539.900

    DURAN Duroplan Base and Lid Flat Inside Petri Dish
    Deskripsi:
    These Petri dishes are made from DURAN® borosilicate 3.3 glass using a special manufacturing process that permits the uniform distribution of agar and guarantees distortion-free observation. Typical applications: biological and clinical research, cultivation of microorganism, microscopy
  12. OneMed Cawan Petri Plastik Steril
    Mulai

    Rp3.900

    OneMed Cawan Petri Plastik Steril
    Deskripsi:
    Cawan Petri atau telepa Petri adalah sebuah wadah yang bentuknya bundar dan terbuat dari plastik yang digunakan untuk membiakkan sel. Cawan Petri selalu berpasangan, yang ukurannya agak kecil sebagai wadah dan yang lebih besar merupakan tutupnya. Dikemas satuan sterilAlat ini digunakan sebagai wadah untuk penyelidikan tropi dan juga untuk mengkultur bakteri, khamir, spora, atau biji-bijian. Cawan Petri plastik dapat dimusnahkan setelah sekali pakai untuk kultur bakteri.
  13. PUDAK SCIENTIFIC Cawan Petri
    Mulai

    Rp75.900

    PUDAK SCIENTIFIC Cawan Petri
    atribut:
    • Material: Kaca
    • Size (mm): 100x18
  14. BOROSIL Pipettes Serological Class A
    Mulai

    Rp95.900

    BOROSIL Pipettes Serological Class A
    Deskripsi:
    - Complies with ISO/DIN 835. - Calibrated at 20degree C. - These Pipettes are graduated to the tip. - Two rings at the top indicate that the Pipette is calibrated to deliver from any graduation line down to tip. - Markings are made in permanent amber stain diffused into the surface of the glass for better visibility and durability.
  15. Biologix Petri Dish
    Mulai

    Rp48.900

    Biologix Petri Dish
    atribut:
    • Color: Clear
    • Sterile: Yes
  16. NABEYA Step Block
    Mulai

    Rp279.900

    NABEYA Step Block
    Deskripsi:
    The step angles from STB1 to 9 are all the same and can be used in combination. Parallelism can be maintained in any combination.
    atribut:
    • Material: S45C sintered alloy
    • Surface Treatment: Black dyed
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Heat treatment: Hardened HRB92-95
  17. Non Brand Local Plastic Petri Dish
    Mulai

    Rp119.900

    Non Brand Local Plastic Petri Dish
    atribut:
    • Material: Clear polystyrene plastic
    • Size (mm): 90x15
    • Sterile: Yes
Daftar Harga petri dish Terbaru March 2026
NORMAX Glass Ware Petri Dish SodaRp46.900
monotaro Sterile Disposable Petri Dishes, Ps Made (Cawan Petri Dish)Rp13.900
DURAN Steriplan Soda Lime Petri DishRp62.900
DURAN Petri DishRp61.900
KENIS Petri DishRp92.900
SPL Life Sciences Petri Dish SterileRp70.900
AS ONE Cawan Petri FlatRp109.900
Sanplatec Sanpla (R) PTFE Petri dishRp929.900
FAVORIT Petridish DispodibleRp2.199.900
Tokyo Glass Kikai (TGK) Petri DishRp83.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)