Beli magnetic stirrer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SOJIKYO Magnetic Stirrer HotplateDeskripsi:Magnetic Stirrer Hotplate adalah alat yang digunakan untuk menciptakan medan magnet yang berputar. Pengaduk magnet menciptakan medan putar berdasarkan batang magnet yang berputar atau pelat yang berisi magnet berputar. Pada umumnya magnet batang dilapisi dengan plastik dan pelat berisi magnet yang berputar. Dimungkinkan untuk membuat medan magnet yang berputar dengan bantuan magnet yang berputar.atribut:
- Type: Magnetic Stirrer Hotplate
- Capacity (ml): 2000
- Voltage (V): 220
- Temperature (°C): 0-300
- Dimensions Plate (mm): 120 x 120
- Heater Power (W): 180
- AS Pengaduk dan Pemanas Magneticatribut:
- Stirring capacity (L): 3
- W x D x H (mm): 178x190x85
- Power (V): AC100 to 240
- Power Consumption Electrical (W): 3
- Rotation Speed (rpm): MAX Approx. 1500
- VITLAB Magnetic Stiring Bars Polygon PTFEDeskripsi:With permanent magnet AlNiCo V core. The angled shape gives rise to significant turbulence, and thus achieves effective mixing, even at low spin rates.
- DLAB Digital Magnetic Stirrer (Stirrer)atribut:
- Work Plate Dimensions (mm): Ø 135
- Work Plate Material: Nylon+GF
- Motor Type: DC motor
- Power (W): 15
- Motor Rating Input / Output (W): 5/3
- monotaro Magnetic Stirring BarDeskripsi:It is a chemically stable fluororesin PTFE rotor (stirrer) such as heat resistance, chemical resistance, non-tackiness, low friction property, weather resistance, high frequency characteristics, etc.. Stirring of the solution using a stirrerDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Allowable Temperature (degreeC): -200 to +250
- Material: PTFE (fluororesin)
- Shape: Straight type
- Supertek Hot Plate Magnetic StirrerDeskripsi:Hot Plate Magnetic Stirrer digunakan untuk memanaskan dan mengaduk larutan secara bersamaan.atribut:
- Capacity (ml): 500
- Material: Aluminium Coated
- Speed (rpm): Max. 1500
- Temperature (°C): Max. 350
- AS ONE Magnetic Stirring Bar OctagonDeskripsi:The rotor is octagonal and has a ring in the center that serves as the axis of rotation.atribut:
- Material: Fluororesin (PTFE)
- Shape: octagon type
- DLAB Pengaduk dan Pemanas MagneticDeskripsi:DLAB 550°C series magnetic stirrer is developed for demanding applications. It is widely used in chemical synthesis, physical and chemical analysis, bio-pharmaceuticals etc. Combining with glass ceramic work plate, brushless DC motor and external temperature sensor, the work plate temperature is optimized up to 550°C.
- DLAB Bluepin Magnetic Hotplate StirrerDeskripsi:DLAB MS-H280-Pro is a perfect device for handling small volume task on daily application, as a low temperature magnetic stirrer with max. temperature at 280°C.atribut:
- Work Plate Dimensions (mm): Ø 135
- Work Plate Material: Stainless steel cover with ceramic
- Motor Type: Brushless DC Motor
- Power (W): 515
- Motor Rating Input / Output (W): 5/3
- JOAN LAB Magnetic StirrerDeskripsi:1.Strong magnetic.2.Aluminum plate conducts heat more uniformly.3.Anti-corrosion ceramic plate.4.Safety circuit over temperature protection
- AS ONE Magnetic Stirreratribut:
- Input Power (V) AC: 100
- Power Supply Frequency (Hz): 50/60
- Sanplatec PTFE Stirrer (SA Type)Deskripsi:A stir bar with an orthodox taper. Suitable for use in containers with a flat bottom. Individual packaging type.atribut:
- Material: PTFE
- Ika Laboratories Pengaduk dan Pemanas Magnetic C-MAGDeskripsi:Magnetic stirrer C-MAG HS 4 with heating, glass ceramics heating plate.
- AS ONE Magnetic Stirrer 6 BarrelDeskripsi:- A powerful rare earth magnet is used. - Since all 6 units rotate independently, various types and large amounts of stirring can be performed at the same time. - Smooth rotation by electronic control is a constant voltage type and there is no rotation unevenness.atribut:
- Power Supply (V): 100 (AC)/(50/60Hz)/(15W)
- Accessories: 6 rotors (30mm)
- AS ONE Part Number: 1-255-01
- Mass (kg): 5.2
- Material (Plate): Stainless steel (SUS304)
- Motor: DC motor
- Power Cord: Length 1.8m 3P type
- Rotation Speed (rpm): -1
- Size (mm): 470×315×60
- Stirring capacity (L): 50 to 2000×6
- AS ONE Magnetic Stirrer ReximDeskripsi:- The plate is made of stainless steel (SUS304) with excellent chemical and corrosion resistance. - RS-4AN/6AN can individually stir multiple solutions at the same time.atribut:
- Magnet Strength (t): 0.13
- Material: Body/ABS Resin, Plate/SUS 304
- Maximum Speed (rpm): Approx. 1500
- Motor: DC Brushless Motor
- Power Cord Length (m): Approx. 2
- Power Supply (V AC): 100 to 240 (50/60Hz) (includes dedicated AC adapter)
- Cole Parmer Magnetic StirrerDeskripsi:Use our economical stirrer for all of your magnetic stirring applications—from gentle agitating to vigorous churning. The large, permanent drive magnet ensures positive coupling of drive to stir bar. Permanently lubricated, brushless drive motor provides long, trouble-free operation.atribut:
- Top Plate Length (inch): 12
- Top Plate Width (inch): 12
- Top Plate Length (cm): 30.5
- Top Plate Width (cm): 30.5
- Top Plate Material: Aluminium
- Maximum Load Capacity (lbs): 25
- Height (cm): 12.7
- Height (inch): 5
- High Speed (rpm): 1500
- Length (cm): 40.6
- Length (inch): 16
- Low Speed (rpm): 100
- Maximum Load Capacity (kg): 11
- Maximum Stirring Volume (L): 10
- No. Of Stirring Positions: 1
- Power (W): 100
- Width (cm): 31.8
- Width (inch): 12 1/2
Daftar Harga magnetic stirrer Terbaru December 2025
| BEL-ART Tools Ware Magnetic Stirring Bar | Rp159.900 |
| AS ONE Magnetic Stirrer | Rp62.000 |
| SOJIKYO Magnetic Stirrer Hotplate | Rp1.999.900 |
| AS Pengaduk dan Pemanas Magnetic | Rp2.999.900 |
| VITLAB Magnetic Stiring Bars Polygon PTFE | Rp55.000 |
| DLAB Digital Magnetic Stirrer (Stirrer) | Rp2.999.900 |
| monotaro Magnetic Stirring Bar | Rp16.000 |
| Supertek Hot Plate Magnetic Stirrer | Rp4.799.900 |
| AS ONE Magnetic Stirring Bar Octagon | Rp62.000 |
| DLAB Pengaduk dan Pemanas Magnetic | Rp9.799.900 |
Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)
























































































































































/f8P103452548-1.jpg)








/pnP106151923-1.jpg)