Beli alat laboratorium kesehatan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Thermocouple Type K Sheath No Connector (Sensor Suhu Termokopel)
    Mulai

    Rp679.900

    AS ONE Thermocouple Type K Sheath No Connector (Sensor Suhu Termokopel)
    Deskripsi:
    We offer an extensive lineup.
    atribut:
    • Material: Sheath / stainless steel (SUS316), lead wire coating / glass
    • Type: sheath type
    • Lead Wire (m): 2
    • Terminal specifications: Crimp Y terminal
  2. B-ONE Spectrophotometer X Series (Alat Uji Absorbansi Cahaya)
    Mulai

    Rp39.999.900

    B-ONE Spectrophotometer X Series (Alat Uji Absorbansi Cahaya)
    atribut:
    • WL Accuracy (nm): ≤2
    • WL Repeatability (nm): ≤1
    • Spectrum Bandwith (nm): 4
    • Transmittance Accuracy: ±0.5%(t) (NBS930D)
    • Transmittance Repeatability: ≤0.2% (t)
    • Absorbance Measuring Range: 0-2 A
    • Cell Holder (mm): 10
    • Drift: ≤0.5% (t)/3min
    • Package Dimensions (mm): 640x480x340
    • Power Supply (V): AC 220
    • Signal Noise: 0.2T%
    • Transmittance Measuring Range: 0-100 T
  3. Fort Kabel Sensor Suhu (Thermocouple)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp32.900

    Fort Kabel Sensor Suhu (Thermocouple)
    atribut:
    • Cable Size (mm): 5x2000
  4. Thermo Scientific Thermolyne Benchtop Muffle Furnaces
    Mulai

    Rp43.999.900

    Thermo Scientific Thermolyne Benchtop Muffle Furnaces
    Deskripsi:
    Reduce energy consumption and increase heat-up time with Thermo Scientific™ Thermolyne™ Benchtop 1100°C Muffle Furnaces. The furnace is ideal for ashing most types of organic and inorganic samples, heat treating small steel parts, performing ignition tests and conducting gravimetric analysis, as well as for the determination of volatile and suspended solids.
    atribut:
    • Voltage (V): 240
    • Frequency (Hz): 50/60
  5. Robust Balance Table 1 Pad
    Mulai

    Rp39.999.900

    Robust Balance Table 1 Pad
    Deskripsi:
    MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductTotal Dimension : 900x700x850Structure : mild steel finish epoxy powder coating Outer Cover : High Pressure Laminated (HPL) chemical resistant ex DuropalWeighing down (pemberat) : Lead Oxide Solid (Pbo)Work table/balance pad : phenolic resin panel thickness 16 mm Single electric socket Close Cab : Ex Legrand Germany IP.55with PVC trucking cable 50 x100mm : Ex Legrand GermanyElectrical : - Cable NYM 2 ½ mm - Ex Supreme/equal- Cable NYMHY 1 ½ mm - Ex Supreme/equal- Cable NYYHY 2 ½ mm - Ex Supreme/equal- PVC electrical pipe conduit 20 mm for protection
    atribut:
    • Dimensions (mm): 900x700x850
  6. WHITE-RODGERS Furnace Control Boards
    Mulai

    Rp2.399.900

    WHITE-RODGERS Furnace Control Boards
    Deskripsi:
    OEM (original equipment manufacturers) replacement integrated furnace controls act as replacements for existing furnace control boards. They are made to match the mounting and connection points of the existing control board. This minimizes downtime and ensures they retain the same functionality and connections to the system components.
    atribut:
    • Board Type: Integrated
    • Compatible Blower Motor Type: Permanent Split Capacitor
    • Ignition Type: Hot Surface Igniter
    • Maximum Relative Humidity (%): 93
    • Minimum Operating Temperature (°F): -40
    • Minimum Relative Humidity (%): 5
    • Number of Stages: 1
  7. PRIO Spectrophotometer (Alat Uji Absorbansi Cahaya)
    Mulai

    Rp10.999.900

    PRIO Spectrophotometer (Alat Uji Absorbansi Cahaya)
    Deskripsi:
    Standard Accessories- Operation Manual- 10 mm Quartz Cuvette 2pcs- Power Cable
    atribut:
    • WL Accuracy (nm): 2
    • WL Repeatability (nm): 1
    • Spectrum Bandwidth (nm): 4
  8. Drawell Spectrophotometer UV-Vis (Alat Uji Absorbansi Cahaya)
    Mulai

    Rp27.999.900

    Drawell Spectrophotometer UV-Vis (Alat Uji Absorbansi Cahaya)
    Deskripsi:
    Quantitative, Wavelength Setting Manually, All model( USB and RS232 + PC interface )
  9. Maskot High Temperature Ceramic Muffle Furnace
    Mulai

    Rp169.999.900

    Maskot High Temperature Ceramic Muffle Furnace
    atribut:
    • Safety device: Overtemperature Alarm, Leakage protection, Door opening heating
    • Temperature Accuracy (°C): ±1
  10. Thermo Scientific Spectrophotometer (Alat Uji Absorbansi Cahaya)
    Mulai

    Rp179.999.900

    Thermo Scientific Spectrophotometer (Alat Uji Absorbansi Cahaya)
    Deskripsi:
    The GENESYS 150 UV-Vis Spectrophotometer provides automation for high-throughput options and room-light resistance, allowing lid-open operation for improved speed and convenience. A full line of accessories, including automated cell changers and cell holders, sipper, and fiber optic probes are designed to simplify sampling and accommodate high throughput measurements and temperature control. Features data resolution from 0.2nm to 5nm.The GENESYS 140 Vis Spectrophotometer is a visible spectral region version in the instrumental class. Both instruments feature data resolution from 0.2 nm to 5 nm.Perform quantitative measurements in routine industrial QA/QC or university chemistry labs with the  automated and network-capable Thermo Scientific™ GENESYS™ 150 UV-Visible and GENESYS 140 Vis Spectrophotometers. Optimized for usability and performance, this platform features a high-resolution color touchscreen, optional Wi-Fi networking, and a rugged design built for repetitive, heavy use environments.  Regarded worldwide for reliability, accuracy and reproducibility, GENESYS spectrophotometers meet today’s expectations for advanced technology in a compact, robust package.Designed for:Advanced teaching labsR&D departmentsApplications requiring high throughput or temperature control
  11. AS ONE Thermocouple Type K Sheath (Termokopel Selubung)
    Mulai

    Rp889.900

    AS ONE Thermocouple Type K Sheath (Termokopel Selubung)
    atribut:
    • Specification: Seed wire end: Crimp Y terminal, non-grounded type
    • Material: Sheath/stainless steel (SUS316) lead wire coating/glass
    • Lead Wire (m): 2
  12. BioBase Muffle Furnace
    Mulai

    Rp179.999.900

    BioBase Muffle Furnace
    atribut:
    • Maximum Temperature (°C): 1200
    • Temperature Rising Time (empty/minute): <30
    • Temperature Accuracy (°C): ±1
    • Capacity (L): 16
    • Consumption (kW): 6
    • External Size (WxDxH) (mm): 600x895x700
    • External/Internal Material: Cold-rolled steel with anti-bacterial powder coating/Imported high density ceramic fiber
    • Heating Rate (°C): 60
    • Internal Size (WxDxH) (mm): 400x250x160
    • Package Size (WxDxH) (mm): 730x985x830
    • Power Supply (V/Hz): 220/380 ±10% (50/60)
  13. Labtech Electric Muffle Furnace
    Mulai

    Rp49.999.900

    Labtech Electric Muffle Furnace
    atribut:
    • Material: Inner : Ceramic Fiber ; Outer : Stainless Steel
    • Insulation: Vacuum Molded Ceramic Fiber
    • Heating Element: Embeded Heat Plate
    • Thermocouple: K type CA sensor
    • Output Regulator: SSR unit control
  14. Maskot Vacuum Drying Oven
    Mulai

    Rp27.999.900

    Maskot Vacuum Drying Oven
    atribut:
    • Accuracy (°C): 0.2
    • Exterior Dimensions (WxLxH) (mm): 560x540x680
    • Fuse Specification (A): 15
    • Heating-up Time (minute): 100
    • Inner Dimensions (WxLxH) (mm): 415x345x370
    • Nozzle diameter (mm): 10
    • Number of Shelf: 2
    • Power (W): 1400
    • Shelf Space (mm): 140
    • Temperature Range (°C): RT+ 10-250
    • Temperature Rise (°C): ± 1
    • Timer (minute): 0~9999
    • Vacuum (Pa): < 133
    • Voltage (V/Hz): 220-240/50
  15. NABERTHEM Muffle Furnace
    Mulai

    Rp159.999.900

    NABERTHEM Muffle Furnace
    atribut:
    • Certification: Yes
    • Electrical Connection: 1-phase
    • Maximum Temperature (°C): 1100
  16. B-ONE Digital Vacuum Oven
    Mulai

    Rp50.999.900

    B-ONE Digital Vacuum Oven
    atribut:
    • Inside Dimension (LxWxH) (mm): 415x370x340
    • Outside Dimension (LxWxH) (mm): 560x540x680
    • Accuracy (°C): 0.2
    • Vacuum Pressure (Pa): < 133
    • Power (W): 1400
    • Temperature Range (°C): 10-250
    • Timer (minute): 0-9999
    • Voltage (V/Hz): 220/50
Daftar Harga alat laboratorium kesehatan Terbaru October 2026
AS ONE Thermocouple Type K Sheath No Connector (Sensor Suhu Termokopel)Rp679.900
B-ONE Spectrophotometer X Series (Alat Uji Absorbansi Cahaya)Rp39.999.900
Fort Kabel Sensor Suhu (Thermocouple)Rp32.900
Thermo Scientific Thermolyne Benchtop Muffle FurnacesRp43.999.900
Robust Balance Table 1 PadRp39.999.900
WHITE-RODGERS Furnace Control BoardsRp2.399.900
AS ONE Sheath Thermocouple Tipe K Panjang (Pendeteksi Suhu)Rp2.499.900
PRIO Spectrophotometer (Alat Uji Absorbansi Cahaya)Rp10.999.900
Drawell Spectrophotometer UV-Vis (Alat Uji Absorbansi Cahaya)Rp27.999.900
Maskot High Temperature Ceramic Muffle FurnaceRp169.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)