Beli bulb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hannochs LED Bulb Premier Lamp E27Deskripsi:Save energy up to 90% compared with regular incandescent bulbs.Can operate within 100 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 15000 hours and Save Maintenance costs.Low heat radiation.SNI. TEC. 62560 : 2015atribut:
- Voltage (V): 110-240
- Product Technology: LED
- Beam Angle (°): 240
- Fitting: E27
- Product Material: AL + PC + PBT
- Rated Lifetime (hour): 15000
- Philips LED Lamp Bulb Essential (Lampu Bohlam)Deskripsi:Essential adalah jenis lampu CFLi berbentuk standar (stickshaped) dengan harga terjangka. Tersedia untuk tegangan listrik 220-240V dan dapat bekerja secara baik walaupun tegangan listrik turun-naik. Penghematan energi sampai dengan 80% dibandingkan dengan
- Non Brand Light Bulb & Lamp Accessories & ChangerDeskripsi:Light bulb changers and poles assist with removing and installing screw base lamps in overhead fixtures. The changer heads pair with a pole to reach fixtures without having to climb a ladder. They grip the bulb and twist it into or out of a socket, and they allow handling hot or damaged bulbs without directly touching them.atribut:
- UNSPSC: 27112119
- Compatible with Grainger Part Number: 3V698
- Compatible with Manufacturer Model Number: 3V698
- MONAKE Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)atribut:
- Power Value (W): 380
- Rated Voltage (V): 220
- Frequency (Hz): 50
- Maximum Cutting At 90° (mm): 33
- Max. Wood Cutting Depth (mm): 5
- Angle in Miter (°): 0 to 45
- Max. Steel Cutting Depth (mm): 6
- No Load Speed (rpm): 0-3000
- Philips LED Bulb (Lampu Bohlam)Deskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
- BRAND Pipette Filler Rubber Bulb (Karet Penghisap Pipet)atribut:
- Material: natural rubber
- Oxihom Shelf Hanging Bathroom Adhesive Plastic (Rak Dinding Kamar Mandi)Deskripsi:Oxihom Rak Kamar Mandi Gantung Sudut Sabun dan Handuk (B302)Material : PP (Polypropylene)Terbuat dari bahan plastik yang berkualitas tinggi, Awet , Tahan Lama dan Mudah di bersihkan, dengan warna yang sangat elegan.Dapat Digunakan untuk :– Rak Tempat Sabun Cair/Shampoo– Rak Peralatan Mandi– Dan Lain-lain Sebagainya
- Philips Essential Light Bulb (Lampu Bohlam)Deskripsi:The Essential range is a standard stick-shape compact fluorescent lamp, with the lowest purchase price. It is available in 5W, with lumen equivalence of 40W, 75W, 100W and 125W incandescent light bulb. It is also available in color temperatures: warm white (2700K). It is available in both 220-240V and 120-127V and able to operate under a wide voltage range (Power supply fluctuation). It consumes up to 80% less energy than the incandescent light bulb and lasts for 3 years.atribut:
- Dimmable: None
- Fitting: E27
- Input Voltage (V): 220-240
- JOAN LAB Pipette Bulb Filler (Pompa Pipet)atribut:
- Color: Red
- Volume Range (ml): 2-25
- monotaro Pipette Filler (Pipet)atribut:
- Color: Red
- Connection Part Diameter: (entrance) phi 6mm, (ball side) phi 5mm
- Compatible capacity (ml): Up to 50
- GL General Lighting LED Bulb E27 (Bohlam Lampu)Deskripsi:General lighting LED> Memberikan garansi 3 Tahun.* General Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun*pemakaian normal> Lebih ramah lingkungan.Sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang. Dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- Fitting: E27
- CRI: >/= 80
- Lifetime: 20000
- Kartell Pipette Fillers, Synthetic RubberDeskripsi:A moulded rubber bulb, with three glass ball valves which can be controlled by finger pressure. There are no metal parts to corrode and the filler can be used with all liquids except those that attack rubber. Can be used on bulb or cylindrical pipettes of different capacity. Complete with adapter for pipettes with capacities more than 20ml (up to 100ml).atribut:
- Art No.: 200
- Material: Red Rubber
- AS ONE Dropper Rubber Double Ball (Karet Pipet Tetes)Deskripsi:By repeatedly squeezing the ball, air can be pumped in continuously. with protective netatribut:
- Material: Natural rubber (latex)
- Tube Outer Diameter X Inner Diameter (mm): 7×5
- Kartell Pipette PumpDeskripsi:Suction and dispensing is achived by rotating the wheel. A pressure lever ensures that all liquid is evacuated.atribut:
- Material: PP
- DURAN Pipette Bulb Brown Diffusion Print (Karet Penghisap Pipet)Deskripsi:Calibrated to measure and discharge a single volume (“Ex”) at a +20 °C reference temperature. Calibrated to measure and discharge a single volume. Typical applications: accurate measurement and decanting of liquids.
Daftar Harga bulb Terbaru October 2026
| In-Lite LED Light Bulb (Lampu Bohlam) | Rp20.900 |
| Hannochs LED Bulb Premier Lamp E27 | Rp19.900 |
| Philips LED Lamp Bulb Essential (Lampu Bohlam) | Rp29.900 |
| Non Brand Light Bulb & Lamp Accessories & Changer | Rp449.900 |
| MONAKE Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai) | Rp289.900 |
| Philips LED Bulb (Lampu Bohlam) | Rp39.900 |
| HEINZ HERENZ HAMBURG (HHH) Pipette Filler | Rp1.199.900 |
| BRAND Pipette Filler Rubber Bulb (Karet Penghisap Pipet) | Rp599.900 |
| Oxihom Shelf Hanging Bathroom Adhesive Plastic (Rak Dinding Kamar Mandi) | Rp22.900 |
| Philips Essential Light Bulb (Lampu Bohlam) | Rp41.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/q4P104707940-1.jpg)

/P102086353-1.jpg)

/azP109151395-1.jpg)
/a0P102086360-34.jpg)
%20Pipette%20Filler/29P103689081-1.jpg)
/joP106451708-1.jpg)
/9wP106634356-1.jpg)
/e7P111334511-1.jpg)
/oyP107678898-1.jpg)
/eeP106159518-4.jpg)
%20%26%20Ladle%20for%20Experiments%20%26%20Research/monotaro%20Pipette%20Filler%20(Pipet)/l7P101563763-4.jpg)
/p0P102121900-2.jpg)
/20P103689072-1.jpg)
/1tP103687065-1.jpg)

/bwP103488428-7.jpg)

/DURAN%20Pipette%20Bulb%20Brown%20Diffusion%20Print%20(Karet%20Penghisap%20Pipet)/mjP103453811-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)