Beli alat alat perkakas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Asahi Tools Tool SetDeskripsi:Equipped with a metal tray that makes it easy to take tools in and out.It is shock resistant and can be used anywhere.This is a tool set with carefully selected products that are especially frequently used.The upper part of the case is a pull-out type.atribut:
- Case Color: Blue
- Set Contents: 36piece
- Case Dimensions (mm): 395 (Width); 230 (Depth); 120 (Height)
- Body Material: Steel
- Drive Angle (mm): 12.7
- Fuji Tools Air Impact WrenchDeskripsi:-Lightweight and high-power type that is optimal for work on the line.-Noise reduction model so that there is no bounce due to rear exhaust.-Used for automobile production line, machine tools and assembly in other general industries, assembling bridatribut:
- Hose Mounting Port: Rc1/4
- No-load Speed (minute): 7500
- Socket Input Drive (mm): 12.7
- KLEIN TOOLS Communication & Electronic Tool SetDeskripsi:The tools in communications tool sets prepare lengths of data and telecom cable and make connections that produce reliable signal transmission. They cut, strip, splice, terminate, and more.atribut:
- UNSPSC: 31162810
- Cutting Tools Included: (1) Knife(1) Scissors
- Number of Cutting Tools: 2
- Tool Families Included: Cutting Tools
- Tool Storage Type: Tool Pouch
- JONARD TOOLS Insulated Electrical Tool SetDeskripsi:The tool case furnished with these sets folds open to make tools visible for selection and folds closed to protect tools from damage and dust when not in use. Slots within the case keep tools organized and prevent them from sliding around during transport.atribut:
- UNSPSC: 27113201
- Drivers, Keys, and Bits Included: (3) Phillips Screwdrivers(4) Slotted Screwdrivers
- Electrical and Telecom Tools Included: (1) Wire Stripper
- Insulated: Insulated
- Measurement Type: SAE
- Number of Electrical and Telecom Tools: 1
- Number of Pliers: 3
- Number of Screwdrivers, Keys, and Bits: 7
- Pliers Included: (1) Diagonal-Cutting Pliers(1) Lineman's Pliers(1) Long-Nose Pliers
- Tool Families Included: Drivers and Bits; Electrical and Telecom Tools; Pliers
- Tool Storage Type: Tool Case
- KLEIN TOOLS Insulated Electrical Tool SetDeskripsi:The tool case furnished with these sets folds open to make tools visible for selection and folds closed to protect tools from damage and dust when not in use. Slots within the case keep tools organized and prevent them from sliding around during transport.atribut:
- Insulated: Insulated
- Measurement Type: SAE
- HIT (Tools) Beveling Toolatribut:
- Overall Length (mm): 170
- Finishing Material: (C) material hard steel wire
- Weight (g): 160
- Compatible Pipe: 40A - 250A
- Purpose of Use: Light chamfering such as water supply pipe and drainpipe of PVC pipes.
- JONARD TOOLS Communication & Electronic Tool SetDeskripsi:The tools in communications tool sets prepare lengths of data and telecom cable and make connections that produce reliable signal transmission. They cut, strip, splice, terminate, and more.
- Asahi Tools Crow Foot WrenchDeskripsi:-Optimum for maintenance work at places where it is impossible to work with ordinary tools such as automobile air conditioner/power steering and hydraulic piping of brake.-Socket Holderatribut:
- Accessories: Socket Holder
- Set Contents: VC3-8, 10, 12, 13, 14, 16, 17, 19, 21, 22, 24
- Handle Contents: Extension bar VEB330 (swing type), ratchet handle VR3115
- JETJO TOOLS Striking Box End Wrench (Kunci Ring Pukul)atribut:
- Material: Drop forged, Chrome Vanadium Steel
- Asahi Tools Crow Foot WrenchDeskripsi:-Optimum for maintenance work at places where it is impossible to work with ordinary tools such as automobile air conditioner/power steering and hydraulic piping of brake.-Socket Holderatribut:
- Accessories: Socket Holder
- Set Contents: VC3-8, 9, 10, 12, 13, 14, 15, 16, 17, 19, 21, 22, 24, 26, 27, 29, 30, 32
- SK PROFESSIONAL TOOLS Ratcheting Combination Wrench Set (Kunci Ring Pas)Deskripsi:These ratcheting combination wrench sets have an open end and a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. Combination wrenches have the same SAE (inch) size on each end for use on one specific size fastener. A gear mechanism on the box end allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the tool.atribut:
- UNSPSC: 27111714
- Box End Type: 6-Point Box End
- Corrosion Resistant: Yes
- Finish: Chrome
- Handle Type: I-Beam
- Head Offset Angle: 0°
- Head Size (inch): 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4
- Head Thickness (inch): 0.52 to 1
- Head Type: Standard
- Material: Alloy Steel
- Measurement Type: SAE
- Min. Arc Swing (°): 1.7
- Non-Magnetic: No
- Non-Sparking: No
- Number of Points: 6
- Opening Type: Rounded
- Range of Head Sizes (inch): 3/8 to 3/4
- Ratcheting: Yes
- Standards: ANSI B107.100-2010
- Tether Style: Not Tether Capable
- Wrench Length Style: Standard
- Asahi Tools Combination Wrench Set (Kunci Ring Pas)Deskripsi:-The spanner and the box end wrench with the same diameter are integrated, and the spanner is suitable for quick turning and the box end wrench is suitable for final fastening work.-The bent angle of the box end handle part is 12°.-Vinyl Bagatribut:
- Set Contents: 5, 7, 8, 10, 12, 13, 14, 17, 19, 22, 24, 27, 30, 32mm
- Accessories: Vinyl Bag
- SK PROFESSIONAL TOOLS Combination Wrench Set (Kunci Ring Pas)Deskripsi:These metric combination wrench sets have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same metric size on each end for use on one specific size fastener.atribut:
- UNSPSC: 27111713
- Corrosion Resistant: Yes
- Finish: Chrome
- Handle Type: One Piece
- Head Offset Angle: 15°
- Head Type: Offset
- Material: Alloy Steel
- Non-Magnetic: No
- Non-Sparking: No
- Opening Type: Rounded
- Ratcheting: No
- Standards: ASME B107.100
- Tether Style: Not Tether Capable
- KLEIN TOOLS General Maintenance Tool Setatribut:
- Measurement Type: SAE
- Number of Cutting Tools: 1
- Tool Families Included: Cutting Tools; Electrical and Telecom Tools
- Rubi Brida Delta Level SystemDeskripsi:The main function of the RUBI DELTA LS leveling system is to avoid the creation of installation eyebrows during the installation of ceramic tiles, both on floors and walls.
- Asahi Tools SocketDeskripsi:-Thanks to its special dodecagonal form it is easier to connect with bolt and nut compared to hexagonal shape.
- KLEIN TOOLS Combination Wrench Set (Kunci Ring Pas)Deskripsi:These SAE combination wrench sets have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.atribut:
- UNSPSC: 27111713
- Asahi Tools Double Box End Wrench Revowave Offset Set (Kunci Ring)Deskripsi:-The box end part has a flower shape and it can tighten a bolt/nut strongly without damage.-A JIS standard product.-Resin trayatribut:
- Set Contents: 6pcs
- Accessories: Resin tray
- JONARD TOOLS General Maintenance Tool Setatribut:
- UNSPSC: 27111510
- Cutting Tools Included: Scissor
- Measurement Type: SAE
- Tool Families Included: Electrical and Telecom Tools
- Tool Storage Type: Tool Pouch
- Asahi Tools Combination Wrench (Kunci Ring Pas)Deskripsi:-The box end part has a flower shape and it can tighten a bolt/nut strongly without damage.-By attaching the curve on the neck part of the main body, it has realized functionality to fit worker's hands. The head part of the spanner is a sharp spear sh
Daftar Harga alat alat perkakas Terbaru March 2026
| Asahi Tools Tool Set | Rp10.999.900 |
| Fuji Tools Air Impact Wrench | Rp18.999.900 |
| KLEIN TOOLS Communication & Electronic Tool Set | Rp1.499.900 |
| JONARD TOOLS Insulated Electrical Tool Set | Rp5.099.900 |
| KLEIN TOOLS Insulated Electrical Tool Set | Rp3.599.900 |
| HIT (Tools) Beveling Tool | Rp529.900 |
| JONARD TOOLS Communication & Electronic Tool Set | Rp759.900 |
| Asahi Tools Crow Foot Wrench | Rp3.799.900 |
| JETJO TOOLS Striking Box End Wrench (Kunci Ring Pukul) | Rp129.900 |
| Asahi Tools Crow Foot Wrench | Rp7.499.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































%20Beveling%20Tool/P102023853-1.jpg)


/jxP104556717-2.jpg)

/ebP109870515-3.jpg)
/P102703047-2.jpg)
/fmP109717562-16.jpg)



/cfP109717447-4.jpg)
/P102711550-2.jpg)

/P102763997-2.jpg)