Beli end mill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OSG Carbide End Mill
    Mulai

    Rp2.099.900

    OSG Carbide End Mill
    atribut:
    • Total Length: 80mm
    • Blade length: 33.0mm
    • Shank Diameter: 12mm
    • Blade Diameter: 11mm
    • Effective Length: 36.3mm
    • Material: Cemented Carbide
    • EDP No.: 3182510
  2. monotaro 4 Flute Center Cut Short End Mill (Mata Potong Bor Frais)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    monotaro 4 Flute Center Cut Short End Mill (Mata Potong Bor Frais)
    Deskripsi:
    It is a high end mill suitable for side machining and finish machining. Carbon steel, alloy steel, cast iron, aluminum alloy
    atribut:
    • Overall Length (mm): 70
    • Blade Length (mm): 25
    • Blade Diameter (mm): 10
    • Blade Diameter Tolerance (mm): 0~+0.03
    • Material: Cobalt high speed steel
    • Number of Tips: 4
    • Shank Diameter Tolerance (mm): h6
    • Helix Angle (°): 30
    • Shank Diameter (mm): 10
  3. OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short with V Coating (HY-PRO V-CC-EMS)
    Mulai

    Rp219.900

    OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short with V Coating (HY-PRO V-CC-EMS)
    Deskripsi:
    Hy-Pro Endmill Hss-Co.8, 4 Flute Short With V Coating
  4. NACHI Mata Bor Frais Super Hard
    Mulai

    Rp429.900

    NACHI Mata Bor Frais Super Hard
    atribut:
    • Shank Diameter Tolerance: h7
    • Type: 2-Blades
    • Helix Angle: standard
    • Material: Cobalt High High Speed ​​Steel HSSCo
  5. NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210
    Deskripsi:
    It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.
  6. DORMER End Mill 4 Flutes C247
    Mulai

    Rp319.900

    DORMER End Mill 4 Flutes C247
    Deskripsi:
    For producing precision shapes and holes on a miling or turning machine. Material : HSS-E Powder Metallurgy Steel (HSS-E PM)
    atribut:
    • Material: HSS-E PM (HSS-E Powder Metallurgy Steel)
  7. OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short (HY-PRO CC-EMS)
    Mulai

    Rp169.900

    OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short (HY-PRO CC-EMS)
    atribut:
    • Surface Treatment: No Coating
    • Tool Material: HSS with 8% Cobalt
    • Flute (z): 4
  8. OSG Carbide End Mill
    Mulai

    Rp399.900

    OSG Carbide End Mill
    Deskripsi:
    WXL coating with high hardness and high lubrication. Works on wide range of materials, regular steels, Copper alloys, Recommended with lubrcations or dry milling.
    atribut:
    • Material: Cemented carbide
    • Number of Blades: 4
    • Type: WXL-EMS
  9. LEXEES Endmill Carbide HRC55
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

    LEXEES Endmill Carbide HRC55
    atribut:
    • Material: Carbide HRC55
  10. OSG 2 Blade Long End Mill (EDL)
    Mulai

    Rp839.900

    OSG 2 Blade Long End Mill (EDL)
    atribut:
    • Tolerance (mm): 0 to -0.030
    • Helix Angle (°): 30
    • Number of Blades: 2
    • Material: Cobalt High (high speed steel) HSS-Co
  11. Moldino (Mitsubishi Hitachi Tool) Super-Cut End Mill
    Mulai

    Rp1.099.900

    Moldino (Mitsubishi Hitachi Tool) Super-Cut End Mill
    Deskripsi:
    End mill with nick with improved chip breaking
    atribut:
    • Material: Cobalt high speed
    • Number of Blades: 4
    • Blade length: 55
    • Type: Long blade length
    • Blade Diameter Tolerance: 0-0.04
    • Cutting edge shape: Square
    • Shank Diameter Tolerance: h7
    • Twist Angle (°): 35
  12. OSG Powder High-Speed 4-Blade Long End Mill (XPM-EML)
    Mulai

    Rp1.099.900

    OSG Powder High-Speed 4-Blade Long End Mill (XPM-EML)
    atribut:
    • Tolerance: 0 to+0.030
    • Helix Angle: 32°
    • Number of Blades: 4
    • Material: High grade powder high speed (high speed steel) XP
  13. KENNAMETAL UCDE End Mill
    Mulai

    Rp619.900

    KENNAMETAL UCDE End Mill
    atribut:
    • Grade: KCPM15
  14. OSG Ball End Mill Single End Carbide
    Mulai

    Rp3.199.900

    OSG Ball End Mill Single End Carbide
    atribut:
    • UNSPSC: 23172005
  15. GESAC Carbide End Mill 4F
    Mulai

    Rp98.900

    GESAC Carbide End Mill 4F
    Deskripsi:
    Carbide Endmill, 4 Flute Standard Length.
    atribut:
    • Product Group: Square Endmill
    • Number of Flutes: 4 Flute
    • Material: Carbide
    • Coating: AlTiN
    • Work Material: Hardened Steel
    • Applications: Side Milling
    • Helix Angle (°): 45
  16. CP Endmill
    Mulai

    Rp18.900

    CP Endmill
    atribut:
    • Material: Steel
Daftar Harga end mill Terbaru January 2026
OSG Carbide End MillRp2.099.900
monotaro 4 Flute Center Cut Short End Mill (Mata Potong Bor Frais)Rp169.900
OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short with V Coating (HY-PRO V-CC-EMS)Rp219.900
NACHI Mata Bor Frais Super HardRp429.900
NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210Rp229.900
DORMER End Mill 4 Flutes C247Rp319.900
OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short (HY-PRO CC-EMS)Rp169.900
NACHI VG Mills Four Flutes Carbide End Mills - 9444Rp399.900
OSG Carbide End MillRp399.900
Wipro Simple Rotary Chuck Vise (Catok Bubut 3 Kaki)Rp1.299.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)