Beli mata bor besi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sherlock Straight Shank Iron Drill Bit (Mata Bor Lurus)
    Mulai

    Rp139.900

    Sherlock Straight Shank Iron Drill Bit (Mata Bor Lurus)
    atribut:
    • Material: High Speed Steel Cobalt ( HSSCO)
  2. BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    BARU
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  3. MILWAUKEE Rebar Cutting Drill Bit (Mata Bor Beton)
    Mulai

    Rp899.900

    MILWAUKEE Rebar Cutting Drill Bit (Mata Bor Beton)
    Deskripsi:
    The SDS-Plus shank on these rebar cutters prevents them from slipping in high-torque rebar-cutting applications. The bits install into compatible rotary hammer drills with SDS-Plus chucks, and the drills must be set to rotation-only mode (no hammer action) when drilling through embedded rebar or wire mesh with these bits. The bits can be changed in the chucks with one hand, allowing users to quickly switch between standard masonry and concrete drill bits and the rebar-cutting drill bits. SDS-Plus chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.
    atribut:
    • UNSPSC: 31160000
    • Cutting Direction: Right Hand
    • Finish - Machining: Bright (Uncoated)
    • Flute Type: Regular Spiral
    • Impact Rated: No
    • Material - Machining: Carbide Tipped
    • Measurement System: Fractional Inch
    • Primary Material Application: Concrete
    • Shank Type - Machining: SDS Plus
  4. SwissTech Straight Shank Jobber Drill TiN Tipped (Mata Bor Lurus)
    Mulai

    Rp12.900

    SwissTech Straight Shank Jobber Drill TiN Tipped (Mata Bor Lurus)
    Deskripsi:
    Series 1024 HSS-Co Heavy Duty Straight Shank Drills Tin Tipped - Metric Heavy-duty drill used to drill steels with a tensile strength up to 1,400 N/mm2. Stainless steels, heat and acid resistant steels and phosphor bronze. TiN coating provides longer tool life. Point angle: 135 degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Manufactured to DIN 338 RN.
  5. Yamawa Hand Tap for Cast Iron FC-HT (Mata Tap)
    47%
    Mulai

    Rp109.900

    Yamawa Hand Tap for Cast Iron FC-HT (Mata Tap)
    atribut:
    • Machining Thread: Metric Thread Screw
  6. INGCO Set Mata Bor HSS (Drill Bit Set)
    Mulai

    Rp45.900

    INGCO Set Mata Bor HSS (Drill Bit Set)
    Deskripsi:
    INGCO 15-Pcs HSS Drill Bit Set (1-12 mm) // Paket Mata Bor Besi Kotak Plastik
  7. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    55%
    Rating:
    100% of 100
    (18)
    Mulai

    Rp19.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  8. INGCO Set Mata Bor Metal Masonry Wood (Drill Bit Set)
    Mulai

    Rp109.900

    INGCO Set Mata Bor Metal Masonry Wood (Drill Bit Set)
    Deskripsi:
    INGCO 16Pcs All-Purpose Drill Bits // Mata Bor Besi Tembok Kayu
    atribut:
    • Set Contents: 16pcs Metal, Masonry and wood drill bits set 16pcs drill bits set 6pcs Metal drill bits set SIZE:2,3,4,5,6,8mm 5pcs Masonry drill bits SIZE:4,5,6,8,10mm 5pcs Wood drill bits SIZE:4,5,6,8,10mm
  9. TJAP MATA Straight Shank Drill HSS (Mata Bor Lurus)
    20%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

  10. NACHI Taper Shank Drill (Mata Bor Kones)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

  11. BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  12. BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)
    40%
    Rating:
    100% of 100
    (7)
    Mulai

    Rp18.900

    BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  13. INGCO Mata Bor Besi
    Mulai

    Rp5.900

    INGCO Mata Bor Besi
    Deskripsi:
    - HSS- 10pcs/poly bag- Packed by poly bag
  14. Fort Fuse Keramik (Sekering)
    Mulai

    Rp41.900

    Fort Fuse Keramik (Sekering)
    atribut:
    • Material: Polymer
  15. TOLSEN Straight Shank Iron Drill Bit (Mata Bor Lurus)
    Mulai

    Rp19.900

    TOLSEN Straight Shank Iron Drill Bit (Mata Bor Lurus)
    Deskripsi:
    - HSS/M2, DIN338- High Speed Steel features a gold shank and black flute- 130°Split point- Packing: plastic box
    atribut:
    • Color: Black & Gold
  16. CUMET Straight Shank HSS Drill Bit (Mata Bor Lurus)
    Mulai

    Rp74.900

    CUMET Straight Shank HSS Drill Bit (Mata Bor Lurus)
    Deskripsi:
    High performance HSS bits with 135 deg split point
  17. NACHI Set Mata Bor Ironwork (Drill Bit Set)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp419.900

    NACHI Set Mata Bor Ironwork (Drill Bit Set)
    atribut:
    • Material: High speed high speed steel HSSg
    • Set Contents: Φ 1.5, 2.0, 2.5, 3.0, 3.2, 4.0, 4.5, 4.8, 5.0,
Daftar Harga mata bor besi Terbaru November 2026
Sherlock Straight Shank Iron Drill Bit (Mata Bor Lurus)Rp139.900
BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Rp39.900
MILWAUKEE Rebar Cutting Drill Bit (Mata Bor Beton)Rp899.900
SwissTech Straight Shank Jobber Drill TiN Tipped (Mata Bor Lurus)Rp12.900
Yamawa Hand Tap for Cast Iron FC-HT (Mata Tap)Rp109.900
INGCO Set Mata Bor HSS (Drill Bit Set)Rp45.900
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp19.900
INGCO Set Mata Bor Metal Masonry Wood (Drill Bit Set)Rp109.900
TJAP MATA Straight Shank Drill HSS (Mata Bor Lurus)Rp35.900
Sherlock Straight Shank Iron Drill Bit (Mata Bor Lurus)Rp17.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)