KLEIN TOOLS Combination Wrench Set (Kunci Ring Pas)

Sebelum PPN:
Rp2.499.900 - Rp9.999.900
Spesifikasi
UNSPSC27111713

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These SAE combination wrench sets have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.
Feature
Combination Wrench Set Alloy Steel Nickel Chrome Number of Tools 14 Range of Head Sizes 3/8 in to 1 1/4 in Head Offset Angle 15 Degrees Offset Pouch SAE 3/8 in 7/16 in 1/2 in 9/16 in 5/8 in 11/16 in 3/4 in 13/16 in 7/8 in 15/16 in 1 in 1 1/16 in 1 1/8 in 1 1/4 in Rounded

Ulasan Produk

Tidak ada ulasan