JONARD TOOLS Insulated Electrical Tool Set

Sebelum PPN:
Rp6.099.900
Spesifikasi
UNSPSC27113201
Drivers, Keys, and Bits Included(3) Phillips Screwdrivers(4) Slotted Screwdrivers
Electrical and Telecom Tools Included(1) Wire Stripper
InsulatedInsulated
Measurement TypeSAE
Number of Electrical and Telecom Tools1
Number of Pliers3
Number of Screwdrivers, Keys, and Bits7
Pliers Included(1) Diagonal-Cutting Pliers(1) Lineman's Pliers(1) Long-Nose Pliers
Tool Families IncludedDrivers and Bits; Electrical and Telecom Tools; Pliers
Tool Storage TypeTool Case

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tool case furnished with these sets folds open to make tools visible for selection and folds closed to protect tools from damage and dust when not in use. Slots within the case keep tools organized and prevent them from sliding around during transport.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Insulated Tool Kit Tool Storage Type Tool Case Measurement Type SAE Drive Size Sockets Not Included Number of Pieces 11 Pliers Included (1) Diagonal-Cutting Pliers (1) Lineman s Pliers (1) Long-Nose Pliers Screwdrivers Keys and Bits Included (3) Phillips Screwdrivers (4) Slotted Screwdrivers Sockets Drive Tools and Accessories Included None Wrenches Included None Striking and Struck Tools Included None Cutting Tools Included None Plumbing Tools Included None

Ulasan Produk

Tidak ada ulasan