Beli endmill carbide di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GUHRING Three-Flute End Mill (Mata Pahat Frais)
    Mulai

    Rp1.399.900

    GUHRING Three-Flute End Mill (Mata Pahat Frais)
    atribut:
    • Surface Treatment: Fire coating
  2. GESAC Solid Carbide Flat End Mill for Steel (Mata Pahat Frais)
    Mulai

    Rp319.900

    GESAC Solid Carbide Flat End Mill for Steel (Mata Pahat Frais)
    Deskripsi:
    Solid Carbide Flat Endmill, For Steel.
    atribut:
    • Product Group: Square Endmill
    • Number of Flutes: 4 Flute
    • Material: Carbide
    • Coating: TiAlCrSiN
    • Work Material: Steel
    • Applications: Side Milling
    • Helix Angle (°): 30
  3. LEXEES Carbide End Mill HRC45 (Mata Pahat Frais)
    Mulai

    Rp159.900

    LEXEES Carbide End Mill HRC45 (Mata Pahat Frais)
    atribut:
    • Material: Carbide HRC45
  4. LEXEES Carbide End Mill HRC55 (Mata Pahat Frais)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    LEXEES Carbide End Mill HRC55 (Mata Pahat Frais)
    atribut:
    • Material: Carbide HRC55
  5. GESAC Carbide End Mill 4 Flute (Mata Pahat Frais)
    Mulai

    Rp129.900

    GESAC Carbide End Mill 4 Flute (Mata Pahat Frais)
    Deskripsi:
    Carbide Endmill, 4 Flute Standard Length.
    atribut:
    • Product Group: Square Endmill
    • Number of Flutes: 4 Flute
    • Material: Carbide
    • Coating: AlTiN
    • Work Material: Hardened Steel
    • Applications: Side Milling
    • Helix Angle (°): 45
  6. OSG Carbide End Mill (Mata Pahat Frais)
    Mulai

    Rp469.900

    OSG Carbide End Mill (Mata Pahat Frais)
    Deskripsi:
    WXL coating with high hardness and high lubrication. Works on wide range of materials, regular steels, Copper alloys, Recommended with lubrcations or dry milling.
    atribut:
    • Material: Cemented carbide
    • Number of Blades: 4
    • Type: WXL-EMS
  7. GESAC Solid Carbide Flat End Mill (Mata Pahat Frais)
    Mulai

    Rp289.900

    GESAC Solid Carbide Flat End Mill (Mata Pahat Frais)
    Deskripsi:
    Solid Carbide Flat Endmill, For Steel.
    atribut:
    • Application: Side Milling
    • Application Material: Steel
    • Number of Flutes: 4 Flute
    • Helix Angle (°): 30
    • Finish: TiAlCrSiN
    • Material: Carbide
    • Work Material Hardness: 48-60 HRC
  8. SUTTON Carbide End Mill Standard Length 30° 2-Flute (Mata Pahat Frais)
    Mulai

    Rp269.900

    SUTTON Carbide End Mill Standard Length 30° 2-Flute (Mata Pahat Frais)
    Deskripsi:
    For precision milling of slots & cavities Suitable for materials up to 1600 N/mm² TiAlN longer tool life
    atribut:
    • Product Group: Square Endmill
    • Product Item: Square Endmill
    • Application: Slotting
    • Application Material: Steel
    • Country of Manufacture: Australia
    • Finish: Brt
    • Helix Angle (°): 30
    • Material: Vollhartmetall (VHM)
    • Number of Flutes: 2 Flute
    • Work Material Hardness (N/mm²): 1600
  9. NUI Shell End Mills (Mata Pahat Frais)
    Mulai

    Rp4.799.900

    NUI Shell End Mills (Mata Pahat Frais)
    atribut:
    • Material: HSSCO 8
    • No. of Flutes: 6-10
    • Helix (°): 25
    • Tolerance: js16
  10. YG1 K-2 Plus Endmill 4 Flute 35° Helix Long Length (Mata Pahat Frais)
    Mulai

    Rp329.900

    YG1 K-2 Plus Endmill 4 Flute 35° Helix Long Length (Mata Pahat Frais)
    Deskripsi:
    - Designed for general purposes to carbon steels, tool steels, alloy steels and stainless steels.- Suitable for high speed machining in wet or dry condition.- 4 flute allows for better work piece finishes.- Application in high speed machining, wet and dry cutting conditions
    atribut:
    • Mill Diameter Tolerance: 0 to -0.030
    • Number of Flute: 4
  11. GESAC Solid Carbide Flat End Mill for Aluminium and Copper (Mata Pahat Frais)
    Mulai

    Rp109.900

    GESAC Solid Carbide Flat End Mill for Aluminium and Copper (Mata Pahat Frais)
    Deskripsi:
    Solid Carbide Flat Endmill, 2 Flute Standard Length.
    atribut:
    • Product Group: Square Endmill
    • Material: Carbide
    • Work Material: Aluminium Alloy, Copper Alloy
  12. WIDIA HANITA High-Performance Finishing Carbide Square End Mill (Mata Pahat Frais Persegi)
    Mulai

    Rp3.899.900

    WIDIA HANITA High-Performance Finishing Carbide Square End Mill (Mata Pahat Frais Persegi)
    Deskripsi:
    The AlTiN coating on these end mills protects them from wear and is more resistant to high heat than TiN, TiCN, and TiAlN coatings. AlTiN-coated end mills are used for milling hard and abrasive materials.
    atribut:
    • UNSPSC: 27112803
    • Coolant Fed: Non-Coolant Through
    • Cutting Direction: Right Hand
    • Drilling Tool Configuration: Individual
    • End Mill Application: Finishing
    • End Mill Cutting Type: Center Cutting
    • End Mill Style: Square
    • Finish: AlTiN
    • Helix Angle (°): 38
    • Length of Cut (inch): 1-1/4
    • List Number: 4V05
    • Material: Carbide
    • Material Grade: WP15PE
    • Measurement System: Fractional Inch
    • Milling Diameter (inch): 1/2
    • Number of Flutes: 4
    • Overall Length (inch): 3
    • Primary Material Application: Cast Iron; Stainless Steel; Steel
    • Primary Material Application ISO Code: K; M; P
    • Shank Diameter (inch): 1/2
    • Shank type: Straight
    • Single End/Double End: Single End
    • Spiral Direction: Right Hand
  13. SUTTON End Mill Long 2-Flute (Mata Pahat Frais)
    Mulai

    Rp229.900

    SUTTON End Mill Long 2-Flute (Mata Pahat Frais)
    Deskripsi:
    Suitable for materials up to 1000 N/mm and sup2. For soft steels and non-ferrous material. Application: Suitable for long-reach slotting applications.
    atribut:
    • Product Group: Square
    • Product Item: HSS Square Endmill
    • Country of Manufacture: Australia
    • Number of Flutes: 2 Flute
  14. OSG Carbide End Mill (Mata Pahat Frais Persegi)
    Mulai

    Rp2.599.900

    OSG Carbide End Mill (Mata Pahat Frais Persegi)
    atribut:
    • Total Length: 80mm
    • Blade length: 33.0mm
    • Shank Diameter: 12mm
    • Blade Diameter: 11mm
    • Effective Length: 36.3mm
    • Material: Cemented Carbide
    • EDP No.: 3182510
  15. GESAC Carbide Ball Nose End Mill (Mata Pahat Frais)
    Mulai

    Rp419.900

    GESAC Carbide Ball Nose End Mill (Mata Pahat Frais)
    Deskripsi:
    Carbide Endmill, 4F, STD Ø 6.0 mm, L.50 mm, 45-55HRC
    atribut:
    • Size (mm): 6
    • Application: Milling for Hard Material
    • Application Material: Hardened Steel
    • Overall Length (mm): 50
    • Number of Flutes: 4 Flute
    • Material: Carbide
Daftar Harga endmill carbide Terbaru October 2026
GUHRING Three-Flute End Mill (Mata Pahat Frais)Rp1.399.900
GESAC Solid Carbide Flat End Mill for Steel (Mata Pahat Frais)Rp319.900
LEXEES Carbide End Mill HRC45 (Mata Pahat Frais)Rp159.900
DESKAR Carbide Endmill 4 FluteRp149.900
LEXEES Carbide End Mill HRC55 (Mata Pahat Frais)Rp169.900
GESAC Carbide End Mill 4 Flute (Mata Pahat Frais)Rp129.900
YG1 4G Mill 4 Flute Radius End Mill (Mata Pahat Frais Radius)Rp939.900
KENNAMETAL Solid Carbide End MillRp649.900
OSG Carbide End Mill (Mata Pahat Frais)Rp469.900
GESAC Solid Carbide Flat End Mill (Mata Pahat Frais)Rp289.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)