Asahi Tools Tool Set

Sebelum PPN:
Rp6.499.900
Spesifikasi
Case ColorBlue
Set Contents36piece
Case Dimensions (mm)395 (Width); 230 (Depth); 120 (Height)
Body MaterialSteel
Drive Angle (mm)12.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a metal tray that makes it easy to take tools in and out.
It is shock resistant and can be used anywhere.
This is a tool set with carefully selected products that are especially frequently used.
The upper part of the case is a pull-out type.
Use
This is a tool set mainly used for the assembly and maintenance of industrial machinery.

Ulasan Produk

Tidak ada ulasan