Beli pemotong besi beton di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Bolt Cutter (Gunting Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp279.900

  2. Makita Cut-Off Saw
    Mulai

    Rp5.299.900

    Makita Cut-Off Saw
    Deskripsi:
    The Makita 14" Cut-Off Saw (LW1400) is a metal-cutting solution built for light gauge metal stud and strut, pipe, all thread, conduit, tubing, rebar, and more. The LW1400 features an extra-large spark guard, and a "tool-less" flange removal for faster blade changes and ease-of-use. The 15 AMP motor delivers 3800 RPM for the most demanding metal cutting applications. It is engineered to cut up to 5" round stock, 4-11/16" square tube, and 4" x 7-5/8" or 2-3/4" x 9-1/8" rectangular tube. It also features two "tool-less" adjustment features including the fence (45 degrees right or left) and vice adjustment for increased productivity. The LW1400 weighs only 37.9 pounds with a locking pin that secures the cutting head in the down position for easy transport and storage. Additional features include a large ergonomic handle and two-stage lock-off power button.
    atribut:
    • AMPS: 15
    • Blade Diameter (inch): 14
    • Max. Cutting Capacity (at 90°) (inch): 5
    • Arbor (inch): 1
    • Overall Length (inch): 20-7/8
    • AC/DC Switch: No
    • Electric Brake: No
    • Lock-Off Switch: Yes
    • No Load Speed (rpm): 3800
    • Tool-Less Blade Change: Yes
    • Tool-Less Fence Adjustment: Yes
  3. Makita Portable Bandsaw Blade (Mata Gergaji Pita)
    Mulai

    Rp819.900

    Makita Portable Bandsaw Blade (Mata Gergaji Pita)
    Deskripsi:
    Lightweight & compact Increased rigidity & stable cutting Achieves stable high-speed cutting even under heavy loads Highly rigid new aluminum frame Improved blade attachment/detachment Brushless motor x constant rotation control Compact body Optimum grip position Outside adjustment of blade trajectory Continuously variable speed dial Lock-on switch Hook can be attached (sold separately)*For safe use, please read the instruction manual attached to this machine.
  4. HIOSHI Alat Potong Besi Beton HD Type
    Mulai

    Rp2.399.900

    HIOSHI Alat Potong Besi Beton HD Type
    atribut:
    • Material: Germany Blades Hardened
    • Color: Orange & Black
    • Type: HD
  5. monotaro Nippers Plastic Cutting Onigirimaru (Tang Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    monotaro Nippers Plastic Cutting Onigirimaru (Tang Potong)
    Deskripsi:
    Ideal for cutting of hard resin (plastic).
    atribut:
    • Spring: Included
    • Material: Body: Special steel, Grip: Vinyl chloride
    • Surface Treatment: Rust prevention
    • Cutting edge shape: Straight blade
    • Blade hardness: HRC56~60
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. Wipro Gunting Beton High Quality CR Moly
    Mulai

    Rp149.900

    Wipro Gunting Beton High Quality CR Moly
    atribut:
    • Material: CR-Moly
  7. WISON Gunting Beton
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

  8. HASSTON PROHEX Bolt Cutter (Gunting Beton)
    Mulai

    Rp169.900

    HASSTON PROHEX Bolt Cutter (Gunting Beton)
    Deskripsi:
    Digunakan untuk memotong besi beton dll
  9. KRISBOW Multi Process Plasma Cutting TIG Welding Machine 1 Phase (Mesin Potong Plasma)
    Mulai

    Rp11.999.900

    KRISBOW Multi Process Plasma Cutting TIG Welding Machine 1 Phase (Mesin Potong Plasma)
    Deskripsi:
    PLASMA CUT-TIG MULTI WELD 40A 1P VRCM4- Satu mesin bisa untuk 2 fungsi yaitu pengelasan TIG dan MMA serta pemotongan dengan mode CUT- Hemat energy ,ringanserta kecepatan pemotongan lebih cepat 2x dibanding prosess menggunakan Oxy-Cutting- Cocok untuk pengerjaan pemotongan material Stainles steel,Copper,iron dan allumunnium- Multi Prosess CUT/TIG/MMA- IGBT inverter teknologi- Pendingin Kipas
    atribut:
    • Dimensions (mm): 360x190x300
    • Current (A): 40
    • Ampere (A): 40
  10. Makita Iron Cutting Machine
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.099.900

    Makita Iron Cutting Machine
    atribut:
    • Diameter Lubang Batu (mm): 25.4
  11. TEKIRO Bolt Cutter (Gunting Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp179.900

    TEKIRO Bolt Cutter (Gunting Beton)
    Deskripsi:
    TEKIRO GUNTING BETON / GUNTING KAWAT / BOLT CUTTER / TOOLSUkuran: 12"TEKIRO BOLT CUTTER 12" Merupakan alat potong berbentuk gunting dengan ukuran jumbo berfungsi untuk memotong kawat, besi, gembok, dsb. Dengan momen yang besar. Terbuat dari material berkualitas dan awet.Fungsi : memotong kawat, besi, gembok, dllMaterial : CR-VDiemnsi : 300mm 48mm 17mmPilih varian sesuai dengan yang anda butuhkanORIGINAL TEKIRO
  12. KRISBOW Alat Pemotong Besi Elektrik
    Mulai

    Rp52.999.900

    KRISBOW Alat Pemotong Besi Elektrik
    atribut:
    • Continous Cutting (times/minute): 32
    • Dimensions (LxWxH) (mm): 1330x470x710
    • Cut off Round Steel Bar dia. (mm): 6-50
    • Cut off Spiral Steel Bar dia. (mm): 6-38
    • Motor Power (kW/V/Ph): 4/380/3
  13. KRISBOW Alat Pemotong Besi
    Mulai

    Rp5.199.900

    KRISBOW Alat Pemotong Besi
    atribut:
    • Dimensions (LxWxH) (mm): 500x250x400
    • Flat Steel (mm): 40x14
    • Round Steel (mm): 32
    • Square Steel (mm): 28 x 28
  14. Kennedy Low Tensile Bolt Cutter Centre Cut (Gunting Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    Kennedy Low Tensile Bolt Cutter Centre Cut (Gunting Beton)
    Deskripsi:
    Centre Cut Drop forged hardened carbon steel suitable for round and flat sections. With adjustable arms and cushion grips. Tubular handles for maximum strength combined with low weight.
    atribut:
    • Type: Low Tensile Bolt Cutter
    • Cut Type: Centre Cut
    • Grip Material: Plastic
    • Handle Material: Drop Forged Steel
  15. American Tool Bolt Cutter (Gunting Beton)
    Mulai

    Rp259.900

    American Tool Bolt Cutter (Gunting Beton)
    Deskripsi:
    >Material : Chrome vanadium steel hardened blade and tempered
  16. INGCO Bolt Cutter (Gunting Beton)
    Mulai

    Rp82.900

    INGCO Bolt Cutter (Gunting Beton)
    Deskripsi:
    INGCO Bolt cutter // Gunting Besi Beton 36"
  17. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  18. LAKONI MIG Welding Machine (Mesin Las)
    Mulai

    Rp5.199.900

    LAKONI MIG Welding Machine (Mesin Las)
    Deskripsi:
    Mesin Las Listrik MIG (Metal Inert Gas) adalah jenis pengelasan yang biasa disebut las CO2 (Carbon Dioksida), karena salah satu kebutuhan pengelasan ini adalah menggunakan gas CO2. Mesin las ini cocok untuk kebutuhan pengelasan yang cepat / proses manufaktur karena sumber kawat las didasarkan dari gulungan kawat. Ada juga gulungan kawat las MIG yang tidak memerlukan gas tambahan yang disebut Gasless Flux Cored MIG Wire.
    atribut:
    • Voltage (V): 220
    • Current (A): 160 (Non-Stop)
    • Diameter (mm): 0.6-1.0 (Non-Stop)
    • Welding System: IGBT
    • Spool (kg): 5
  19. BOSCH Circular Saw Machine (Gergaji Mesin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.599.900

    BOSCH Circular Saw Machine (Gergaji Mesin)
    Deskripsi:
    Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaran
    atribut:
    • Hole of Cutting Grinding Disc (mm): 25.4
    • Sound Level (dBA): 113
    • Uncertainty K (dB): 3
Daftar Harga pemotong besi beton Terbaru October 2026
KRISBOW Bolt Cutter (Gunting Beton)Rp279.900
Makita Cut-Off SawRp5.299.900
Makita Portable Bandsaw Blade (Mata Gergaji Pita)Rp819.900
HIOSHI Alat Potong Besi Beton HD TypeRp2.399.900
monotaro Nippers Plastic Cutting Onigirimaru (Tang Potong)Rp219.900
Wipro Gunting Beton High Quality CR MolyRp149.900
WISON Gunting BetonRp199.900
HASSTON PROHEX Bolt Cutter (Gunting Beton)Rp169.900
KRISBOW Multi Process Plasma Cutting TIG Welding Machine 1 Phase (Mesin Potong Plasma)Rp11.999.900
Makita Iron Cutting MachineRp4.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait