Beli water level meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Water Level Depth Meter
    Mulai

    Rp11.999.900

    Non Brand Water Level Depth Meter
    atribut:
    • Length (m): 100
    • Probe Material: Stainless
  2. Solinst Water Level
    Mulai

    Rp29.999.900

    Solinst Water Level
    Deskripsi:
    For Measuring the depth to water in wells, boreholes, standpipes, and tanks, model 101 water level meters ate the industry standart for portable hand operated meters P7 probe. The P7 probe is submersible up to 1000 ft. (300m), ideal for measuring total well depth. P2 probe. The P2 Probe is shielded in design to reduce or eliminate false readings in cascading water. The probe consistof a stainless steel body with a neoprene heat shrink seal. it is not suitable for submergence to any significant depth.
  3. HUMBOLDT Water Level Meter (Pengukur Level Air)
    Mulai

    Rp26.999.900

    HUMBOLDT Water Level Meter (Pengukur Level Air)
    atribut:
    • UNSPSC: 41112407
    • Maximum Depth to Water (ft): 150
    • Product Type: Water Level Tester
  4. TSURUMI MANUFACTURING Immersion Type Water Level Meter MLS Type
    Mulai

    Rp67.999.900

    TSURUMI MANUFACTURING Immersion Type Water Level Meter MLS Type
    Deskripsi:
    Its compact shape allows it to be installed in tight spaces such as manholes. The operating water level can be easily changed without having to work inside the pump pit. This water level meter uses a differential transformer method for pressure detection, making it resistant to external noise and lightning (surge) surges. This water level gauge is extremely resistant to mechanical shock.For water level management and measurement.*Electrical work performed by anyone other than qualified personnel is prohibited by law. *Please be sure to read the instruction manual before installation and use it correctly. *For the MLS-5J1 water level sensor, use the MLA-6J2 (water level sensor variant) or TMPC as the converter. *All products will be offered as new standard specifications. *Therefore, special accessories and special specifications are not sold here. *Do not use the product outside of its specified specifications. Doing so may result in electric leakage, electric shock, fire, etc.
  5. DEWALT Hammer Drill (Mesin Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

  6. DAVIS INSTRUMENTS Wireless Integrated Sensor Suite
    Mulai

    Rp17.999.900

    DAVIS INSTRUMENTS Wireless Integrated Sensor Suite
    atribut:
    • Barometric Pressure Accuracy (in Hg): ±0.03 (±0.8mmHg, ±1.0hPa/mb (at room termperature))
    • Barometric Pressure Range (in Hg): 16 to 32 (410 to 820mmHg, 540 to 1100hPa/mb)
    • Dew Point Accuracy (°F): ±3 Typical (±1.5°C)
    • Dew Point Range (°F): -105 to 130 (-76 to 54°C)
    • Humidity Accuracy (%RH): ±3 (0 to 90), ±4 (90 to 100)
    • Humidity Range (%RH): 0 to 100
    • Rainfall Accuracy (%): Greater of 4 or 1 tip
    • Rainfall Range (inch): 0 to 199.99 (0 to 6553mm)
    • Temperature Accuracy (°F): ±1 (±0.5° C)
    • Temperature Range (°F): -40 to 150 (-40 to 65°C)
    • Time Accuracy (s/month): ±8
    • Time Range: 12 or 24 hour format, user selectable
    • Wind Direction Accuracy (°): ±3
    • Wind Direction Range (°): 0 to 360
    • Wind Speed Accuracy (mph): ±2 (2kts, 3km/h, 1m/s) or ±5%, whichever is greater
    • Wind Speed Range (mph): 2 to 180 (2 to 156 knots, 1 to 80m/s, 3 to 290km/h)
  7. ZOELLER High Water & Water Detection Alarm (Level Air)
    Mulai

    Rp7.599.900

    ZOELLER High Water & Water Detection Alarm (Level Air)
    Deskripsi:
    High-water alarm systems detect if liquid levels exceed setpoint limits in a container or sump.
    atribut:
    • Alarm Type: AudioVisual
    • Battery Backup: Yes
    • Cord Length (ft): 6
    • Detection Type: High Level
    • Nameplate Voltage (V): 115 AC
  8. MERCOID Submersible Level Transmitter
    Mulai

    Rp21.999.900

    MERCOID Submersible Level Transmitter
    Deskripsi:
    These bullet-nose level transmitters convert pressure readings into an electrical signal which is transmitted to a remote-control room or monitoring panel. They install into a pipe or conduit with a threaded probe or can be suspended in a tank with a hanging loop. These transmitters are commonly used for well, ground, and surface water monitoring, environmental remediation, and for monitoring pressure in water tanks.
    atribut:
    • UNSPSC: 41111938
    • Accuracy: ±0.25% of Full Scale
    • Brand: MERCOID
    • Connection Type: NPT
    • Electrical Connections: Cable & Wire Leads
    • Electrical Protection: Yes
    • Housing Material: 316 Stainless Steel
    • Maximum Loop Resistance (ohm): 900
    • Minimum Operating Temperature (°F): 0
    • Minimum Pressure (PSI): 0
    • Output (mA DC): 4 to 20
    • Process Connection Size (inch): 1/2 in
    • Response Time (msec): 50
    • Seal Material: Fluoroelastomer
    • Standards: CE
    • Thermal Error: ±0.02%
  9. BENKAN Concentric Reducer WPB-S BW S40 BKN
    Mulai

    Rp37.900

  10. LARKIN Water Level Control
    Mulai

    Rp669.900

    LARKIN Water Level Control
    Deskripsi:
    Water Level Control With LcdSingle PhaseVoltage : 220VMerk : LarkinNote : Water Level Control , Siap Pakai Tidak Perlu Komponen Tambahan Atau Rakitan Tambahan*Jika Berminat Bisa Langsung Menghubungi Kami Langsung Untuk Memastikan Harag Dan Stok Barang Karena Harga Yang Dicantumkan Sewaktu-Waktu Dapat Berubah*
    atribut:
    • Number of Phase: 1P (Single Phase)
    • Input Voltage (V): 220
  11. Extech Sound Level Meter
    Mulai

    Rp5.699.900

    Extech Sound Level Meter
    Deskripsi:
    Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an an
    atribut:
    • Brand: EXTECH
    • Resolution (dB): 0.1
  12. Grundfos Pump Submersible (Pompa Celup)
    Mulai

    Rp20.999.900

    Grundfos Pump Submersible (Pompa Celup)
    atribut:
    • Pump Outlet: 1.25
    • Motor Diameter (inch): 4
  13. PIRELLI Motorcycle Tyre Touring (Ban Luar Motor)
    Mulai

    Rp419.900

  14. ASHCROFT Bullet Nose Submersible Level Transmitter
    Mulai

    Rp25.999.900

    ASHCROFT Bullet Nose Submersible Level Transmitter
    atribut:
    • Item: Submersible Level Transmitter
    • Design - Submersible Transmitter: Bullet Nose
    • Wetted Materials: Submersible Transmitter: 316 Stainless Steel, Polyurethane
    • Accuracy - Submersible Transmitter: +/-0.25% Full Scale
    • Cable Coating: Polyurethane
    • Includes: Transducer with Cable
    • Operating Temperature Range (°F): Submersible Transmitter: 14 to 104
    • Output (mA): Submersible Transmitter: 4 to 20 DC
    • Power Required: Submersible Transmitter: 10 to 30V DC
    • Sensor Length (inch): Submersible Transmitter: 6.37
    • Standards: IP68/NEMA6P
  15. WIRAPAX Continuous Sealer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    WIRAPAX Continuous Sealer
    Deskripsi:
    Continuous Sealer merupakan barang yang tidak lagi asing bagi yang memiliki home industri atau bisnis rumahan. Alat tersebut melakukan proses pembungkusan yang berukuran kecil dengan mengunakan sistem pengendali suhu. Selain itu alat ini akan merekatkan kemasan plastik sekaligus dilengkapi dengan kode produksi serta kode kadaluarsa (expire date).Continuous Sealer with Gas Blower SF150G bergaransi resmi 1 tahun dengan harga termurah dan sparepart terlengkap. Continuous Sealer with Gas Blower SF150G ini bertnaga daya listrik 750 watt. Memiliki Sealing Film Thickness 0.02-0.08 mm dan hasil sealer selebar 12 mm serta mesin ini memiliki bobot mesin 39 kg.
  16. Nohken Small level sensor
    Mulai

    Rp399.900

    Nohken Small level sensor
    Deskripsi:
    With a wide variety of options, it is ideal for incorporating into small mass-produced equipment. Compact, low-cost, and a wide range of models/Compact, low-cost, and with a wide range of standard models available, it can detect the level of a variety of liquids. We carefully select highly reliable, safe, and high-precision reed switches that meet the quality and performance standards of the manufacturer, ensuring consistent performance and a long lifespan. Certified by Nippon Kaiji Kyokai (NK) (07A008) / Can be used in fuel tanks, lubricating oil tanks, liquid tanks, etc., except for use on decks, bridges, and cargo tanks (OLH series: horizontal mounting type). Not affected by tank pressure, temperature or liquid specific gravity: Unlike level switches with other principles and structures, it is not affected by temperature, pressure, liquid specific gravity, capacitance, conductivity, etc., and operates extremely stably. Outstanding on-site adaptability: We stock a wide range of standard parts and accessories, and can quickly respond to requests for materials and specifications suited to various applications, with a wide range of special specifications to suit your needs.
  17. AMTAST Multifunctional Moisture Meter (Alat Ukur Kelembapan Multifungsi)
    Mulai

    Rp8.799.900

    AMTAST Multifunctional Moisture Meter (Alat Ukur Kelembapan Multifungsi)
    Deskripsi:
    Alat Pengukur Kadar Air Bijian Multifungsi AMTAST TK100 merupakan sebuah perangkat alat ukur kadar air bijian yang bekerja memakai hubungan antara kadar air dan daya tahan listrik, sehingga dapat secara efektif mengukur kadar air dengan cepat dan akurat. Alat ini juga dilengkapi tampilan digital dengan lampu latar, yang dapat memudahkan pengguna dalam pembacaan hasil pengukuran di tempat yang gelap atau kurang cahaya.Alat ukur kadar air bijian ini biasa digunakan untuk biji-bijian, bahan baku kimia, butiran plastik, bubuk sabun, tanah, obat tradisional Cina dan bahan serat lainnya. Alat ini tersedia probe yang luas sesuai dengan banyak pengujian kadar air. Selain itu alat ini juga mudah dioperasikan dan nyaman digunakan.
    atribut:
    • Accuracy (%): ± 0.5 n
    • Dimensions (mm): 460x75x35
    • Display: 4 LCD digital
    • Humidity (%RH): 5 to 90
    • Measurement Range (%): 0-80
    • Operation: Metode Resistansi Listrik, Kompensasi Suhu Otomatis
    • Power Supply: Baterai 4x 1.5V AAA (UM-4)
    • Resolution: 0.1
    • Temperature (°C): 0-60
  18. DV Water Level Control
    Mulai

    Rp379.900

    DV Water Level Control
    atribut:
    • Function: Floatless Level Switch
    • Voltage Rate (V): 220-240AC
    • Current Rate (A): 5
    • Mounting: Screw
Daftar Harga water level meter Terbaru October 2026
Non Brand Water Level Depth MeterRp11.999.900
Solinst Water LevelRp29.999.900
HUMBOLDT Water Level Meter (Pengukur Level Air)Rp26.999.900
TSURUMI MANUFACTURING Immersion Type Water Level Meter MLS TypeRp67.999.900
DEWALT Hammer Drill (Mesin Bor Listrik)Rp1.099.900
DAVIS INSTRUMENTS Wireless Integrated Sensor SuiteRp17.999.900
Non Brand Liquid Level Gauge for Drum & TankRp409.900
ZOELLER High Water & Water Detection Alarm (Level Air)Rp7.599.900
MERCOID Submersible Level TransmitterRp21.999.900
BENKAN Concentric Reducer WPB-S BW S40 BKNRp37.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)