DAVIS INSTRUMENTS Wireless Integrated Sensor Suite

Sebelum PPN:
Rp17.999.900
Spesifikasi
Barometric Pressure Accuracy (in Hg)±0.03 (±0.8mmHg, ±1.0hPa/mb (at room termperature))
Barometric Pressure Range (in Hg)16 to 32 (410 to 820mmHg, 540 to 1100hPa/mb)
Dew Point Accuracy (°F)±3 Typical (±1.5°C)
Dew Point Range (°F)-105 to 130 (-76 to 54°C)
Humidity Accuracy (%RH)±3 (0 to 90), ±4 (90 to 100)
Humidity Range (%RH)0 to 100
Rainfall Accuracy (%)Greater of 4 or 1 tip
Rainfall Range (inch)0 to 199.99 (0 to 6553mm)
Temperature Accuracy (°F)±1 (±0.5° C)
Temperature Range (°F)-40 to 150 (-40 to 65°C)
Time Accuracy (s/month)±8
Time Range12 or 24 hour format, user selectable
Wind Direction Accuracy (°)±3
Wind Direction Range (°)0 to 360
Wind Speed Accuracy (mph)±2 (2kts, 3km/h, 1m/s) or ±5%, whichever is greater
Wind Speed Range (mph)2 to 180 (2 to 156 knots, 1 to 80m/s, 3 to 290km/h)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait