Beli alat pengukur air di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRANS INSTRUMENTS Wide Range Digital Total Disolve Solid TesterDeskripsi:Senz TDS 2 (100-10000 ppm)The Senz TDS 2 is designed for liquid testing where high concentrations of below 10,000 ppm is measured. The Senz TDS 2 is both rugged and accurate. TDS readings are converted from conductivity with the factor of 2 which is an industrial standard for water testing. All readings are temperature compensated to 25ºC, a must for concentrated liquids. The Senz TDS 2 is used to measure condensate, boiler water, swimming pool water and industrial waste control etc.
- TRANS INSTRUMENTS Digital pH & Temperature Tester (Senz pH Duo) ResolutionDeskripsi:Senz pH Duo (0~14.0pH, 0~50ºC)The Senz pH Duo is a 2 in 1 tester that measures pH as well as temperature in water. This is especially convenient when both pH and temperature readings are needed. Now you do not need to buy another thermometer and you also save time between tests. The Senz pH Duo is rugged, splash proof and drop shock resistant. The automatic endpoint reading means that a technician will not need to guess the endpoint of a pH reading, thus ensuring accurate records of data all the time.atribut:
- Range (pH): 0-14
- Resolution (pH): 0.1
- Accuracy F.S. (pH): ±0.2
- Calibration at pH7(point): 1
- Battery Type: 4x1.5v AAA
- Operating Temperature (°C): 0-50
- Dimensions (mm): 170x32x15
- TRANS INSTRUMENTS Digital pH Tester (Senz pH Pro) ResolutionDeskripsi:Senz pH Pro (0~14.00pH, ATC)The Senz pH Pro is specially designed for high accuracy and ruggedness. It's excellent features are best suited for industries, laboratories and clinics, where accuracy is of utmost importance. The tester is equipped with Automatic Temperature Compensation (ATC) to make accurate calibrations, which enhances accuracy in subsequent tests.atribut:
- Range (pH): 0-14
- Resolution (pH): 0.01
- Accuracy F.S. (pH): ±0.05
- Calibration (point): 2
- Battery Type: 4x1.5v AAA
- Automatic Temperature Compensation (°C): 0-70
- Dimensions (mm): 170x32x15
- Operating Temperature (°C): 0-50
- TRANS INSTRUMENTS Digital pH Tester (Senz pH) ResolutionDeskripsi:Senz pH (0~14.0pH)The Senz pH tester is specially designed for industrial applications. Its ruggedness surpasses other cheap pH meters. It is splash proof and floats on water. It's portability makes it the most convenient and reliable tester for technicians to perform onsite water checking and testing. Ruggedness Its ruggedness is unmatched by any similar pocket size tester. The uniquely reinforced glass sensor can withstand accidental drops and shocks. One-Touch Calibration On activation, the tester performs a single point calibration at pH buffers 7, 4 or 10. Never missed a calibration point with the endpoint sensing feature. Auto-End Point Eliminates guesswork! The tester automatically senses a stable end-point reading and freezes it for recording. Beep Function The tester beeps at every press of a button and beeps on every completed function and end-point reading.atribut:
- Range (pH): 0-14
- Resolution (pH): 0.1
- Accuracy F.S. (pH): ±0.2
- Calibration: One Touch Button
- Battery Type: 4x1.5v AAA
- Operating Temperature (°C): 0-50
- Dimensions (mm): 170x32x15
- TRANS INSTRUMENTS Walklab Professional Conductivity MeterDeskripsi:WalkLAB Professional Conductivity meter HC9021The WalkLAB Professional Conducivity-TDS-Salinity Meter HC9021 is a portable yet highly accurate Conductivity meter. It is used in all industries as well as commercial and educational teaching aids. It has full functionality that matches an expensive bench meter.atribut:
- Range (mS): 0-199.9
- Accuracy F.S. (%): ± 1
- Calibration (point): 5
- Operating Temperature (°C): 5-40
- Battery Type: DC9V or 4x1.5v AAA
- AZ Instrument MultiParameterDeskripsi:AZ Instrument AZ86031 Water Quality Meter merupakan alat pengukur dan pengujian air kombo dapat mengukur pH, Konduktivitas atau TDS atau Salinitas dan oksigen terlarut bergantung pada jenis probe yang dipasang ke pengukur atau pengguna dapat memasang tiga jenis probe pada saat yang bersamaan.Dirancang dengan konektor warna yang berbeda pada meteran, pengguna hanya perlu memasang probe dengan warna yang sama, dan kemudian mendapatkan pembacaan pengukuran yang akurat dan cepat.Pengguna dapat mengganti probe atau sekrup pada Alat Ukur Kualitas Air Combo 86031 dengan mudah. Dan untuk menghindari kerusakan oleh batu atau partikel yang menyerang di lingkungan pengukuran, kami telah mengembangkan tutup anti-tabrakan khusus pada setiap probe. Jadi Pengukur Pengujian Air Kombo 86031 akan menjadi alat terbaik untuk semua tujuan pengukuran profesional, termasuk Budidaya Perairan, Budidaya Perairan, LAB, kolam renang atau bisnis pengolahan air, atau industri terkait lainnya, tidak peduli air tawar atau laut.atribut:
- LCD Size (LxW) (mm): 54x32.5
- Operating Humidity (%RH): <80
- Meter Size (LxWxH) (mm): 169x78.3x43.4
- Battery: AAA battery x4 PCS
- Temperature Range (°C): -5 to 60.0
- Temperature Accuracy (°C): ±0.5
- Compatible Probes: pH probe (863PAZ), EC probe(833PAZ), DO Probe (843PAZ); Could Be Used On One Meter At The Same Time
- Conductivity Accuracy: ±1% of FS ±1 digits
- Conductivity measuring range: 0 to 199.9, 0 to 1999 us/cm; 0~19.99, 0~150.0 Ms/cm
- DO Accuracy: ±3% of FS ±1 digits
- DO Measuring Ranges: 0.0 to 199.9% (0.0 to 30.0mg/L)
- Operating Temperature (°C): 0 to 50
- Salinity Accuracy: ±1% of FS ±1 digits
- Salinity Measuring Range (ppt): 0 to 10.00, 0 to 42.0 (SEA Water)
- Storage Humidity (%RH): <90
- Storage Temperature (°C): 0 to 60
- TDS Accuracy: 0.1, 1, 0.01, 0.1 ppt
- TDS Measuring Range: 0 to 199.9f, 0 to 1999f; 0 to 19.99f, 0 to 150.0f ppt; (f is TDS factor)
- pH Accuracy: ±0.1
- pH Measuring Range: 2 to 12
- WIRAPAX Continuous SealerDeskripsi:Continuous Sealer merupakan barang yang tidak lagi asing bagi yang memiliki home industri atau bisnis rumahan. Alat tersebut melakukan proses pembungkusan yang berukuran kecil dengan mengunakan sistem pengendali suhu. Selain itu alat ini akan merekatkan kemasan plastik sekaligus dilengkapi dengan kode produksi serta kode kadaluarsa (expire date).Continuous Sealer with Gas Blower SF150G bergaransi resmi 1 tahun dengan harga termurah dan sparepart terlengkap. Continuous Sealer with Gas Blower SF150G ini bertnaga daya listrik 750 watt. Memiliki Sealing Film Thickness 0.02-0.08 mm dan hasil sealer selebar 12 mm serta mesin ini memiliki bobot mesin 39 kg.
- Smart Sensor Moisture MeterDeskripsi:Smart Sensor Moisture meter digunakan untuk mengukur persentase air dalam zat tertentu. Informasi ini dapat digunakan untuk menentukan apakah bahan siap digunakan, tiba-tiba basah atau kering, atau memerlukan pemeriksaan lebih lanjut. Gandum Dapat Diukur: rapeseed, wijen, bungkil kedelai, kapas, kedelai, kacang tanah, barley, beras, sorgum, biji semangka, padi, gandum, jagung, pakan ternak.atribut:
- Principle of Measurement: Resistance Method
- Accuracy: 0.1 / 01%
- Power: 4 x 1.5V AA Battery (not include)
- Dimensions (mm): 80x43x425
- ALDO Alat Ukur Kadar Air Biji-Bijianatribut:
- Measuring Range (%): 5 to 30 moisture
- Resolution (°C): 0.5
- Accuracy (RH): ±1
- Temperature Range (°C): -10 to 60
- Accuracy (°C): 2.5
- Operating Environment (°C): 0 to 40
- Power Supply: AAA Battery 1.5V (3x)
- AMTAST Multifunctional Moisture MeterDeskripsi:Alat Pengukur Kadar Air Bijian Multifungsi AMTAST TK100 merupakan sebuah perangkat alat ukur kadar air bijian yang bekerja memakai hubungan antara kadar air dan daya tahan listrik, sehingga dapat secara efektif mengukur kadar air dengan cepat dan akurat. Alat ini juga dilengkapi tampilan digital dengan lampu latar, yang dapat memudahkan pengguna dalam pembacaan hasil pengukuran di tempat yang gelap atau kurang cahaya.Alat ukur kadar air bijian ini biasa digunakan untuk biji-bijian, bahan baku kimia, butiran plastik, bubuk sabun, tanah, obat tradisional Cina dan bahan serat lainnya. Alat ini tersedia probe yang luas sesuai dengan banyak pengujian kadar air. Selain itu alat ini juga mudah dioperasikan dan nyaman digunakan.atribut:
- Accuracy (%): ± 0.5 n
- Dimensions (mm): 460x75x35
- Display: 4 LCD digital
- Humidity (%RH): 5 to 90
- Measurement Range (%): 0-80
- Operation: Metode Resistansi Listrik, Kompensasi Suhu Otomatis
- Power Supply: Baterai 4x 1.5V AAA (UM-4)
- Resolution: 0.1
- Temperature (°C): 0-60
- Landtek Grain Moisture MeterDeskripsi:Landtek MC-7825G Grain Moisture Meter Adalah Alat Pengukur kadar air dari pabrikan Landtek ini mengukur kadar air 36 jenis biji bijian dan hasil bumi.atribut:
- Resolution: 0.1
- Benetech Moisture MeterDeskripsi:Benetech GM630 merupakan alat ukur kadar air pada kayu dengan teknologi induksi, tanpa perlu menusuk kayu. Humidometer induksi yang dapat mengukur kadar air dengan cara meletakkannya pada permukaan kayu secara rapat tanpa merusak permukaan kayu.Cara pakai alat cukup ditempelkan diatas kayu yg akan diukur. Bisa mengukur sampai kedalaman 5 centimeter ( 50 milimeter). Anda dapat memilih roda gigi yang berbeda (total 8) untuk mengukur berdasarkan kepadatan kayu. Rentang pengukuran cocok untuk kebanyakan jenis kayu.atribut:
- Temperature Range (°C): -10 to 60
- Humidity Measuring Range (%RH): 20 to 95
- Fork (mm): 147
- Moisture: Spc1:5 to 40%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc2:6 to 50%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc3:7.5 to 60%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc4:9 to 70%, Max Error : ± 1%+0.5, Resolution : 0.5%
- Operating Environment (°C): Temperature:0 to 40, Humidity:20%RH~95%RH
- Size (mm): 144x55x29.4(meter only), 278x36x36(meter with fork)
- Benetech Wood Moisture MeterDeskripsi:Sanfix GM610 Wood Moisture Meter adalah sebuah alat uji digital yang berfungsi untuk mengukur kandungan kadar air atau tingkat kekeringan suatu bahan atau benda. Moisture meter banyak juga disebut dengan tester kadar air. Alat ini juga dapat menghitung kelembaban dalam segala kondisi, baik terhampar, maupun dalam keadaan tersimpan disuatu tempat tertentu.atribut:
- Resolution (%): 0.5
- Temperature Range (°C): -10 to 60
- Humidity Range (%RH): 20 - 90
- Humidity Response Speed: <1s
- Measuring Error: -0.01
- Display: LCD
- Power: 2 x 1.5V (AAA Battery)
- monotaro Digital Moisture AnalyzerDeskripsi:A compact, lightweight size, convenient style for carrying mobile phones. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function.With auto power off function to prevent battery drain due to forgetting (cancellation possible).Convenient backlight function when working in the dark. To check moisture of timber, cement and other building materials.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Measurement Pricision: ± 1%
- Operating Temperature and Humidity Range: 0 to + 50 ° C, 70% RH or less (with no condensation)
- Sampling: 1 time / s
- Storage Temperature/Humidity Range: -20 to + 60 ° C, 80% RH or less (with no condensation)
- Accessories: Instruction manual, strap, protective cover
- Measuring Range: 8.8 to 54.8% (beech, spruce, larch, birch, cherry, walnut),. 7.0 - 47.9% (oak, pine, maple, ash tree, rice bran, melan tea),. 0.9 to 22.1% (cement, concrete, plaster),. 0.0 to 11.0% (gypsum),. 0.7 to 8.6% (cement mortar),. 0.6 to 9.9% (lime mortar),. 0.1 to 16.5% (brick)
- Measurement Item: Moisture percentage
- Batteries: Two AAA (1.5 V) batteries
- Resolution Capability: 0.10%
- Weight (g): Approximately 119 (with protective cover installed, batteries included)
- Battery Life (continuous use): About 150 (when using alkaline dry batteries)
- Dimensions (mm): 50.9x132.9x24.7
- BOSCH Built-in Ovenatribut:
- Type: Built-in
- Number of Cavities: 1
- Door Material: Glass
- Mitsubishi Chemical Karl-Fischer Moisture Meter Coulometric Methodatribut:
- Size (mm): Available 220x350x360
- Accuracy: RSD value 0.3% or less at 1mg or more (n = 10)
- Power Supply: AC100/120/220/240V 50/60Hz 60VA
- Indicator (inch): Color liquid crystal touch panel 5.7
- Agitation Method: Agitation with magnetic stirrer
- External Input And Output: Electronic balance/available weighing value automatic input, Save USB memory/measurement results, Computer/USB ports
- KRISBOW Alat Ukur Kelembaban Kayu Portabelatribut:
- Accuracy (%): Wood : ±2, Material : ±0.2
- Ambient Relative Humidity: 0-85% RH
- Ambient Temperature (°C): Measuring Range: 0 to 50 (32 to 122°F), Accuracy: ±1/±1.8
- Auto Power OFF: After Approx. 3 minutes
- Battery: 4 A-LR44, replaceable
- Dimension (HxWxD) (mm): 96x40x20
- Electrode Length (mm): 8.5
- Humidity Content: Wood, Building Material
- Measuring Principle: Electrical resistance
- Measuring Range (%): Wood : 6-44, Builing Material : 0.2-2.0
- Moisture Content: Degree Celcius And Fahrenheit
- Sensor Type: Electrode Pins
- Type: Portable
- Weight (kg): 0.083
- Kett Grain & Seed Moisture Meteratribut:
- Measuring Principle: Capacitance (Di-Electric)
- Power: 4AA Batteries
- Sample Volum: Approximately 240ml
- AND Moisture Analyzer- AccessoriesDeskripsi:Moisture Analyzer-Accessories:AX-MX-31 : Sample Pan (100pcs)AX-MX-32-1 : Filtration Glass Fiber Sheet (100 sheets)AX-MX-32-2 : Glass Fiber Sheet (100 sheets)AX-MX-33 : Sodium Tartrate Dihydrate (30gx12pcs)AX-MX-34 : Halogen LampAX-MX-43 : Temperature Calibrator for MX
Daftar Harga alat pengukur air Terbaru March 2026
| TRANS INSTRUMENTS Wide Range Digital Total Disolve Solid Tester | Rp969.900 |
| TRANS INSTRUMENTS Digital pH & Temperature Tester (Senz pH Duo) Resolution | Rp999.900 |
| TRANS INSTRUMENTS Digital pH Tester (Senz pH Pro) Resolution | Rp1.099.900 |
| TRANS INSTRUMENTS Digital pH Tester (Senz pH) Resolution | Rp899.900 |
| TRANS INSTRUMENTS Walklab Professional Conductivity Meter | Rp7.799.900 |
| AZ Instrument MultiParameter | Rp8.499.900 |
| WIRAPAX Continuous Sealer | Rp1.799.900 |
| ALDO Alat Ukur Kadar Air Kayu | Rp639.900 |
| Smart Sensor Moisture Meter | Rp589.900 |
| ALDO Alat Ukur Kadar Air Biji-Bijian | Rp1.199.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)




















































































































































%20Resolution/gpP106505601-1.jpg)
%20Resolution/gaP106505586-1.jpg)
%20Resolution/fsP106505568-1.jpg)