Beli vacuum pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Alat Semprot Pembersih Mesin
    Mulai

    Rp389.900

    monotaro Alat Semprot Pembersih Mesin
    Deskripsi:
    - Mudah dipasang pada selang karena terdapat coupler.- Trigger berukuran besar.- Terdapat kenop untuk mengatur volume air.- Digunakan untuk menyemprotkan cairan pembersih untuk membersihkan mesin, peralatan bermesin, dan lain-lain.
    atribut:
    • Specification: G1 / 4 connection, flow adjustment nozzle
    • Material (Hose): vinyl
    • Accessories: Vinyl hose for wicking (with strainer) 1.5 M
    • Overall Length (mm): 390
    • Maximum Working Pressure (MPa): 1.5
    • Nozzle Inside Diameter (phi mm): 4.6
    • Air Consumption (L/minute): 166 (0.7 Mpa), 231 (1 Mpa)
    • Body Material: Aluminium
    • Discharge Volume (ml/minute): 323 (0.7Mpa), 301 (1Mpa)
  2. ASADA Vacuum Pump
    Mulai

    Rp6.599.900

  3. Rocker Vacuum Pump Oil-Free 400 (Pompa Vakum)
    Mulai

    Rp13.999.900

    Rocker Vacuum Pump Oil-Free 400 (Pompa Vakum)
    Deskripsi:
    Oil Free Vacuum Pump / Dry Vacuum Pump International Certificates: - CE certification- CSA certification- IP 30 protection- RoHS certification Oil Free Vacuum Pump / Dry Vacuum Pump Applications- Suspended solid test- Vacuum filtration- Microbiological test- Air sampling
    atribut:
    • Dimension (cm) (LxWxH): 31 x 13.5 x 20.4
    • Motor Rotation Speed (rpm): 1450
    • Horse Power (HP): 1/6
    • Hose barb (5/16 inch): ID8
    • Maximum Current (A) : 0.4
    • Maximum Flow Rate (L/minute): 34
    • Maximum Power (W): 80
    • Maximum Vacuum (mm Hg): 680
    • Net Weight (kg): 5.2
    • Noise Level (dB): 52
    • Overflow Protection: Yes
    • Thermal Protection: Yes
    • Vacuum Regulator: Yes
  4. KRISBOW Pompa Vakum
    Mulai

    Rp2.799.900

    KRISBOW Pompa Vakum
    Deskripsi:
    Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.
    atribut:
    • Input Voltage (V/Hz/Ph): 220/50/1
    • Ultimate Vacuum (Pa): 5
    • Packing Dimensions (mm): 450x200x310
  5. Value Vacuum Pump
    Mulai

    Rp1.299.900

  6. GAST Rotary Vane Combination Compressor & Vacuum Pump (Pompa Vakum)
    Mulai

    Rp529.900

    GAST Rotary Vane Combination Compressor & Vacuum Pump (Pompa Vakum)
    Deskripsi:
    These combination rotary vane compressor and vacuum pump units include a motor and run continuously for low-pressure and low-vacuum applications.
  7. Welch Rotary Vane Vacuum Pump (Pompa Vakum)
    Mulai

    Rp149.999.900

    Welch Rotary Vane Vacuum Pump (Pompa Vakum)
    Deskripsi:
    Lubricated rotary vane vacuum pumps use oil to lubricate and cool the pump's internal components. The oil helps smooth operation and reduce maintenance. These pumps are used in vacuum ovens and in freeze-drying applications.
    atribut:
    • UNSPSC: 40151502
    • Application: Commercial; Commercial Chillers; Industrial Refrigeration Service; Moisture From Industrial; Removal of Air
    • Current Rating (A): 16
    • Finish: Powder Coat
    • Fluid Compatibility: Oil
    • Free Air Displacement (CFM): 12.8
    • Frequency (Hz): 60
    • Includes: 3L Pump Oil; Cord; Plug
    • Inlet Size (inch): 1/4
    • Inlet Type: NPT
    • Lead-Free: No
    • Manufacturer Part Number: 3016-02
    • Maximum Discharge Pressure (mbar): 0 (zero)
    • Maximum Operating Pressure (psi): 0 (zero)
    • Maximum Speed (rpm): 1725
    • Maximum Vacuum (torr): 0.003
    • Outlet Size (inch): 1/4
    • Outlet Type: NW25
    • Output Power (HP): 0.75
    • Overall Height (inch): 22.4
    • Overall Length (inch): 8.1
    • Overall Width (inch): 11.4
    • Phase: Single
    • Runs Dry: No
    • Sound Level (dBA): 55
    • Valve Type: Gas Ballast
    • Voltage (V): 115 AC
    • Weight (lbs): 81.4
  8. Rocker Scientific Vacuum Pump Oil-Free (Pompa Vakum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    Rocker Scientific Vacuum Pump Oil-Free (Pompa Vakum)
    Deskripsi:
    Oil Free Vacuum Pump, Max Vacuum – 680 mm Hg, capacity 20 ltr/min, motor power 1/8 Hp, 60 Watt, 220V, 50Hz, 0.3 A, noise 50 dB
    atribut:
    • Voltage (V/Hz): 220/50
    • Moisture Trap/Vacuum Regulator: Yes
  9. ULVAC Diaphragm Type Dry Vacuum Pump
    Mulai

    Rp5.699.900

    ULVAC Diaphragm Type Dry Vacuum Pump
    atribut:
    • Power (V): Single Phase 100
  10. PRIO Vacuum Pump (Pompa Vakum)
    Mulai

    Rp6.999.900

    PRIO Vacuum Pump (Pompa Vakum)
    Deskripsi:
    Vacuum Pump tanpa oli, digunakan di ruangan laboratorium, cocok untuk melakukan pekerjaan Vacuum Filtration, Vacuum Leak Tester, dll. Dilengkapi dengan Vacuum Regulator yang berguna untuk mengatur nilai Ke vacuuman Yang diinginkan
    atribut:
    • Voltage (V/Hz): 220/50
  11. Wiggens Vacuum Pump (Pompa Vakum)
    Mulai

    Rp8.499.900

    Wiggens Vacuum Pump (Pompa Vakum)
    Deskripsi:
    Chemvak V series vacuum pump is a piston-powered, oil-free pump. With innovative electronic, mechanical technology and human design concept make, compact and light weight, clean and maintenance free, safe and comfortable.Moisture trap with filter cartridgeChemvak V series pumps are equipped with filter cartridge in air inlet to filter particle and moisture to prolong the life of pump.Oil-freeThe oil-free piston vacuum pump provides continuous, reliable, high flow vacuum for your container.Vacuum regulatorChemvak V series pumps are equipped with vacuum regulator to adjust vacuum. Thermal protection deviceEvery motor of Chemvak V series pumps has a built-in thermal protection device to shut off the pump automatically when overheated and then resume working when the temperature cools down. Application Areas* Biology laboratories* Food industry* Microbiological detection* Vacuum extraction* Liquid filtration* Vacuum drying* Suspended solids measurement
    atribut:
    • Power (V/Hz): 220 / 50
    • Motor Rotation (rpm): 1450
    • Dimension (WxDxH) (mm): 272x142x165
    • Maximum Current (A) : 0.3
    • Maximum Flow Rate (L/minute): 17
    • Maximum Power (W): 60
    • Maximum Vacuum (mbar): 100
    • Noise Level (dB): 50
    • Port Thread (mm): 9
  12. ULVAC Direct Drive Oil-Sealed Rotary Vacuum Pump
    Mulai

    Rp15.999.900

    ULVAC Direct Drive Oil-Sealed Rotary Vacuum Pump
    atribut:
    • Power (V): Single Phase 100
  13. GAST Rotary Vacuum Pump 8LDF Series Model (Pompa Vakum)
    Mulai

    Rp189.999.900

    GAST Rotary Vacuum Pump 8LDF Series Model (Pompa Vakum)
    Deskripsi:
    Compact, rugged, and durable design the 8L piston features oil-less operation, piston ring design that provides consistent flows throughout the service life of the unit, and high torque motors. Built to last, the 8L also features corrosion resistant internal components, easily replaceable wear items and proprietary Teflon filled piston rings, help to maximize uptime and minimize downtime.
    atribut:
    • Type Item: Rotary
    • Duty Cycle (%): 100
    • Maximum Pressure (psi): 50
  14. NITTO KOHKI vacuum pump/compressor
    Mulai

    Rp6.699.900

    NITTO KOHKI vacuum pump/compressor
    Deskripsi:
    This is a vacuum pump/compressor pump that uses a DC brushless motor. Adopting a twin-head diaphragm system, it achieves long life, high pressure, low vibration, low height, maintenance free, and no lubrication even though it is small. Ideal as an air source or vacuum source for built-in equipment such as medical equipment and analyzers that require higher reliability.This is a vacuum pump/compressor pump that uses a DC brushless motor. Adopting a twin-head diaphragm system, it achieves long life, high pressure, low vibration, low height, maintenance free, and no lubrication even though it is small. Ideal as an air source or vacuum source for built-in equipment such as medical equipment and analyzers that require higher reliability.
    atribut:
    • Clamping Thickness (mm): 37.5
    • Discharge Port Diameter: DIA6.8 (outer diameter)
    • Insulation class: Class A equivalent
    • Lead Wire Length (mm): 360±20
    • Maximum Pressure: 150kPa
    • Mounting Length (mm): 36.5
    • Rated time: Continuous
    • Service Life (hour): 5000(MTTF)
    • Ultimate Vacuum (kPa): -60.0{-450mmHg}
    • Working Pressure Range (kPa): -60.0~150
  15. NITTO KOHKI Vacuum Pump
    Mulai

    Rp729.900

    NITTO KOHKI Vacuum Pump
    Deskripsi:
    UseableSolder suction, screw, screw suction
  16. TRUSCO Extra Thick Welded Steel Hinge Left (Engsel Baja Tebal Kiri)
    60%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

  17. ULVAC Diaphragm type dry vacuum pump
    Mulai

    Rp80.999.900

    ULVAC Diaphragm type dry vacuum pump
    Deskripsi:
    This is a vacuum pump that uses the reciprocating motion of a thin rubber membrane (diaphragm) to evacuate air. This is a dry vacuum pump that does not use oil or water in the gas contact parts. It also has a built-in thermal protector for safety. The simple structure makes maintenance easy.Suction transfer, suction fixing, vacuum tweezers. Analytical equipment, physics and chemistry equipment. Semiconductor inspection equipment. Device assembly. Automatic machine, packaging machine.*When restarting the pump after it has stopped, it may not restart if there is a vacuum inside the pump. The pump will restart if the pressure inside the pump is returned to atmospheric pressure. *If the intake gas contains moisture, debris, corrosive gases, etc., these must be removed. *We do not deliver to private homes (detached houses or apartment buildings).
    atribut:
    • Discharge Port Diameter: O.D.DIA21mmxI.D.DIA15mm(G1/2)
    • Height (mm): 274
    • Length (mm): 523.6
    • Mass (kg): 37
    • Power Supply: AC
    • Suction Hole Diameter: O.D.DIA21mmxI.D.DIA15mm(G1/2)
    • Type of Dry Pump: Diaphragm type
    • Type of Pump: Dry
    • Voltage (V): 200
    • Width (mm): 388
Daftar Harga vacuum pump Terbaru October 2026
monotaro Alat Semprot Pembersih MesinRp389.900
ASADA Vacuum PumpRp6.599.900
Rocker Vacuum Pump Oil-Free 400 (Pompa Vakum)Rp13.999.900
KRISBOW Pompa VakumRp2.799.900
Value Vacuum PumpRp1.299.900
GAST Rotary Vane Combination Compressor & Vacuum Pump (Pompa Vakum)Rp529.900
Welch Rotary Vane Vacuum Pump (Pompa Vakum)Rp149.999.900
Rocker Scientific Vacuum Pump Oil-Free (Pompa Vakum)Rp10.999.900
ULVAC Diaphragm Type Dry Vacuum PumpRp5.699.900
PRIO Vacuum Pump (Pompa Vakum)Rp6.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)