Rocker Scientific Vacuum Pump Oil-Free (Pompa Vakum)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp10.999.900 - Rp14.999.900
Spesifikasi
Voltage (V/Hz)220/50
Moisture Trap/Vacuum RegulatorYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oil Free Vacuum Pump, Max Vacuum – 680 mm Hg, capacity 20 ltr/min, motor power 1/8 Hp, 60 Watt, 220V, 50Hz, 0.3 A, noise 50 dB
Feature
- No air pollution, maintenance free
Rocker series pumps are driven by
piston, without the need of lubricant,
regular oil changes and maintenance;
with no oil pollution.
- Prote over ow protection
Rocker series pumps are equipped with
ProteTM over ow protection which can
prevent a large amount of liquid from
being sucked into the pump.
- Thermal protection device
Every motor of Rocker series pumps has
a built-in thermal protection device to
shut o the pump automatically when
overheated and then resume working
when the temperature cools down.
- International safety certi cation
CE certification
CSA certification
IP 30 protection (Rocker 300)
ROHS certi cation (Rocker 300)
- Moisture trap with lter cartridge
Rocker series pumps are equipped with
lter cartridge in air inlet to lter particle
and moisture to prolong the life of pump.

Applications
- Filtration for microbiology test
- Air sampling
- Suspended solid test
- Vacuum ltration

Ulasan Produk