Beli vacuum pump ac di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Pompa VakumDeskripsi:Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.atribut:
- Input Voltage (V/Hz/Ph): 220/50/1
- Ultimate Vacuum (Pa): 5
- Packing Dimensions (mm): 450x200x310
- GAST Diaphragm Combination Compressor & Vacuum Pump (Pompa Vakum)Deskripsi:These diaphragm combination compressor and vacuum units run continuously, without oil or excess noise, and provide light-duty vacuum or air pressure. They are suitable for use in medical and dental applications such as aspirator and suction units.atribut:
- UNSPSC: 40151502
- Compressor Type: Diaphragm
- Inlet Connection Type: NPT
- Inlet Size (inch): 1/4
- Outlet Connection Type: NPT
- Outlet Size (inch): 1/4
- ESCO Vacuum pump (rechargeable) EA112BK seriesDeskripsi:Suitable for vacuuming packaged air conditioners.
- Welch Rotary Vane Vacuum Pump (Pompa Vakum)Deskripsi:Lubricated rotary vane vacuum pumps use oil to lubricate and cool the pump's internal components. The oil helps smooth operation and reduce maintenance. These pumps are used in vacuum ovens and in freeze-drying applications.atribut:
- UNSPSC: 40151502
- Application: Commercial; Commercial Chillers; Industrial Refrigeration Service; Moisture From Industrial; Removal of Air
- Current Rating (A): 16
- Finish: Powder Coat
- Fluid Compatibility: Oil
- Free Air Displacement (CFM): 12.8
- Frequency (Hz): 60
- Includes: 3L Pump Oil; Cord; Plug
- Inlet Size (inch): 1/4
- Inlet Type: NPT
- Lead-Free: No
- Manufacturer Part Number: 3016-02
- Maximum Discharge Pressure (mbar): 0 (zero)
- Maximum Operating Pressure (psi): 0 (zero)
- Maximum Speed (rpm): 1725
- Maximum Vacuum (torr): 0.003
- Outlet Size (inch): 1/4
- Outlet Type: NW25
- Output Power (HP): 0.75
- Overall Height (inch): 22.4
- Overall Length (inch): 8.1
- Overall Width (inch): 11.4
- Phase: Single
- Runs Dry: No
- Sound Level (dBA): 55
- Valve Type: Gas Ballast
- Voltage (V): 115 AC
- Weight (lbs): 81.4
- Chemours RefrigerantDeskripsi:Chemours ISCEON MO59 (R417A) adalah HFC retrofit dengan biaya yang efektif dan tidak merusak ozon, digunakan untuk meretrofit alat yang menggunakan R22 , contohnya AC dan sistem pendinginan komersial pada suhu menengah.
- Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)atribut:
- Power (V): 220
- Rotation Per Minute (rpm): 1440
- Rotor Method: Two-stage
- Running Method: Direct
- Suction Port (Male Flare): 1/4, 5/16
- Ultimate Vacuum (micron): 15.0
- Vacum Pump Oil (ml): 450
- Rocker Vacuum Pump Oil-Free 400 (Pompa Vakum)Deskripsi:Oil Free Vacuum Pump / Dry Vacuum Pump International Certificates: - CE certification- CSA certification- IP 30 protection- RoHS certification Oil Free Vacuum Pump / Dry Vacuum Pump Applications- Suspended solid test- Vacuum filtration- Microbiological test- Air samplingatribut:
- Dimension (cm) (LxWxH): 31 x 13.5 x 20.4
- Motor Rotation Speed (rpm): 1450
- Horse Power (HP): 1/6
- Hose barb (5/16 inch): ID8
- Maximum Current (A) : 0.4
- Maximum Flow Rate (L/minute): 34
- Maximum Power (W): 80
- Maximum Vacuum (mm Hg): 680
- Net Weight (kg): 5.2
- Noise Level (dB): 52
- Overflow Protection: Yes
- Thermal Protection: Yes
- Vacuum Regulator: Yes
- ROBINAIR Refrigerant Evacuation PumpsDeskripsi:Class 3000 threaded stainless steel fittings connect with high-pressure (1000-3000 psi) pipe. Threaded pipe fittings are threaded on both connection ends. Female threads are on the inside of a fitting. Male threads are on the outside of a fitting and screw into the female threads. Threaded connections include NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper), and use PTFE tape to secure seal. Type 304 stainless steel, a chromium-nickel material, resists corrosion caused by water, heat, saltwater, acids, minerals, and peaty soils. Type 316 stainless steel has a higher nickel content than 304 stainless, plus molybdenum, for even greater corrosion resistance.
- Yukido Welding Clamp Set with Cables (Kabel Las / Tang Las)atribut:
- Diameter Cable (mm): 35
- RS PRO Digital ammeter RS Pro 4-digit AC LEDatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- JTC Vacuum Pump (Pompa Vakum)atribut:
- Power Supply (V/Hz): 220/50-60
- GAST Rotary Vane Combination Compressor & Vacuum Pump (Pompa Vakum)Deskripsi:These combination rotary vane compressor and vacuum pump units include a motor and run continuously for low-pressure and low-vacuum applications.
- ULVAC Direct Drive Oil-Sealed Rotary Vacuum Pumpatribut:
- Power (V): Single Phase 100
- Rocker Scientific Vacuum Pump Oil-Free (Pompa Vakum)Deskripsi:Oil Free Vacuum Pump, Max Vacuum – 680 mm Hg, capacity 20 ltr/min, motor power 1/8 Hp, 60 Watt, 220V, 50Hz, 0.3 A, noise 50 dBatribut:
- Voltage (V/Hz): 220/50
- Moisture Trap/Vacuum Regulator: Yes
Daftar Harga vacuum pump ac Terbaru November 2026
| KRISBOW Pompa Vakum | Rp3.099.900 |
| Value Vacuum Pump | Rp1.499.900 |
| ASADA Vacuum Pump | Rp6.599.900 |
| Tasco R1234Yf Vacuum Pump Adapter (Adaptor Pompa Vakum AC) | Rp259.900 |
| GAST Diaphragm Combination Compressor & Vacuum Pump (Pompa Vakum) | Rp11.999.900 |
| ESCO Vacuum pump (rechargeable) EA112BK series | Rp10.999.900 |
| Welch Rotary Vane Vacuum Pump (Pompa Vakum) | Rp149.999.900 |
| BBK Vacuum Pump (Pompa Vakum) | Rp11.999.900 |
| Chemours Refrigerant | Rp2.899.900 |
| Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum) | Rp8.599.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)






















































































































































/6pP110647241-1.jpg)
/pdP109559913-1.jpg)
%20EA112BK%20series/mtP117466821-1.jpg)
/ioP109584672-1.jpg)
/4qP106864170-1.jpg)

%20(Pompa%20Vakum)/P103069311-1.jpg)

/doP106495492-1.jpg)

/g7P116873583-1.jpg)

/nlP101540849-5.jpg)
/1gP109560052-1.jpg)

/l0P106199756-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)