Beli vacuum pump oil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Cole Parmer Oil Vacuum Pump (Oli Pompa Vakum)
    Mulai

    Rp3.399.900

    Cole Parmer Oil Vacuum Pump (Oli Pompa Vakum)
    Deskripsi:
    Vacuum pump oil is formulated to ensure optimum pump performance and pump life.
    atribut:
    • Form: Liquid
  2. ROBINAIR Premium High Vacuum Pump Oil
    Mulai

    Rp609.900

  3. Insulflex Insulation Sheet Roll Class 1 (Lembaran Isolasi AC)
    Mulai

    Rp899.900

    Insulflex Insulation Sheet Roll Class 1 (Lembaran Isolasi AC)
    Deskripsi:
    Characteristics and Advantages-The extreme flexibility of the material makes installations fast, easy and economical.-Low thermal conductivity (κ value) which makes it highly efficient and effective in the insulation of cooling or heating system.-Closed cell structure forms a good water vapor barrier.-Able to withstand tearing, rough handling and severe site conditions.-Dust, fiber free and resistance to fungus growth.-Self extinguished in nature.-Non-corrosive
    atribut:
    • Standard: ISO9001:2015, ISO14001: 2015
    • Color: Black
    • Type: Air Conditioner, Chiller Insulation, Duct system
    • Application: Ducting, Chilled Water Piping & Commercial
    • Certification: FM Approved Class 0, TUV/PSB, ROHs, REACH, UL 94, GBCA, SGBC
    • Density (kg/m³): 55 - 80
    • Flammability: Class 1 & Class 0
    • Temperature Limit (°C): -40 to + 105
    • Thermal Conductivity (W/mk): 0.035 (K Value)
  4. AS ONE Vacuum Pump Oil
    Mulai

    Rp1.299.900

    AS ONE Vacuum Pump Oil
    atribut:
    • Flash Point (°C): 250
    • Composition: oil lubricating oil
    • Application: Rotary pumps Low to for vacuum models
    • Viscosity: VG 68
    • Flow Point (°C): 10
    • Capacity (L): 4
    • Density (g/mL): '0.874 at 15°C
    • Package Size (mm): 180x110x240
    • Steam Pressure (Torr): '1x10 ^ -4 or less at 50°C
    • The Fire Service Act: Category IV Inflammable Liquids (Petroleums, Alcohols), Class IV Petroleums
    • Thermal Stability (170°C x 24hour): passing
    • Viscosity (mm²/s): '68.7 at 40°C
  5. Value Vacuum Pump
    Mulai

    Rp1.299.900

  6. ULVAC Dry Vacuum Pump
    Mulai

    Rp15.999.900

  7. Proflex Flexible Duct Glasswool 16K (Selang Udara Fleksibel)
    Mulai

    Rp249.900

    Proflex Flexible Duct Glasswool 16K (Selang Udara Fleksibel)
    Deskripsi:
    Digunakan dalam industri HVAC untuk pasokan udara, udara balik, dan transportasi udara buang di mana pendingin udara, pemanas, dan aplikasi ventilasi ada. Pekerjaan saluran semacam itu menjaga kualitas udara, kenyamanan, dan mencegah inefisiensi yang mahal. Tabung polietilen bagian dalam dengan kumparan kawat bertulang memberi kekuatan dan menjaga udara di dalam tabung.Banyak dipakai untuk menyalurkan udara dingin dan hangat (TIDAK BOLEH UNTUK PANAS seperti pembuangan asap knalpot) pada instalasi udara, AC, Dapur, dan sebagainya.
    atribut:
    • Material: Aluminium Glasswool 16K
    • Length (m): 10
    • Insulation Density: 16K
  8. fmc Drop In Heater
    Mulai

    Rp1.999.900

    fmc Drop In Heater
    atribut:
    • Power Cord Length (m): 2
    • Power Supply (V): AC100
  9. Startools Oil Pump & Dispenser Vacuum Sampling (Pompa Oli)
    Mulai

    Rp2.699.900

    Startools Oil Pump & Dispenser Vacuum Sampling (Pompa Oli)
    Deskripsi:
    • Oil sampling pumps allows to manually extract  representative oil and fluid samples from non-pressurized systems quickly and easily• hose and bottle sold separately
  10. Non Brand Bottle Capsule HDPE (Botol Lab)
    Mulai

    Rp56.900

    Non Brand Bottle Capsule HDPE (Botol Lab)
    atribut:
    • Color: Doff
    • Material: HDPE Plastic
  11. VITLAB Bottle PE-LD Wide Mouth (Botol Lab)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp129.900

    VITLAB Bottle PE-LD Wide Mouth (Botol Lab)
    Deskripsi:
    Transparent. With screw cap made of PE-LD. Flexible material with good resilience. Wider mouth for simple filling, also ideal for powders and paste-like materials.
  12. Sanplatec Bottle Narrow Mouth PE (Botol Lab)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    Sanplatec Bottle Narrow Mouth PE (Botol Lab)
    Deskripsi:
    The definitive version of the plastic bottle. Standard for plastic bottles. Widely used from laboratories to chemical factory production lines. * 30mL to 50mL do not have an internal stopper. 100mL or more comes with an inside stopper. * 5L and 10L have a hole through which a string can be passed.
    atribut:
    • Cap Material: Polyethylene
    • Body Material: Polyethylene
  13. NETSUKEN Waterproof Digital Thermometer
    Mulai

    Rp3.399.900

    NETSUKEN Waterproof Digital Thermometer
    Deskripsi:
    Reliable waterproof structure The included SN3000-01 sensor is "protection class 7". Uses shock-absorbing rubber that is strong against drops . Power-saving design that can be used continuously for 2000 hours (about 3 months). The body is made of antibacterial resin, and the sensor probe is made of all stainless steel, which is hygienic. The response speed is fast and the frustration of the workplace is reduced. The temperature is grasped by the change of the resistance value. The operating temperature range is narrow (non-linear element)
  14. KRISBOW Termometer Digital
    Mulai

    Rp999.900

    KRISBOW Termometer Digital
    atribut:
    • Dimensions (mm): 165x76x43
  15. JTC Vacuum Oil Drainer and Extractor (Penyedot Oli)
    Mulai

    Rp19.999.900

  16. AS ONE Bottle Wide Mouth (Botol Lab)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp12.900

    AS ONE Bottle Wide Mouth (Botol Lab)
    atribut:
    • Steam Sterilization Temperature (°C): 121
Daftar Harga vacuum pump oil Terbaru October 2026
Cole Parmer Oil Vacuum Pump (Oli Pompa Vakum)Rp3.399.900
ROBINAIR Premium High Vacuum Pump OilRp609.900
ULVAC Oil Mist Trap for Oil Rofary Vacuum Pump (Filter Kabut Oli)Rp3.499.900
Insulflex Insulation Sheet Roll Class 1 (Lembaran Isolasi AC)Rp899.900
AS ONE Vacuum Pump OilRp1.299.900
Value Vacuum PumpRp1.299.900
ULVAC Dry Vacuum PumpRp15.999.900
Proflex Flexible Duct Glasswool 16K (Selang Udara Fleksibel)Rp249.900
fmc Drop In HeaterRp1.999.900
Startools Oil Pump & Dispenser Vacuum Sampling (Pompa Oli)Rp2.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)