ULVAC Diaphragm type dry vacuum pump

Sebelum PPN:
Rp80.999.900 - Rp81.999.900
Spesifikasi
Discharge Port DiameterO.D.DIA21mmxI.D.DIA15mm(G1/2)
Height (mm)274
Length (mm)523.6
Mass (kg)37
Power SupplyAC
Suction Hole DiameterO.D.DIA21mmxI.D.DIA15mm(G1/2)
Type of Dry PumpDiaphragm type
Type of PumpDry
Voltage (V)200
Width (mm)388

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a vacuum pump that uses the reciprocating motion of a thin rubber membrane (diaphragm) to evacuate air.
This is a dry vacuum pump that does not use oil or water in the gas contact parts. It also has a built-in thermal protector for safety.
The simple structure makes maintenance easy.
Suction transfer, suction fixing, vacuum tweezers. Analytical equipment, physics and chemistry equipment. Semiconductor inspection equipment. Device assembly. Automatic machine, packaging machine.
*When restarting the pump after it has stopped, it may not restart if there is a vacuum inside the pump. The pump will restart if the pressure inside the pump is returned to atmospheric pressure.
*If the intake gas contains moisture, debris, corrosive gases, etc., these must be removed. *We do not deliver to private homes (detached houses or apartment buildings).
Warning
*When restarting the pump after it has stopped, it may not restart if there is a vacuum inside the pump. The pump will restart if the pressure inside the pump is returned to atmospheric pressure.
*If the intake gas contains moisture, debris, corrosive gases, etc., these must be removed. *We do not deliver to private homes (detached houses or apartment buildings).
Feature
This is a vacuum pump that uses the reciprocating motion of a thin rubber membrane (diaphragm) to evacuate air.
This is a dry vacuum pump that does not use oil or water in the gas contact parts. It also has a built-in thermal protector for safety.
The simple structure makes maintenance easy.

Specification : With thermal protector
Use
Suction transfer, suction fixing, vacuum tweezers. Analytical equipment, physics and chemistry equipment. Semiconductor inspection equipment. Device assembly. Automatic machine, packaging machine.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait