Rocker Vacuum Pump Oil-Free 400 (Pompa Vakum)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Dimension (cm) (LxWxH)31 x 13.5 x 20.4
Motor Rotation Speed (rpm)1450
Horse Power (HP)1/6
Hose barb (5/16 inch)ID8
Maximum Current (A) 0.4
Maximum Flow Rate (L/minute)34
Maximum Power (W)80
Maximum Vacuum (mm Hg)680
Net Weight (kg)5.2
Noise Level (dB)52
Overflow ProtectionYes
Thermal ProtectionYes
Vacuum RegulatorYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oil Free Vacuum Pump / Dry Vacuum Pump International Certificates:
 - CE certification
- CSA certification
- IP 30 protection
- RoHS certification
 
Oil Free Vacuum Pump / Dry Vacuum Pump Applications
- Suspended solid test
- Vacuum filtration
- Microbiological test
- Air sampling
Feature
Oil Free Vacuum Pump / Dry Vacuum Pump Features: 
- No air pollution, maintenance free
Rocker series lab vacuum pumps are driven by Piston, without the need of lubricant, regular oil changes and maintenance; with no oil pollution.
 - Moisture trap with filter cartridge
Rocker 400 lab vacuum pump is equipped with filter cartridge at the air inlet to filter particle and moisture to prolong the life of pump.
- Vacuum regulator
Rocker series lab vacuum pumps are equipped with vacuum regulator to adjust vacuum. 
- Thermal protection device
Every motor of Rocker series lab vacuum pumps has a built-in thermal protection device to shut off the pump automatically when overheated and then resume working when the temperature cools down.
 - Prote™ overflow protection 
Rocker 400 lab vacuum pump is equipped with Prote™ overflow protection which can prevent a large amount of liquid from being sucked into the pump.

Ulasan Produk

Tidak ada ulasan