Beli pompa vakum di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Vacuum Pump (Pompa Vakum)
    Mulai

    Rp9.299.900

    JTC Vacuum Pump (Pompa Vakum)
    atribut:
    • Power Supply (V/Hz): 220/50-60
  2. Startools Vacuum Pump (Pompa Vakum)
    Mulai

    Rp1.299.900

    Startools Vacuum Pump (Pompa Vakum)
    Deskripsi:
    • High Efficiency and Low Noise, Heavy-duty Aluminum Alloy Casing, Oil Drain Plug Positioned at Bottom of Oil Reservoir, Internal High Volume Cooling Fan• Exhaust Port with Exhaust Cap, Direct Drive Motor Allowing Easy Starting Which is Maintenance Free• Oil Sight Glass For Monitoring Oil Levels, ON/OFF Switch• Non Slip Cushion Handle, Comes With a Bottle of  Vacuum Oil
  3. KRISBOW Pompa Vakum
    Mulai

    Rp2.799.900

    KRISBOW Pompa Vakum
    Deskripsi:
    Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.
    atribut:
    • Input Voltage (V/Hz/Ph): 220/50/1
    • Ultimate Vacuum (Pa): 5
    • Packing Dimensions (mm): 450x200x310
  4. SAGOLA Compressor CP 2000 (Kompresor Mini)
    Mulai

    Rp3.999.900

    SAGOLA Compressor CP 2000 (Kompresor Mini)
    atribut:
    • Power (HP): 1/4
    • Air Outlet (inch): Male 1/8
    • Air Tank Capacity (L): 3.5
    • Dimensions (mm): 350x140x360
    • Sound Level (dB): 47
    • Airflow (L/minute): 35-40
  5. Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.599.900

    Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    atribut:
    • Power (V): 220
    • Rotation Per Minute (rpm): 1440
    • Rotor Method: Two-stage
    • Running Method: Direct
    • Suction Port (Male Flare): 1/4, 5/16
    • Ultimate Vacuum (micron): 15.0
    • Vacum Pump Oil (ml): 450
  6. SPEEDAIRE Air Compressor Pumps (Pompa Angin Kompresor)
    Mulai

    Rp60.999.900

    SPEEDAIRE Air Compressor Pumps (Pompa Angin Kompresor)
    Deskripsi:
    These air compressor pumps replace a pump in a Speedaire air compressor. They require a flywheel that works with a belt to operate the pump. Flywheels are included unless noted.
    atribut:
    • UNSPSC: 31160000
    • Maximum Operating Pressure (psi): 145
    • Number of Stages: 1
    • Lubrication Type: Splash Lubricated
    • Compressor Type: Piston
    • Average Pump Life (hour): 20000
    • Flywheel Included: Yes
    • Number of Cylinders: 1
  7. Rocker Vacuum Filtration System 300-MF31 (Filtrasi Vakum)
    Mulai

    Rp15.999.900

    Rocker Vacuum Filtration System 300-MF31 (Filtrasi Vakum)
    Deskripsi:
    Filtration System International Certificates: - CE certification- CSA certification (Rocker 300)- IP30 protection (Rocker 300)- RoHS certification (Rocker 300) Filtration System Applications :- Suspended solid test- Vacuum filtration
    atribut:
    • Dimension (cm) (LxWxH): 26.8 x 13.5 x 20.4
    • Motor roatation speed: 1450
    • Horse Power (HP): 1/8
    • Noise Level (dB): 50
    • Filter Diameter (mm): 47
    • Funnel Capacity (ml): 300
    • Funnel Material: PES
    • Funnel lid Material: PP
    • Hose barb (5/16 inch): ID8
    • Maximum Current (A) : 0.3
    • Maximum Flow Rate (L/minute): 20
    • Maximum Vacuum (mbar): 105
    • Membrane support Material: PES
    • Net Weight (kg): 4.1
    • Support base Material: PES
    • Thermal Protection: Yes
    • Vacuum Regulator: Yes
    • Waste bottle Material: Borosilicate glass with drain
    • Waste bottle capacity (ml): 1000
  8. Value Vacuum Pump
    Mulai

    Rp1.299.900

  9. ASADA Vacuum Pump
    Mulai

    Rp6.599.900

  10. Rocker Vacuum Pump Oil-Free 400 (Pompa Vakum)
    Mulai

    Rp13.999.900

    Rocker Vacuum Pump Oil-Free 400 (Pompa Vakum)
    Deskripsi:
    Oil Free Vacuum Pump / Dry Vacuum Pump International Certificates: - CE certification- CSA certification- IP 30 protection- RoHS certification Oil Free Vacuum Pump / Dry Vacuum Pump Applications- Suspended solid test- Vacuum filtration- Microbiological test- Air sampling
    atribut:
    • Dimension (cm) (LxWxH): 31 x 13.5 x 20.4
    • Motor Rotation Speed (rpm): 1450
    • Horse Power (HP): 1/6
    • Hose barb (5/16 inch): ID8
    • Maximum Current (A) : 0.4
    • Maximum Flow Rate (L/minute): 34
    • Maximum Power (W): 80
    • Maximum Vacuum (mm Hg): 680
    • Net Weight (kg): 5.2
    • Noise Level (dB): 52
    • Overflow Protection: Yes
    • Thermal Protection: Yes
    • Vacuum Regulator: Yes
  11. Rocker Scientific Vacuum Pump Oil-Free (Pompa Vakum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    Rocker Scientific Vacuum Pump Oil-Free (Pompa Vakum)
    Deskripsi:
    Oil Free Vacuum Pump, Max Vacuum – 680 mm Hg, capacity 20 ltr/min, motor power 1/8 Hp, 60 Watt, 220V, 50Hz, 0.3 A, noise 50 dB
    atribut:
    • Voltage (V/Hz): 220/50
    • Moisture Trap/Vacuum Regulator: Yes
  12. GAST Rotary Vane Combination Compressor & Vacuum Pump (Pompa Vakum)
    Mulai

    Rp529.900

    GAST Rotary Vane Combination Compressor & Vacuum Pump (Pompa Vakum)
    Deskripsi:
    These combination rotary vane compressor and vacuum pump units include a motor and run continuously for low-pressure and low-vacuum applications.
  13. Welch Rotary Vane Vacuum Pump (Pompa Vakum)
    Mulai

    Rp149.999.900

    Welch Rotary Vane Vacuum Pump (Pompa Vakum)
    Deskripsi:
    Lubricated rotary vane vacuum pumps use oil to lubricate and cool the pump's internal components. The oil helps smooth operation and reduce maintenance. These pumps are used in vacuum ovens and in freeze-drying applications.
    atribut:
    • UNSPSC: 40151502
    • Application: Commercial; Commercial Chillers; Industrial Refrigeration Service; Moisture From Industrial; Removal of Air
    • Current Rating (A): 16
    • Finish: Powder Coat
    • Fluid Compatibility: Oil
    • Free Air Displacement (CFM): 12.8
    • Frequency (Hz): 60
    • Includes: 3L Pump Oil; Cord; Plug
    • Inlet Size (inch): 1/4
    • Inlet Type: NPT
    • Lead-Free: No
    • Manufacturer Part Number: 3016-02
    • Maximum Discharge Pressure (mbar): 0 (zero)
    • Maximum Operating Pressure (psi): 0 (zero)
    • Maximum Speed (rpm): 1725
    • Maximum Vacuum (torr): 0.003
    • Outlet Size (inch): 1/4
    • Outlet Type: NW25
    • Output Power (HP): 0.75
    • Overall Height (inch): 22.4
    • Overall Length (inch): 8.1
    • Overall Width (inch): 11.4
    • Phase: Single
    • Runs Dry: No
    • Sound Level (dBA): 55
    • Valve Type: Gas Ballast
    • Voltage (V): 115 AC
    • Weight (lbs): 81.4
  14. ULVAC Diaphragm Type Dry Vacuum Pump
    Mulai

    Rp5.699.900

    ULVAC Diaphragm Type Dry Vacuum Pump
    atribut:
    • Power (V): Single Phase 100
  15. PRIO Vacuum Pump (Pompa Vakum)
    Mulai

    Rp6.999.900

    PRIO Vacuum Pump (Pompa Vakum)
    Deskripsi:
    Vacuum Pump tanpa oli, digunakan di ruangan laboratorium, cocok untuk melakukan pekerjaan Vacuum Filtration, Vacuum Leak Tester, dll. Dilengkapi dengan Vacuum Regulator yang berguna untuk mengatur nilai Ke vacuuman Yang diinginkan
    atribut:
    • Voltage (V/Hz): 220/50
Daftar Harga pompa vakum Terbaru October 2026
JTC Vacuum Pump (Pompa Vakum)Rp9.299.900
BBK Vacuum Pump (Pompa Vakum)Rp11.999.900
Startools Vacuum Pump (Pompa Vakum)Rp1.299.900
KRISBOW Pompa VakumRp2.799.900
SAGOLA Compressor CP 2000 (Kompresor Mini)Rp3.999.900
Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)Rp8.599.900
ALDO Padlock Satin Sided Long Neck (Gembok)Rp37.900
SPEEDAIRE Air Compressor Pumps (Pompa Angin Kompresor)Rp60.999.900
Mesin HL Plastik Vakum EmbosRp38.900
Rocker Vacuum Filtration System 300-MF31 (Filtrasi Vakum)Rp15.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)