Spesifikasi
| Clamping Thickness (mm) | 37.5 |
|---|---|
| Discharge Port Diameter | DIA6.8 (outer diameter) |
| Insulation class | Class A equivalent |
| Lead Wire Length (mm) | 360±20 |
| Maximum Pressure | 150kPa |
| Mounting Length (mm) | 36.5 |
| Rated time | Continuous |
| Service Life (hour) | 5000(MTTF) |
| Ultimate Vacuum (kPa) | -60.0{-450mmHg} |
| Working Pressure Range (kPa) | -60.0~150 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a vacuum pump/compressor pump that uses a DC brushless motor. Adopting a twin-head diaphragm system, it achieves long life, high pressure, low vibration, low height, maintenance free, and no lubrication even though it is small. Ideal as an air source or vacuum source for built-in equipment such as medical equipment and analyzers that require higher reliability.
This is a vacuum pump/compressor pump that uses a DC brushless motor. Adopting a twin-head diaphragm system, it achieves long life, high pressure, low vibration, low height, maintenance free, and no lubrication even though it is small. Ideal as an air source or vacuum source for built-in equipment such as medical equipment and analyzers that require higher reliability.
This is a vacuum pump/compressor pump that uses a DC brushless motor. Adopting a twin-head diaphragm system, it achieves long life, high pressure, low vibration, low height, maintenance free, and no lubrication even though it is small. Ideal as an air source or vacuum source for built-in equipment such as medical equipment and analyzers that require higher reliability.
Feature
This is a vacuum pump/compressor pump that uses a DC brushless motor. Adopting a twin-head diaphragm system, it achieves long life, high pressure, low vibration, low height, maintenance free, and no lubrication even though it is small. Ideal as an air source or vacuum source for built-in equipment such as medical equipment and analyzers that require higher reliability.Use
This is a vacuum pump/compressor pump that uses a DC brushless motor. Adopting a twin-head diaphragm system, it achieves long life, high pressure, low vibration, low height, maintenance free, and no lubrication even though it is small. Ideal as an air source or vacuum source for built-in equipment such as medical equipment and analyzers that require higher reliability.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
