Lutron Turbidity Meter

Sebelum PPN:
Rp8.599.900 - Rp13.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TURBIDITY METER Model : TU-2016
- 0 NTU and 100 NTU Calibration solution are included.
- Designed to meet ISO 7027.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Features:
Designed to meet ISO 7027.
NTU ( Nephelometric TURBIDITY Unit ) measuring unit.
Wide and auto measurement range : 0 to 1, 000 NTU.
High resolution : 0.01 NTU/ 1 NTU.
The unique optics structure, enables the instrument to read low value of
TURBIDITY to the high level up to 1, 000 NTU.
Four operation buttons and three calibration points, easy operation.
Jumbo LCD, easy readout.
Microprocessor circuit assures maximum possible accuracy, provides special functions and features.
Three point push button calibration, easy operation.
Battery operated for field and on-site testing convenience.
Data hold function for freezing the desired value on display.
Records Maximum and Minimum readings with Recall.
Heavy duty & compact housing with hard carrying case, designed for easy carry out & operation.
Auto shut off is available to save battery life.
Application : Test municipal water, food and beverage water, or other aqueous solution where fluid clarity is important.

Ulasan Produk

Tidak ada ulasan