Bante Bante Turbidity Meter

Sebelum PPN:
Rp20.999.900
Spesifikasi
Range0~1100 NTU, 0~275 EBC, 0~9999 ASBC
Accuracy2% (0~500 NTU), 3% (501~1100 NTU)
Resolution0.01 (0~100 NTU), 0.1 (100~999 NTU), 1 (999~1100 NTU)
Calibration Point2 to 5
Calibration Standard1000 NTU
Light SourceInfrared-emitting diode, 850nm wavelength
Auto-Power Off15 minutes after last key pressed
Battery Life (hour)Approximately 50
DetectorSilicon photodiode
Dimensions (mm)180(L)x85(W)x70(H)
Display3inch custom LCD
MemoryStores up to 100 data sets
OutputUSB communication interface
Power31.5V AA batteries or DC5V power adapter
Stray Light< 0.02 NTU

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TB100 Turbidity Meter
Portable turbidity meter, up to 5 points calibration, selectable turbidity unit and measurement mode.
Feature
- High-performance portable turbidity meter meets the design criteria in ISO 7027.
- 2 to 5 points calibration using the Formazin Standards.
- Selectable 4 turbidity units, including the NTU, FNU, EBC and ASBC.
- Single measurement mode automatically senses and locks a stable reading.
- Continuous measurement mode can be used for indexing or matching the sample vials.
Setup menu allows setting the number of calibration points, resolution, date and time, auto-power off, etc.
- Reset function automatically resumes all settings back to the factory defaults.
- Expanded memory stores or recalls up to 100 data sets.
- USB communication interface for data transfer or connecting a power adapter to meter.
Use
• Drinking water and swimming pool
• Environmental monitoring

Ulasan Produk

Tidak ada ulasan