Extech Turbidity Meter

Sebelum PPN:
Rp21.999.900
Spesifikasi
UNSPSC47101516
Auto Power OFFYes
Calibration2 Point
DisplayLCD
Includes(1) Cleaning Cloth; (1) Cleaning Solution (Distilled Water); (1) Hard Carrying Case; (2) Test Bottles and Covers; 0 And 100 NTU Standard Solution Test Bottles; Batteries; Instructions
MemoryMin/Max
Operating Temperature Range (°C)0 to 50
Operating Temperature Range (°F)32 to 122
Power Source(6) AAA Battery
Product TypeTurbidity Meter
Turbidity Range (NTU)0 to 50.00; 50 to 1000
WaterproofNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Turbidity Meter Waterproof No Turbidity Range 0 to 50.00 50 to 1000 NTU Operating Temp Range (F) 32 Degrees to 122 Degrees F Operating Temp Range (C) 0 Degrees to 50 Degrees C Display LCD Auto Power Off Yes Memory Min/Max Calibration 2 Point Power Source (6) AAA Battery Includes (1) Cleaning Cloth (1) Cleaning Solution (Distilled Water) (1) Hard Carrying Case (2) Test Bottles and Covers 0 And 100 NTU Standard Solution Test Bottles Batteries Instructions

Ulasan Produk

Tidak ada ulasan

Halaman Terkait