Beli tacho meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Takometer Digital
    Rating:
    80% of 100
    (1)
    Mulai

    Rp2.499.900

    KRISBOW Takometer Digital
    Deskripsi:
    Wide measurement range and high resolution40 readings memories Built-in laser pointer 5 digits LCD display
    atribut:
    • Contact Test Range (rpm): 2-20000
    • Dimensions (mm): 160x60x42
    • Accuracy (%): ± 0.05
    • Detecting Distance (mm): 50 to 500
    • Non Contact Test Range (rpm): 2 to 99999
    • Power Source (V): Battery 9
    • Resolution (rpm): 0.1 (2 to 9999.9), 1 (over 10000)
    • Sampling Time (s): 0.5 (over 120 rpm)
  2. Lutron Digital Tachometer
    Mulai

    Rp2.599.900

    Lutron Digital Tachometer
    Deskripsi:
    Pengukuran RPM non-kontak dengan sensor optik presisi. Cocok untuk pengujian motor, kipas, dan sistem rotasi industri.
    atribut:
    • Accuracy (%): ±0.05
  3. Wipro Tachometer
    Mulai

    Rp659.900

  4. Custom Digital Tacho Meter
    Mulai

    Rp5.699.900

    Custom Digital Tacho Meter
    atribut:
    • Set Contents: Reflective tape (10 sheets)
    • Measurement Range (rpm): 6.0 to 99999.9
    • Resolution (rpm): 0.1 to 1
    • Detection Distance (mm): 50 to 300
    • Power Supply: AAA battery x 4 (sold separately)
    • Accessories: Reflective Tape 10 Sheets
    • Measurement Method : Non-contact method
    • Purpose of Use: Inspection of rotating equipment such as motors. Measurement of the automobile timing belts.
  5. Oxford Precision Digital Tachometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    Oxford Precision Digital Tachometer
    Deskripsi:
    Features:- This Digital Tachometer provides fast and accurate Non-contact RPM and surface speed measurements of rotating objects.- This tachometer is used the CPU technique, photo-electrical technique, and junction laser technique for one instrument combined PHOTO TACH. (RPM&REV).- Two test modes: rotate speed mode (unit: RPM) & count mode (unit: REV)Notes- Battery not included
    atribut:
    • Overall Width (mm): 58
    • Overall Depth (mm): 39
    • Accuracy: ±(0.05%+1 digits)
    • Display: LCD
    • Measuring Distance (mm): 50 to 500
    • Number of Digits: 5
    • Overall Length (mm): 160
    • Product Type: Tachometer - Non-contact - RPM
    • Range (rpm): 2 - 99999
  6. Acas Timbangan Analitik
    Mulai

    Rp2.099.900

    Acas Timbangan Analitik
    atribut:
    • Minimum Capacity (g): 0.01
    • Packaging Dimensions (cm): 27.5x21.5x13
    • Power Supply (V AC): 220
    • Power Supply Frequency (Hz): 50-60
  7. Hanna Instruments Portable Turbidity Meter ISO Compliant
    Mulai

    Rp49.999.900

    Hanna Instruments Portable Turbidity Meter ISO Compliant
    Deskripsi:
    The HI93703 is a high accuracy benchtop turbidity meter used to determine the turbidity of water and wastewater with high precision in the field as well as in the laboratory. The meter is available as a kit that is supplied complete with AMCO-AEPA-1 primary turbidity standards used for calibration and performance verification. The HI93703 meets and exceeds the requirements of the ISO 7027 Method for turbidimetric measurements.
    atribut:
    • Battery Type/Life: 1.5V AA (4) /approximately 60 hours of continuous use or 900 measurements; auto-off after 5 minutes of non-use
    • Turbidity Light Detector: infrared LED / life of instrument
    • Turbidity Light Source: Silicon photocell
  8. Lutron Turbidity Meter
    BARU
    Mulai

    Rp8.599.900

    Lutron Turbidity Meter
    Deskripsi:
    TURBIDITY METER Model : TU-2016- 0 NTU and 100 NTU Calibration solution are included.- Designed to meet ISO 7027.
  9. Hanna Instruments Turbidity and Chlorine Meter
    Mulai

    Rp58.999.900

    Hanna Instruments Turbidity and Chlorine Meter
    Deskripsi:
    The HI93414 is a high accuracy Turbidity and Chlorine Portable Meter. This meter is a combination of a nephelometer and photometer to measure the most important parameters in drinking water: turbidity and chlorine. The meter is supplied complete with AMCO-AEPA-1 primary turbidity standards and NIST traceable secondary chlorine standards used for calibration and performance verification. The HI93414 meets and exceeds the requirements of EPA Method 180.1 and Standard Methods for the Examination of Water and Wastewater 2130 B for turbidity measurements.The chlorine measurements are are adapted EPA Method 330.5 and Standard Method 4500-Cl G.
    atribut:
    • Range: 0.00 to 9.99; 10.0 to 99.9 and 100 to 1000 NTU
    • Resolution: 0.01; 0.1; 1 NTU
    • Range Selection: Automatic
    • Accuracy: ±2% of reading plus 0.02 NTU
    • Stray Light: < 0.02 NTU
    • Calibration: Two, three, or four-point calibration
    • Dimensions (inch): 8.8x3.4x3.0
    • Dimensions (mm): 224x87x77
    • Environment: up to 50°C (122°F); RH max 95% non-condensing
    • Free and Total Chlorine Range (mg/L (ppm)): 0.00 to 5.00
    • Free and Total Chlorine Resolution (mg/L) (ppm): 0.01 from 0.00 to 3.50 ; 0.10 above 3.50
    • Light Detector: Silicon Photocell
    • Log Memory: 200 Records
    • Measuring Mode: Normal, average, continuous
    • Method: Ratio nephelometric method (90° & 180°)
    • PC Connectivity: USB or RS232
    • Power Supply (V): 1.5 AA alkaline batteries (4) or AC adapter; auto-off after 15 minutes of non-use
    • Repeatability : ±1% of reading or 0.02 NTU, whichever is greater
    • Turbidity Standards: < 0.1, 15, 100, and 750 NTU
  10. Benetech Digital Tachometer
    Mulai

    Rp549.900

    Benetech Digital Tachometer
    Deskripsi:
    - Tachometer Benetech adalah alat ukur putaran (rpm) dari Benetech.- Dilengkapi berbagai fitur standard Benetech.
    atribut:
    • Accuracy (%): ±0.05
  11. Extech Tachometer
    Mulai

    Rp4.199.900

  12. Bante Bante Turbidity Meter
    Mulai

    Rp20.999.900

    Bante Bante Turbidity Meter
    Deskripsi:
    TB100 Turbidity MeterPortable turbidity meter, up to 5 points calibration, selectable turbidity unit and measurement mode.
    atribut:
    • Range: 0~1100 NTU, 0~275 EBC, 0~9999 ASBC
    • Accuracy: 2% (0~500 NTU), 3% (501~1100 NTU)
    • Resolution: 0.01 (0~100 NTU), 0.1 (100~999 NTU), 1 (999~1100 NTU)
    • Calibration Point: 2 to 5
    • Calibration Standard: 1000 NTU
    • Light Source: Infrared-emitting diode, 850nm wavelength
    • Auto-Power Off: 15 minutes after last key pressed
    • Battery Life (hour): Approximately 50
    • Detector: Silicon photodiode
    • Dimensions (mm): 180(L)x85(W)x70(H)
    • Display: 3inch custom LCD
    • Memory: Stores up to 100 data sets
    • Output: USB communication interface
    • Power: 31.5V AA batteries or DC5V power adapter
    • Stray Light: < 0.02 NTU
  13. ONO SOKKI Digital Tachometer
    Mulai

    Rp4.999.900

    ONO SOKKI Digital Tachometer
    Deskripsi:
    Easy to use and high performance compact handheld contact type digital tachometer. While holding it with one hand, lightly press it against the rotary shaft to obtain r / min direct reading measurement results on the handheld display. Also, line speed measurement of m / min or mm / s is possible by combining the peripheral speed ring. Wide measurement range (resolution 0.1r / min or 1r / min) from 0.5 to 10000r / min While the measurement switch is being pressed, the measurement display value changes automatically every 1 second. Equipped with a memory function that is convenient for confirming measurement results Designed to be familiar and easy to use due to ergonomics. Can also be used as a perimeter by using the peripheral speed ring. Holds the last measured value for about 30 seconds after measurement
  14. BOQU Oxygen Meter Dissolved (Pengukur Oksigen)
    Mulai

    Rp15.999.900

    BOQU Oxygen Meter Dissolved (Pengukur Oksigen)
    Deskripsi:
    Online dissolved oxygen analyzer are analytical instruments designed for continuous DO monitoring with real-time results for a range of industrial processes. Industrial dissolved oxygen probes offer a rugged yet simplistic design to ensure accurate dissolved oxygen measurement in all process conditions. To ensure all requirements are met,BOQU Instrument offers dissolved oxygen analyzer and dissolved oxygen probe for pharmaceutical, food and beverage, chemical and power industries, microelectronics and pure water applications.
  15. BOQU Turbidity Sensor
    Mulai

    Rp38.999.900

    BOQU Turbidity Sensor
    Deskripsi:
    ZDYG-2088-01QX turbidity sensor light scattering method based on combination of infrared absorption, infrared light emitted by the light source after the scattering of turbidity in the sample. Finally, by the photodetector conversion value of electrical signals, and obtaining the turbidity of the sample after the analog and digital signal processing. Turbidity, a measure of cloudiness in liquids, has been recognized as a simple and basic indicator of water quality. It has been used for monitoring drinking water, including that produced by filtration for decades. Turbidity measurement involves the use of a light beam, with defined characteristics, to determine the semi-quantitative presence of particulate material present in the water or other fluid sample. The light beam is referred to as the incident light beam. Material present in the water causes the incident light beam to scatter and this scattered light is detected and quantified relative to a traceable calibration standard. The higher the quantity of the particulate material contained in a sample, the greater the scattering of the incident light beam and the higher the resulting turbidity.Any particle within a sample that passes through a defined incident light source (often an incandescent lamp, light emitting diode (LED) or laser diode), can contribute to the overall turbidity in the sample. The goal of filtration is to eliminate particles from any given sample. When filtration systems are performing properly and monitored with a turbidimeter, turbidity of the effluent will be characterized by a low and stable measurement. Some turbidimeters become less effective on super-clean waters, where particle sizes and particle count levels are very low. For those turbidimeters that lack sensitivity at these low levels, turbidity changes that result from a filter breach can be so small that it becomes indistinguishable from the turbidity baseline noise of the instrument.This baseline noise has several sources including the inherent instrument noise (electronic noise), instrument stray light, sample noise, and noise in the light source itself. These interferences are additive and they become the primary source of false positive turbidity responses and can adversely impact the instrument detection limit. The subject of standards in turbidimetric measurement is complicated partly by the variety of types of standards in common use and acceptable for reporting purposes by organizations such as the USEPA and Standard Methods, and partly by the terminology or definition applied to them. In the 19th Edition of Standard Methods for the Examination of Water and Wastewater, clarification was made in defining primary versus secondary standards. Standard Methods define a primary standard as one that is prepared by the user from traceable raw materials, using precise methodologies and under controlled environmental conditions. In turbidity, Formazin is the only recognized true primary standard and all other standards are traced back to Formazin. Further, instrument algorithms and specifications for turbidimeters should be designed around this primary standard.Standard Methods now define secondary standards as those standards a manufacturer (or an independent testing organization) has certified to give instrument calibration results equivalent (within certain limits) to results obtained when an instrument is calibrated with user-prepared Formazin standards (primary standards). Various standards that are suitable for calibration are available, including commercial stock suspensions of 4,000 NTU Formazin, stabilized Formazin suspensions (StablCal™ Stabilized Formazin Standards, which is also referred to as StablCal Standards, StablCal Solutions, or StablCal), and commercial suspensions of microspheres of styrene divinylbenzene copolymer.
    atribut:
    • Accuracy (%): Less than the measured value of ±1, or ±0.1NTU, choose the big one one
    • Cable Length (m): Standard 10 cable, can extended to 100
    • Calibration: Sample calibration, slope calibration
    • Communication Interface: MODBUS RS485
    • Current Speed (ft/s): 8.2
    • Current Speed (m/s): ≤2.5
    • Measure Range (NTU): 0.01-100, 0.01-4000
    • Power Supply (V): 12
    • Pressure Range (MPa): ≤0.4
    • Protection Grade: IP68/NEMA6P
    • Sensor Material: Body : SUS316L + PVC (normal type) , SUS316L Titanium + PVC (sea water type); O type circle : Fluorine rubber; cable : PVC
    • Size (mm): 60x256
    • Temperature Storage (°C): -15 to 65
    • Working Temperature (°C): 0 to 45
Daftar Harga tacho meter Terbaru October 2026
KRISBOW Takometer DigitalRp2.499.900
Lutron Digital TachometerRp2.599.900
Wipro TachometerRp659.900
Custom Digital Tacho MeterRp5.699.900
Oxford Precision Digital TachometerRp1.999.900
Acas Timbangan AnalitikRp2.099.900
GRIP ON TOOLS Nozzle Injector TesterRp1.699.900
Sanwa Instrument Tang Ampere DigitalRp1.199.900
Hanna Instruments Portable Turbidity Meter ISO CompliantRp49.999.900
Lutron Turbidity MeterRp8.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait