HACH Turbidity Meter

Sebelum PPN:
Rp279.999.900 - Rp419.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The new TL23 Series laboratory turbidimeters blend trusted technology and improved features to simplify testing in the most demanding wastewater and industrial applications.

Improved and intuitive design

A smart device for more reliable measurements

Easy to use. Easy to Be Right

Improved and intuitive design

The TL23 Series’ large full color touch screen display and intuitive user interface accelerate setup, calibration and measurement. An easy interface and guided procedures give you confidence in your results.

A smart device for more reliable measurements

The TL23 Series ensures stable readings and accurate analysis by capturing turbidity readings once the device detects sample stability. This quality step removes subjectivity and the need for repeated measurements.

Easy to use. Easy to Be Right

The TL23 Series provides everything you need at your fingertips. With a USB port for easy data export, sample identification for traceability, and self-diagnostics for quality assurance, Hach® makes it easy to Be Right.

What's In The Box:

(1) TL2300 Turbidimeter

(1) Silicone oil

(1) Oiling cloth

(1) USEPA filter assembly

(1) 1-inch sample cells (30 mL) with caps (6x)

(1) Gelex secondary turbidity standardization kit

(1) Stablcal calibration kit

(1) Power supply

(1) Power cord

(1) Dust cover

(1) User manual
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Features:
Identifies stable readings to ensure accurate analysis
Displays measurements more clearly on large, color touch screen
Locks in measurements and logs up to 2000 data points
Easily exports data via a USB port
EPA Compliant

Ulasan Produk

Tidak ada ulasan

Halaman Terkait